ProductPage

FIXX LOK Plug Fixx Lok type 21, one shut-off valve for both sides, Brass, female thread BSP

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

  • Suitable for low-pressure pneumatic applications
  • Industrial quality with shut-off valve on both sides
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated or stainless steel on request
  • Type 21 has the Euro profile DN5
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 1/8" to 3/8"
Connections
  • Available with BSP female thread as standard
Interchangeable with
  • Parker / Rectus 21KA

Material: Brass
Type of component: Quick Coupling
Connection termination size
Hose fitting type: Female fix thread
Connection termination: BSPP
Code
Maximum operating pressure (bar): 35
Hose fitting type 2: Fixx Lok 21 series
Connection termination 2: Male with valve
Connection termination size 2: EURO 5 mm
Seal material 2: NBR
Clear filter      (3 of the 3 items displayed)
Nipple Fixx Lok 35 bar, serie 21 for double shut off in Brass, female thread BSP 1/8" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 for double shut off in Brass, female thread BSP 1/8" ERIKS Item #: 14382871
 
Price (Per piece):
€4.15
10 piece per package
Nipple Fixx Lok 35 bar, serie 21 for double shut off in Brass, female thread BSP 1/4" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 for double shut off in Brass, female thread BSP 1/4" ERIKS Item #: 14382872
 
Price (Per piece):
€10.97
10 piece per package
Nipple Fixx Lok 35 bar, serie 21 for double shut off in Brass, female thread BSP 3/8" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 for double shut off in Brass, female thread BSP 3/8" ERIKS Item #: 14382873
 
Price (Per piece):
€10.97
10 piece per package
Material: Brass
Type of component: Quick Coupling
Connection termination size
Hose fitting type: Female fix thread
Connection termination: BSPP
Code
Maximum operating pressure (bar): 35
Hose fitting type 2: Fixx Lok 21 series
Connection termination 2: Male with valve
Connection termination size 2: EURO 5 mm
Seal material 2: NBR
Clear filter      (3 of the 3 items displayed)