ProductPage

FIXX LOK Plug Fixx Lok type 21, open outlet, for one-way shut-off valve, Brass, male thread BSP

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

  • Suitable for low-pressure pneumatic applications
  • Industrial quality with one-sided shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated or stainless steel on request
  • Type 21 has the Euro profile DN5
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 1/8" to 3/8"
Connections
  • Available as standard with BSP male thread
Interchangeable with
  • Parker / Rectus 21KA

Material
Surface protection
Type of component: Quick Coupling
Connection termination size
Hose fitting type
Connection termination: BSPP
Code
Maximum operating pressure (bar): 35
Hose fitting type 2: Fixx Lok 21 series
Connection termination 2: Male without valve
Connection termination size 2: EURO 5 mm
Clear filter      (9 of the 9 items displayed)
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in AISI 316, male thread BSP 1/4" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in AISI 316, male thread BSP 1/4" ERIKS Item #: 14392817
 
Price (Per piece):
€11.63
10 piece per package
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass-Nickel plated, female thread BSP 1/8" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass-Nickel plated, female thread BSP 1/8" ERIKS Item #: 14392805
 
Price (Per piece):
€0.89
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass-Nickel plated, female thread BSP 3/8" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass-Nickel plated, female thread BSP 3/8" ERIKS Item #: 14392806
 
Price (Per piece):
€0.89
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass, male thread BSP 1/8" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass, male thread BSP 1/8" ERIKS Item #: 14378425
 
Price (Per piece):
€23.39
10 piece per package
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass-Nickel plated, male thread BSP 1/8" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass-Nickel plated, male thread BSP 1/8" ERIKS Item #: 14378424
 
Price (Per piece):
€0.89
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass, male thread BSP 1/8" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass, male thread BSP 1/8" ERIKS Item #: 14378423
 
Price (Per piece):
€2.34
10 piece per package
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass-Nickel plated, male thread BSP 1/4" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass-Nickel plated, male thread BSP 1/4" ERIKS Item #: 14378427
 
Price (Per piece):
€0.89
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass, male thread BSP 1/2" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass, male thread BSP 1/2" ERIKS Item #: 14382859
 
Price (Per piece):
€0.89
10 piece per package
Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass, male thread BSP 3/8" FIXX LOK Nipple Fixx Lok 35 bar, serie 21 Open Flow for single shut off in Brass, male thread BSP 3/8" ERIKS Item #: 14382860
 
Price (Per piece):
€2.47
10 piece per package
Material
Surface protection
Type of component: Quick Coupling
Connection termination size
Hose fitting type
Connection termination: BSPP
Code
Maximum operating pressure (bar): 35
Hose fitting type 2: Fixx Lok 21 series
Connection termination 2: Male without valve
Connection termination size 2: EURO 5 mm
Clear filter      (9 of the 9 items displayed)