ProductPage

FIXX LOK Plug Fixx Lok type 21, open passage, for one-way shut-off valve, Brass, Hose barb

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

  • Suitable for low-pressure pneumatic applications
  • Industrial quality with one-sided shut-off valve
  • Suitable for (compressed) air
  • Available in brass Brass nickel-plated or stainless steel on request
  • Type 21 has the Euro profile DN5
Temperature range
  • -20 °C to +100 °C, as standard with NBR seal, medium-dependent
  • -20 °C to +180 °C, on request with FKM seal, medium-dependent
Dimensions
  • Standard sizes 4 to 10 mm
Connections
  • Available with hose barb as standard
Interchangeable with
  • Parker / Rectus 21KA

Material: Brass
Type: 21
Connection termination size: EURO 5.5 mm
Connection type: Quick Coupling
Hose fitting type: Fixx Lok 21 series
Connection termination: Male without valve
Hose tail execution: Serrated
Hose ID (DN)
Maximum operating pressure (bar): 35
Clear filter      (6 of the 6 items displayed)
Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 4mm FIXX LOK Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 4mm ERIKS Item #: 14378433
 
Price (Per piece):
€1.60
10 piece per package
Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 5mm FIXX LOK Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 5mm ERIKS Item #: 14378436
 
Price (Per piece):
€1.60
10 piece per package
Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 6mm FIXX LOK Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 6mm ERIKS Item #: 14378438
 
Price (Per piece):
€0.89
10 piece per package
Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 8mm FIXX LOK Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 8mm ERIKS Item #: 14378440
 
Price (Per piece):
€0.89
10 piece per package
Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 9mm FIXX LOK Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 9mm ERIKS Item #: 14382861
 
Price (Per piece):
€1.60
10 piece per package
Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 10mm FIXX LOK Nipple Fixx Lok type 21, open flow, for single shutoff, Brass, hose tail 10mm ERIKS Item #: 14382862
 
Price (Per piece):
€1.60
10 piece per package
Material: Brass
Type: 21
Connection termination size: EURO 5.5 mm
Connection type: Quick Coupling
Hose fitting type: Fixx Lok 21 series
Connection termination: Male without valve
Hose tail execution: Serrated
Hose ID (DN)
Maximum operating pressure (bar): 35
Clear filter      (6 of the 6 items displayed)