ProductPage

CEJN Series 767 Coupling

Product documents

Document Document type
Product overview

Material: Brass, Nickel-plated
Type: 767
Connection termination size: 1"
Connection type: Rapid coupling
Connection termination: Female
Hose ID (DN): 19 mm
Maximum operating pressure (bar): 20
Clear filter      (1 of the 1 items displayed)
Coupling Cejn 10-767-1200 NBR F 1" BSP CEJN Coupling Cejn 10-767-1200 NBR F 1" BSP ERIKS Item #: 12130517
 
Price (Per piece):
€230.41
Material: Brass, Nickel-plated
Type: 767
Connection termination size: 1"
Connection type: Rapid coupling
Connection termination: Female
Hose ID (DN): 19 mm
Maximum operating pressure (bar): 20
Clear filter      (1 of the 1 items displayed)