Coolant hose ERI-MET FR, L=320, male thread BSP 1/4"
ERIKS item #: 10014455
EAN: 4049645042583
Product features
Attribute | Value |
---|---|
Type | FR |
Material | Steel, chromium-plated |
Thread connection | Outer thread gas cylindrical (BSPP) |
Size of threaded connection | 1/4" |
Length (mm) | 320 |
Product documents
Document | Document type |
---|---|
Product overview |