Hose ERI-MET type 33CL HVAC, extensible stainless steel hose up to 200% for HVAC application 33CL
Product documents
Document | Document type |
---|---|
Product overview |
Application
- Universal hose suitable as a flexible connector in central heating, air conditioning systems and drinking water pipes.
- The hose is cleaned after production, which makes it could be used directly.
- Not be suitable for frequent bendings.
-196 °C to +200 °C
Working pressure
- maximum 6 bar by +20 °C
- maximum 5 bar by +95 °C
- hose: AISI 316
- nipple: AISI 303
- liner: AISI 303
- nut: brass nickel plated
- parallel and narrow corrugated stainles steel hose without braiding
- the base of 300 mm length is up to 600 mm extensible
- by the specially developed form of the corrugated hose is this very flexible
- hydraulically formed and annealed, therefore it is no more tension present in the material
- the hose will remain in any bent position
- the connections are welded by means of a plasma weld to the hoses
- on one side a fixed BSPT male threaded nipple with hexagon
- other side a flat sealing nut with BSPP female thread
- the hoses are 100% tested with air under water
Hose ERI-MET type 33CL HVAC, L=300/600mm, female x male 3/4"
ERIKS Item #: 11191638
|
Price (Per piece):
€17.51
|
||
Hose ERI-MET type 33CL HVAC, L=300/600mm, female x male 1/2"
ERIKS Item #: 11106147
|
Price (Per piece):
€10.44
|