ProductPage

Hose Abraflex LD FOOD AS-INOX, light antistatic abrasive PU suction & blower hose for food; according EC1935/2004, EU 10/2011, FDA, BfR and Ω

Product documents

Document Document type
Product overview

Application

  • light suction and blower hose for abrasive and flammable powders in EX-zones
  • food quality
  • microbe and hydrolysis resistant, therefore also suitable for moist vapors
Temperature range
-40 °C to +90 °C

Properties
  • semi transparent ether polyurethane profile, with a completely embedded stainless steel spiral, thickness polyurethane 1,0mm
  • very wear resistant
  • smooth tube, corrugated cover
  • flow direction is shown by an arrow on the hose
  • stays flexible at low temperatures
  • plasticizer and halogen-free
  • gas and liquid tight
  • special antistatic PUR (R < 1 G Ω)
Approvals/regulations
  • EC1935/2004 – EU 10/2011 D2,E - EU 2015/174
  • FDA 21 CFR 177.2600
  • BfR XXXIX
Connections
free of choice or to be mounted directly on pipe

Assembly
worm drive clamps type Spiralex, safety clamps or sanitary swaged couplings

Application

Recommended in: Food & Beverages, Pharma

Series: Abraflex
Internal diameter (mm)
Wall thickness (mm): 1
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -40 to 90
Material of inner wall: PU (Polyurethane)
Temperature range °F (°F): from -40 to 194
Standard
Static wire
Clear filter      (7 of the 7 items displayed)
Hose ABRAFLEX LD FOOD AS-INOX, I.D.   38X4.0, roll=10m Hose ABRAFLEX LD FOOD AS-INOX, I.D. 38X4.0, roll=10m ERIKS Item #: 12492574
 
Price (Per meter):
€66.93
10 meter per package
Hose ABRAFLEX LD FOOD AS-INOX, I.D.   50X4.0, roll=15m Hose ABRAFLEX LD FOOD AS-INOX, I.D. 50X4.0, roll=15m ERIKS Item #: 11454310
 
Price (Per meter):
€83.54
15 meter per package
Hose ABRAFLEX LD FOOD AS-INOX, I.D.   50X4.0, roll=10m Hose ABRAFLEX LD FOOD AS-INOX, I.D. 50X4.0, roll=10m ERIKS Item #: 12643362
 
Price (Per meter):
€67.52
10 meter per package
Hose Abraflex LD Food AS rl=10m 110x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011 Hose Abraflex LD Food AS rl=10m 110x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011 ERIKS Item #: 13338944
 
Price (Per meter):
€126.36
10 meter per package
Hose Abraflex LD Food AS rl=10m 120x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011 Hose Abraflex LD Food AS rl=10m 120x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011 ERIKS Item #: 13338945
 
Price (Per meter):
€134.20
10 meter per package
Hose Abraflex LD Food AS rl=10m 125x4,5 Hose Abraflex LD Food AS rl=10m 125x4,5 ERIKS Item #: 13625127
 
Price (Per meter):
€154.57
10 meter per package
Hose Abraflex LD Food AS rl=10m 160x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011 Hose Abraflex LD Food AS rl=10m 160x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011 ERIKS Item #: 13338946
 
Price (Per meter):
€185.77
10 meter per package
Series: Abraflex
Internal diameter (mm)
Wall thickness (mm): 1
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -40 to 90
Material of inner wall: PU (Polyurethane)
Temperature range °F (°F): from -40 to 194
Standard
Static wire
Clear filter      (7 of the 7 items displayed)