ProductPage

NORRES Hose Abraflex HD Food AS

Product documents

Document Document type
Product overview

Stock item
Series: ABRAFLEX
Internal diameter (mm)
Wall thickness (mm): 2.5
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%): 100
Minimum bending radius (mm)
Temperature range (°C): from -40 to 90
Material of inner wall: PUR
Temperature range °F (°F): from -40 to 194
Static wire: No
Clear filter      (2 of the 2 items displayed)
Hose Abraflex HD Food AS rl=10m 75x6 NORRES Hose Abraflex HD Food AS rl=10m 75x6 ERIKS Item #: 13338949
 
Price (Per meter):
€235.05
10 meter per package
Hose Abraflex HD Food AS rl=10m 100x6,5 NORRES Hose Abraflex HD Food AS rl=10m 100x6,5 ERIKS Item #: 13338951
 
Price (Per meter):
€375.54
10 meter per package
Stock item
Series: ABRAFLEX
Internal diameter (mm)
Wall thickness (mm): 2.5
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%): 100
Minimum bending radius (mm)
Temperature range (°C): from -40 to 90
Material of inner wall: PUR
Temperature range °F (°F): from -40 to 194
Static wire: No
Clear filter      (2 of the 2 items displayed)