Hose Abraflex HD Food, heavy abrasive PU suction & blower hose for food; according to EC1935/2004, EU 10/2011, FDA and BfR
Product documents
Document | Document type |
---|---|
Product overview |
Application
- suction and blower hose for abrasive solids such as grains, flour, powders, etc.
- this hose is also suitable for humid substances or aqueous vapors; this hose is resistant against hydrolysis
- microbe and hydrolysis resistant, therefore also suitable for moist vapors
- -40 °C to +90 °C
- peaks at +125 °C
- ether polyurethane profile, with a completely embedded steel spiral, thickness polyurethane around 2,0 to 2,5 mm
- smooth inside, corrugated outside
- very wear resistant
- flow direction is shown by an arrow on the hose
- keeps its flexibility at low temperatures
- plasticiser and halogen-free
- gas and liquid tight
- EC1935/2004 - EU 10/2011 A,B,C,D1,D2,E - EU 2015/174
- FDA 21 CFR 177.2600 and 178.2010
- BfR XXXIX
free of choice or to be mounted directly on pipe
Assembly
worm drive clamps type Spiralex HD
Application
Recommended in: Food & Beverages
![]() |
Hose Abraflex HD Food, I.D. 50x5.5, roll=10m
ERIKS Item #: 11227862
|
Price (Per meter):
€134.55
10 meter per package
|
|
![]() |
Hose Abraflex HD Food AS rl=10m 90x6 food grade acc. EU10/2011
ERIKS Item #: 13543203
|
Price (Per meter):
€309.66
10 meter per package
|