ProductPage

Vacufixx-LD hose, light-duty PVC suction/blower hose with steel coil, for temperatures up to +70°C

Product documents

Document Document type
Product overview

Application
Light suction hose for gaseous substances such as air, fumes, vapors, and solids such as,
dust, powder, chips, granules,...

Temperature range
-20 °C to +70 °C continuous

Design
PVC profile, for optimum flow, fitted with a fully incorporated steel spiral,
thickness PVC about 0,9mm, color gray. Inside fairly smooth and outside corrugated. Kink-proof. Gas and
liquid-tight. And the flow is marked with an arrowhead.
Couplings: optionally or directly mountable on a pipe

Mounting method
worm screw clamps type Spiralex

Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar)
Minimum bending radius (mm)
Temperature range (°C): from -20 to 70
Material of inner wall: PVC
Clear filter      (34 of the 34 items displayed)
Page Size   
Next
Airduc PVC 341 I.D. 025mm Airduc PVC 341 I.D. 025mm ERIKS Item #: 11095919
 
Price (Per meter):
€18.94
10 meter per package
Hose Vacufixx-LD inner diameter 30 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C Hose Vacufixx-LD inner diameter 30 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C ERIKS Item #: 11256915
 
Price (Per meter):
€19.27
10 meter per package
Airduc PVC 341 I.D. 032mm Airduc PVC 341 I.D. 032mm ERIKS Item #: 11256924
 
Price (Per meter):
€19.81
10 meter per package
Hose Vacufixx-LD inner diameter 35 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C Hose Vacufixx-LD inner diameter 35 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C ERIKS Item #: 11256925
 
Price (Per meter):
€19.27
10 meter per package
Hose Vacufixx-LD inner diameter 38 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C Hose Vacufixx-LD inner diameter 38 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C ERIKS Item #: 11256926
 
Price (Per meter):
€19.81
10 meter per package
Hose Vacufixx-LD inner diameter 40 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C Hose Vacufixx-LD inner diameter 40 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C ERIKS Item #: 11256927
 
Price (Per meter):
€19.81
10 meter per package
Hose Vacufixx-LD inner diameter 42 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C Hose Vacufixx-LD inner diameter 42 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C ERIKS Item #: 11256928
 
Price (Per meter):
€21.53
10 meter per package
Hose Vacufixx-LD inner diameter 45 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C Hose Vacufixx-LD inner diameter 45 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C ERIKS Item #: 11256929
 
Price (Per meter):
€21.52
10 meter per package
Hose Vacufixx-LD inner diameter 50 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C Hose Vacufixx-LD inner diameter 50 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C ERIKS Item #: 11256930
 
Price (Per meter):
€22.87
Hose Vacufixx-LD inner diameter 55 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C Hose Vacufixx-LD inner diameter 55 light duty suction hose in gray PVC with embedded steel helix. Temperature: -20 ° to + 70 ° C ERIKS Item #: 11256931
 
Price (Per meter):
€23.11
10 meter per package
Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar)
Minimum bending radius (mm)
Temperature range (°C): from -20 to 70
Material of inner wall: PVC
Clear filter      (34 of the 34 items displayed)
Page Size   
Next