ProductPage

Hose Floriflex, PVC with polyester inlay

Product documents

Document Document type
Product overview

Application

  • Lightweight, flexible hose for water in industrial and agricultural applications
  • Very good kink and torsion resistance
  • Phthalate free

Technical information
Construction
Approval
Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Minimum bending radius (mm)
Temperature range (°C)
Material of inner wall: PVC
Static wire
Clear filter      (5 of the 5 items displayed)
Hose Floriflex, roll=50m, I.D. 13x2.5mm Hose Floriflex, roll=50m, I.D. 13x2.5mm ERIKS Item #: 10014710
 
Price (Per meter):
€1.66
50 meter per package
Hose Floriflex, roll=50m, I.D. 16x2.5mm Hose Floriflex, roll=50m, I.D. 16x2.5mm ERIKS Item #: 11190666
 
Price (Per meter):
€2.79
50 meter per package
Hose Floriflex, roll=50m, I.D. 19x3mm Hose Floriflex, roll=50m, I.D. 19x3mm ERIKS Item #: 10014711
 
Price (Per meter):
€2.68
50 meter per package
Hose Floriflex, roll=50m, I.D. 25x3.5mm Hose Floriflex, roll=50m, I.D. 25x3.5mm ERIKS Item #: 10014712
 
Price (Per meter):
€4.39
50 meter per package
Hose Floriflex, roll=25m, I.D. 32x3.5mm Hose Floriflex, roll=25m, I.D. 32x3.5mm ERIKS Item #: 11190668
 
Price (Per meter):
€6.12
25 meter per package
Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Minimum bending radius (mm)
Temperature range (°C)
Material of inner wall: PVC
Static wire
Clear filter      (5 of the 5 items displayed)