ProductPage

Hose Multibar Green, transparent PVC hose with polyester lining

Product documents

Document Document type
Product overview

Application

  • A flexible and transparent hose for water, aqueous solutions and air
  • Food quality complying to multiple international regulations
  • Applications in all industrial branches where a transparent PVC hose required
  • Phthalate free

Technical information
Construction
Approval
Stock item
Internal diameter (mm)
Wall thickness (mm): 3
Maximum operating pressure (bar): 15
Minimum burst pressure (bar): 45
Minimum bending radius (mm)
Temperature range (°C): from -10 to 60
Material of inner wall: PVC
Clear filter      (3 of the 3 items displayed)
Hose Multibar Green, roll=50m, I.D. 6x3mm Hose Multibar Green, roll=50m, I.D. 6x3mm ERIKS Item #: 11166730
 
Price (Per meter):
€1.44
50 meter per package
Hose Multibar Green, roll=50m, I.D. 10x3mm Hose Multibar Green, roll=50m, I.D. 10x3mm ERIKS Item #: 11085834
 
Price (Per meter):
€3.80
50 meter per package
Hose Multibar Green, roll=50m, I.D. 13x3mm Hose Multibar Green, roll=50m, I.D. 13x3mm ERIKS Item #: 11067221
 
Price (Per meter):
€2.96
50 meter per package
Stock item
Internal diameter (mm)
Wall thickness (mm): 3
Maximum operating pressure (bar): 15
Minimum burst pressure (bar): 45
Minimum bending radius (mm)
Temperature range (°C): from -10 to 60
Material of inner wall: PVC
Clear filter      (3 of the 3 items displayed)