ProductPage

Hose Vinida 20 bar, PVC water discharge hose

Product documents

Document Document type
Product overview

Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 20
Minimum bending radius (mm)
Temperature range (°C): from -10 to 50
Material of inner wall: PVC
Clear filter      (5 of the 5 items displayed)
Hose Vinida 20 bar, roll=100m, I.D. 8x3 Hose Vinida 20 bar, roll=100m, I.D. 8x3 ERIKS Item #: 10015902
 
Price (Per meter):
€0.94
100 meter per package
Hose Vinida 20 bar, roll=50m, I.D. 12,5x3 Hose Vinida 20 bar, roll=50m, I.D. 12,5x3 ERIKS Item #: 10015907
 
Price (Per meter):
€1.71
50 meter per package
Hose Vinida 20 bar, roll=50m, I.D. 16x3,5 Hose Vinida 20 bar, roll=50m, I.D. 16x3,5 ERIKS Item #: 10015904
 
Price (Per meter):
€2.42
50 meter per package
Hose Vinida 20 bar, roll=50m, I.D. 19x3,5 Hose Vinida 20 bar, roll=50m, I.D. 19x3,5 ERIKS Item #: 10015905
 
Price (Per meter):
€2.79
50 meter per package
Hose Vinida 20 bar, roll=50m, I.D. 25x4 Hose Vinida 20 bar, roll=50m, I.D. 25x4 ERIKS Item #: 10015906
 
Price (Per meter):
€4.10
50 meter per package
Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 20
Minimum bending radius (mm)
Temperature range (°C): from -10 to 50
Material of inner wall: PVC
Clear filter      (5 of the 5 items displayed)