ProductPage

Hose Vinida 40 bar, PVC water discharge hose

Product documents

Document Document type
Product overview

Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 40
Minimum bending radius (mm)
Temperature range (°C): from -10 to 50
Material of inner wall
Clear filter      (5 of the 5 items displayed)
Hose Vinida 40 bar, roll=100m, I.D. 8x3 Hose Vinida 40 bar, roll=100m, I.D. 8x3 ERIKS Item #: 11195660
 
Price (Per meter):
€1.14
100 meter per package
Hose Vinida 40 bar, roll=50m, I.D. 10x3,25 Hose Vinida 40 bar, roll=50m, I.D. 10x3,25 ERIKS Item #: 11070018
 
Price (Per meter):
€2.85
50 meter per package
Hose Vinida 40 bar, roll=50m, I.D. 13x4 Hose Vinida 40 bar, roll=50m, I.D. 13x4 ERIKS Item #: 10015908
 
Price (Per meter):
€3.16
50 meter per package
Hose Vinida 40 bar, roll=50m, I.D. 19x4,5 Hose Vinida 40 bar, roll=50m, I.D. 19x4,5 ERIKS Item #: 10015909
 
Price (Per meter):
€3.56
50 meter per package
Hose Vinida 40 bar, roll=50m, I.D. 25x5 Hose Vinida 40 bar, roll=50m, I.D. 25x5 ERIKS Item #: 11257148
 
Price (Per meter):
€5.30
50 meter per package
Stock item
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar): 40
Minimum bending radius (mm)
Temperature range (°C): from -10 to 50
Material of inner wall
Clear filter      (5 of the 5 items displayed)