ProductPage

Hose Vinida Black 20 bar, PVC water discharge hose

Product documents

Document Document type
Product overview

Application: Strong discharge hose for water and aqueous solutions in the agriculture and construction industries. Also suitable as a compressor hose.

Temperature range: -10 °C to +50 °C

Tube: PVC, black, smooth

Reinforcement: braided textile fabrics

Cover: PVC, black, smooth, weather resistant. Resistant to traces of oil, insecticides and weedkillers.

Connections: free of choice

Assembly: FIXXED hose clamps

Internal diameter (mm): 8
Wall thickness (mm): 2.5
Maximum operating pressure (bar): 20
Minimum bending radius (mm): 101
Temperature range (°C): from -10 to 50
Clear filter      (1 of the 1 items displayed)
Hose Vinida Black 20 bar, roll=50m, I.D. 8x2,5 Hose Vinida Black 20 bar, roll=50m, I.D. 8x2,5 ERIKS Item #: 12178877
 
Price (Per meter):
€0.94
50 meter per package
Internal diameter (mm): 8
Wall thickness (mm): 2.5
Maximum operating pressure (bar): 20
Minimum bending radius (mm): 101
Temperature range (°C): from -10 to 50
Clear filter      (1 of the 1 items displayed)