HOZELOCK TRICOFLEX PVC Compressed air tube 3 layers type 9445
Product documents
Document | Document type |
---|---|
Product overview |
Design: 3-level design with core made of soft PVC, pressure-retainer made of polyester and cover made of soft PVC, highly flexible and high tear resistance. For use with standard couplings and connectors. Highly resistant to ozone, temperature range from ?20 °C to +60 °C.
Application: Suitable for compressed air inlet for pneumatic tools, equipping assembly stations as well as fixed or mobile rewinders for compressors.
HOZELOCK TRICOFLEX
Compressed air hose PVC Super Nobelair soft 6.3x2.35 25m
ERIKS Item #: 12740028
Catalogue item no 1: 94450300 |
Please login to see prices | ||
HOZELOCK TRICOFLEX
Compressed air hose PVC Super Nobelair soft 9x2.75 50m
ERIKS Item #: 12740033
Catalogue item no 1: 94450315 |
Please login to see prices | ||
HOZELOCK TRICOFLEX
Compressed air hose PVC Super Nobelair soft 12.7x3.15 50m
ERIKS Item #: 12740035
Catalogue item no 1: 94450325 |
Please login to see prices | ||
HOZELOCK TRICOFLEX
Compressed air hose PVC Super Nobelair soft 12.7x3.15 25m
ERIKS Item #: 12740034
Catalogue item no 1: 94450320 |
Please login to see prices |