ProductPage

NORRES Hose CP PTFE-INOX EC, suction/blow hose up to 250 °C

Product documents

Document Document type
Product overview

Application

  • Suction and blowing hose for extremely cold air, hot air and aggressive vapors in, among others, the chemical industry
  • Thanks to the conductive quality of the PTFE (R<106 Ohm), usable in all ATEX zones for gases.
  • Also applicable as bellows or compensator

Temperature range
  • -150 °C to +250 °C
  • Short-term up to +270 °C
Execution
  • Glass fabric, PTFE impregnated, externally with a clamping profile in stainless steel
  • High axial compressibility (4:1)
  • Highly flexible and kink resistant
  • Non-flammable
  • Very good chemical resistance
  • Mechanically strong
  • Anti-adhesive inner wall
  • UV and ozone resistant
  • Externally resistant to friction: the clamping profile prevents abrasion of the outer film

Standards/Approvals
ATEX 2014/34/EU

Fittings
Optionally or directly mounted on a pipe

Mounting method
Worm screw clamps type Spiralex

Internal diameter (mm)
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: PTFE/fibreglass
Temperature range (°C): from -150 to 250
Temperature range °F (°F): from -238 to 482
Static wire: No
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Hose CP PTFE 475 EC coil=xxm 50 NORRES Hose CP PTFE 475 EC coil=xxm 50 ERIKS Item #: 13290466
 
Price (Per meter):
€133.60
6 meter per package
Hose CP PTFE 475 EC coil=xxm 60 NORRES Hose CP PTFE 475 EC coil=xxm 60 ERIKS Item #: 13290468
 
Price (Per meter):
€167.32
6 meter per package
Hose CP PTFE 475 EC coil=xxm 75 NORRES Hose CP PTFE 475 EC coil=xxm 75 ERIKS Item #: 13290471
 
Price (Per meter):
€205.14
6 meter per package
Hose CP PTFE 475 EC coil=xxm 80 NORRES Hose CP PTFE 475 EC coil=xxm 80 ERIKS Item #: 13290472
 
Price (Per meter):
€220.58
6 meter per package
Hose CP PTFE 475 EC, various roll length, I.D.  100 NORRES Hose CP PTFE 475 EC, various roll length, I.D. 100 ERIKS Item #: 12401819
 
Price (Per meter):
€281.93
6 meter per package
Hose CP PTFE 475 EC, various roll length, I.D.  110 NORRES Hose CP PTFE 475 EC, various roll length, I.D. 110 ERIKS Item #: 13290473
 
Price (Per meter):
€283.53
3 meter per package
Hose CP PTFE 475 EC, various roll length, I.D.  125 NORRES Hose CP PTFE 475 EC, various roll length, I.D. 125 ERIKS Item #: 13290475
 
Price (Per meter):
€311.80
3 meter per package
Hose CP PTFE 475 EC, various roll length, I.D.  140 NORRES Hose CP PTFE 475 EC, various roll length, I.D. 140 ERIKS Item #: 13290477
 
Price (Per meter):
€344.18
3 meter per package
Hose CP PTFE 475 EC, various roll length, I.D.  150 NORRES Hose CP PTFE 475 EC, various roll length, I.D. 150 ERIKS Item #: 13290478
 
Price (Per meter):
€358.71
3 meter per package
Hose CP PTFE 475 EC, various roll length, I.D.  160 NORRES Hose CP PTFE 475 EC, various roll length, I.D. 160 ERIKS Item #: 13290479
 
Price (Per meter):
€382.49
3 meter per package
Internal diameter (mm)
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: PTFE/fibreglass
Temperature range (°C): from -150 to 250
Temperature range °F (°F): from -238 to 482
Static wire: No
Clear filter      (13 of the 13 items displayed)
Page Size   
Next