Hose EF-2 NEO, roll=4m, I.D. 305
ERIKS item #: 10015643
EAN: 4049645232717
Application
suction and blower hose for cold and hot air, smoke, gases, etc.
Temperature range
-35 °C to +150 °C continuous
Properties
- completely embedded steel spiral between 2 layers fiberglass cloth, neoprene impregnated and fiberglass cord
- smooth tube
free of choice or to be mounted directly on pipe
Assembly
FIXXED hose clamps
Product features
Attribute | Value |
---|---|
Internal diameter (mm) | 305 |
Outer diameter (mm) | 47 |
Maximum operating pressure (bar) | 0.5 |
Vacuum-resistance at 20 °C (%) | 5 |
Minimum bending radius (mm) | 505 |
Roll length (m) | 4 |
Material of inner wall | Fibreglass neoprene coat. |
Temperature range (°C) | from -35 to 150 |