ProductPage

Polyethylene food hose and pharmaceutical hose, medium-heavy

Product documents

Document Document type
Product overview

Application

  • suction and blower hose for cold and hot air, light abrasive substances such as dust and powder during sanitation of asbestos insulation in buildings
  • also usable as bellows or expansion joint
Temperature range
-35 °C to +80 °C

Properties
  • PE foil, clamping profile in galvanized steel
  • high axial compressibility (4:1)
  • extremely flexible and kink resistant
  • good chemical resistance
  • abrasion protection via external clamp profile
Connections
free of choice or to be mounted directly on pipe

Assembly
worm drive clamps type Spiralex

Application

Recommended in: Pharma

Type
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%)
Outer diameter
Temperature range (°C)
Maximum operating pressure (psi)
Static wire
Clear filter      (4 of the 4 items displayed)
Polyethylene food and pharmaceutical hose, roll=10m, I.D. 110x4.5mm Polyethylene food and pharmaceutical hose, roll=10m, I.D. 110x4.5mm ERIKS Item #: 13031562
 
Price (Per meter):
€72.04
10 meter per package
Polyethylene food and pharmaceutical hose, roll=10m, I.D.   50x3.5mm Polyethylene food and pharmaceutical hose, roll=10m, I.D. 50x3.5mm ERIKS Item #: 13629727
 
Price (Per meter):
€51.07
10 meter per package
Polyethylene food and pharmaceutical hose, roll=10m, I.D.   75x4.5mm Polyethylene food and pharmaceutical hose, roll=10m, I.D. 75x4.5mm ERIKS Item #: 13031561
 
Price (Per meter):
€56.16
10 meter per package
Polyethylene food and pharmaceutical hose, roll=10m, I.D. 100x4.5mm Polyethylene food and pharmaceutical hose, roll=10m, I.D. 100x4.5mm ERIKS Item #: 13634186
 
Price (Per meter):
€67.48
10 meter per package
Type
Internal diameter (mm)
Wall thickness (mm)
Maximum operating pressure (bar)
Vacuum-resistance at 20 °C (%)
Outer diameter
Temperature range (°C)
Maximum operating pressure (psi)
Static wire
Clear filter      (4 of the 4 items displayed)