Hose Abraflex LD EC (Electrical Conductive), light abrasive PU suction & blower hose, Ω
Product documents
Document | Document type |
---|---|
Product overview |
Application
- light suction and blower hose for abrasive solids such as granulates, chips
- good resistance to oil and petrol vapors
- suitable for applications with static electricity
-40 °C to +90 °C
Properties
- polyurethane profile, extremely wear resistant, with a completely embedded steel spiral, thickness polyurethane around 0,8 mm
- smooth tube, corrugated cover
- flow direction is shown by an arrow on the hose
- stays flexible at low temperatures
- plasticiser and halogen-free
- gas and liquid tight
- UV and ozone resistant
- special antistatic PUR (R < 1 k Ω)
free of choice or to be mounted directly on pipe
Assembly
worm drive clamps type Spiralex or aluminum safety clamps
Options
The Spiralex hose clamp has a "bridge" profile which prevents leakage from under the spiral.
Hose Abraflex LD EC, I.D. 50x4.0, roll=10m
ERIKS Item #: 11421482
|
Price (Per meter):
€81.42
0.01 meter per package
|
||
Hose Abraflex-LD EC coil=15m 50
ERIKS Item #: 12448508
|
Price (Per meter):
€83.15
15 meter per package
|
||
Hose Abraflex LD EC coil=15m 38x4
ERIKS Item #: 13684317
|
Price (Per meter):
€76.84
10 meter per package
|
||
Hose Abraflex LD EC reel=15m 32x4
ERIKS Item #: 14448488
|
Price (Per meter):
€68.24
15 meter per package
|
||
Hose Abraflex LD EC, I.D. 40x4.0, roll=10m
ERIKS Item #: 12448509
|
Price (Per meter):
€75.28
10 meter per package
|