ProductPage

ERIFLON Hose Eriflon F621, smooth PTFE hose with stainless steel braiding - in accordance with EC1935/2004 and EU 10/2011

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Eriflon F621
Smooth bore PTFE hose with stainless steel braiding

Application

        
  • universal medium pressure PTFE hose for transit of most chemicals
  •     
  • through the odorless and tasteless quality also suitable for products in the food, pharmaceutical and cosmetic industry
  •     
  • also suitable for movement and vibrations
  •     
  • through the smooth tubethe flow properties are optimal, resulting in a minimum ofpressure drop
Temperature range
-60 °C to +260 °C continuous

Burst pressure
safety factor 1:4

Tube
smooth, white PTFE

Reinforcement
AISI 304 braiding

Approvals/regulations
EC1935/2004 - EU 10/2011 A,B,C,D1,D2,E

Connections
swaged couplings in any design and material type available

Special version
Eriflon F621 AS (antistatic): hose with black, electrically conductive tube, also available with a plastic braiding.

Application

Recommended in: Pharma

Stock item
Internal diameter (mm)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Minimum bending radius (mm)
Material of inner wall: PTFE
Temperature range (°C)
Temperature range °F (°F)
Standard
Static wire: No
Suitable for
Clear filter      (7 of the 7 items displayed)
Hose ERIFLON F621 DN06 - 1/4" ERIFLON Hose ERIFLON F621 DN06 - 1/4" ERIKS Item #: 11559146
 
Price (Per meter):
€11.78
Hose ERIFLON F621 DN08 - 5/16" ERIFLON Hose ERIFLON F621 DN08 - 5/16" ERIKS Item #: 13543065
 
Price (Per meter):
€13.31
Hose ERIFLON F621 DN10 - 3/8" ERIFLON Hose ERIFLON F621 DN10 - 3/8" ERIKS Item #: 11559147
 
Price (Per meter):
€17.11
Hose ERIFLON F621 DN12 - 1/2" ERIFLON Hose ERIFLON F621 DN12 - 1/2" ERIKS Item #: 11559148
 
Price (Per meter):
€25.34
Hose ERIFLON F621 DN16 - 5/8" ERIFLON Hose ERIFLON F621 DN16 - 5/8" ERIKS Item #: 11520132
 
Price (Per meter):
€32.67
Hose ERIFLON F621 DN20 - 3/4" ERIFLON Hose ERIFLON F621 DN20 - 3/4" ERIKS Item #: 11559149
 
Price (Per meter):
€33.50
Hose ERIFLON F621 DN25 - 1" ERIFLON Hose ERIFLON F621 DN25 - 1" ERIKS Item #: 13543070
 
Price (Per meter):
€49.46
200 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Minimum bending radius (mm)
Material of inner wall: PTFE
Temperature range (°C)
Temperature range °F (°F)
Standard
Static wire: No
Suitable for
Clear filter      (7 of the 7 items displayed)