ProductPage
Home
Products
Hoses and Couplings (Industrial)
PTFE Hoses
Braided Smooth Bore
[ ]
Back to category
Enlarge
ERIFLON
Hose Eriflon F622
Product documents
Document
Document type
Product overview
Download
Show all items
Stock item
Stock item (2)
Stock item
Internal diameter (mm)
6.35 (1)
7.94 (1)
9.53 (1)
12.7 (1)
25.4 (1)
Internal diameter (mm)
Maximum operating pressure (bar)
70 (1)
180 (1)
230 (1)
270 (1)
320 (1)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
210 (1)
540 (1)
690 (1)
810 (1)
960 (1)
Minimum burst pressure (bar)
Minimum bending radius (mm)
40 (1)
50 (1)
60 (1)
90 (1)
270 (1)
Minimum bending radius (mm)
Material of inner wall: PTFE
Material of inner wall: PTFE
Temperature range (°C): from -150 to 260
Temperature range (°C): from -150 to 260
Temperature range °F (°F): from -238 to 500
Temperature range °F (°F): from -238 to 500
Standard
EN 16643:2016 (4)
FDA (4)
SAE J1737 (4)
Standard
Static wire: No
Static wire: No
Suitable for
1,1,1-Trichloroethane (71-55-6) (4)
2,2,4-Trimethylpentane (540-84-1) (4)
3-Methoxy-1-propanol (1589-49-7) (4)
Acetaldehyde (75-07-0) (4)
Acetamide (60-35-5) (4)
Acetic Acid 100% (64-19-7) (4)
Acetic Anhydride (108-24-7) (4)
Acetic acid-2-methoxy ethyl ester (110-49-6) (4)
Acetone (67-64-1) (4)
Acetonitrile, Methyl Cyanide, Ethanonitrile (75-05-8) (4)
Acetophenone (98-86-2) (4)
Acetyl Chloride (75-36-5) (4)
Acetylacetone (123-54-6) (4)
Acrolein, Acrylaldehyde (107-02-8) (4)
Acrylic Acid (79-10-7) (4)
Acrylonitrile, Vinyl cyanide (107-13-1) (4)
Adipic Acid (124-04-9) (4)
Air, below 176° F/80°C, Compressed Air (4)
Air, below 200° F/95°C, Compressed Air (4)
Alcoholic beverages = 20% (4)
Alcoholic beverages = 96% (4)
Allyl alcohol (107-18-6) (4)
Aluminium Acetate (139-12-8) (4)
Aluminium Bromide (7727-15-3) (4)
Aluminium Chlorate (15477-33-5) (4)
Aluminium Chloride, aqueous (7784-13-6) (4)
Aluminium Nitrate (13 473-90-0) (4)
Aluminium Oxide (1344-28-1) (4)
Aluminium Phosphate (7784-30-7) (4)
Aluminium Sulfate (10 043-01-3) (4)
Aluminium Sulfide (1302-81-4) (4)
Aminopropanol-2 (78-96-6) (4)
Ammonia water 25%, Household Ammonia, Ammonia Water (7664-41-7) (4)
Ammonia, Liquid (7664-41-7) (4)
Ammonium Acetate (631-61-8) (4)
Ammonium Bromide (12 124-97-9) (4)
Ammonium Chloride, Sal Ammoniac (12125-02-9) (4)
Ammonium Diphosphate, aqueous (13 765-35-0) (4)
Ammonium Hydroxide, Conc. (1336-21-6) (4)
Ammonium Nitrate (6484-52-2) (4)
Ammonium Persulphate (7727-54-0) (4)
Ammonium Phosphate (10361-65-6) (4)
Ammonium Sulfate (7783-20-2) (4)
Ammonium Sulfide, aqueous (12 135-76-1) (4)
Amyl Acetate (628-63-7) (4)
Amyl Alcohol, Pentanol (71-41-0) (4)
Amyl chloride tert.- (594-36-5) (4)
Aniline Hydrochloride (142-04-1) (4)
Aniline, Aminobenzene (62-53-3) (4)
Barium Chloride (10361-37-2) (4)
Beer (4)
Benzaldehyde (100-52-7) (4)
Benzene, Benzol (71-43-2) (4)
Benzoic Acid (65-85-0) (4)
Benzyl Alcohol (100-51-6) (4)
Benzyl Chloride, Chlorotoluene (100-44-7) (4)
Benzylidene chloride (98-87-3) (4)
Boric acid, aqueous (10 043-35-3) (4)
Bromine (7726-95-6) (4)
Bromobenzene (108-86-1) (4)
Butane (106-97-8) (4)
Butanediol(1,3), aqueous (107-88-0) (4)
Butanediol(1,4) (110-63-4) (4)
Butin(2)-diol(1,4) (110-65-6) (4)
Butter (4)
Butyl Amine, Aminobutane) (109-73-9) (4)
Butyl Benzoate (136-60-7) (4)
Butyl CELLOSOLVE, Butoxyethanol (111-76-2) (4)
Butyl Ether, Dibutyl Ether (142-96-1) (4)
Butyl Oleate n- (142-77-8) (4)
Butyraldehyde (123-72-8) (4)
Butyric Acid (107-92-6) (4)
CELLOSOLVE (110-80-5) (4)
CLOROX, Sodium Hypochlorite, javel (7681-52-9) (4)
Calcium Acetate, aqueous (543-90-8) (4)
Calcium Bisulfate, aqueous (23 276-62-2) (4)
Calcium Chloride (10 043-52-4) (4)
Calcium Hydroxide, Caustic Lime (1305-62-0) (4)
Calcium Hypochlorite (7778-54-3) (4)
Calcium Nitrate (10124-37-5) (4)
Calcium Phosphate (7758-87-4) (4)
Calcium Sulfate, aqueous, Alabaster Gypsum) (7778-18-9) (4)
Cane Sugar Liquors (57-50-1) (4)
Caproic Acid (142-62-1) (4)
Carbolic Acid, Phenol) (108-95-2) (4)
Carbon Dioxide (124-38-9) (4)
Carbon Disulphide (75-15-0) (4)
Carbon Tetrachloride (56-23-5) (4)
Castor Oil (8023-83-4) (4)
Caustic Potash, Potassium Hydroxide (1310-58-3) (4)
Cellosolve, Acetate (111-15-9) (4)
Chlorine Water < 5% (7782-50-5) (4)
Chlorine, gaseous (7782-50-5) (4)
Chloroacetic Acid (79-11-8) (4)
Chlorobenzene, Phenyl Chloride, Monochlorobenzene (108-90-7) (4)
Chloroform dry (67-66-3) (4)
Chlorosulfonic Acid (7790-94-5) (4)
Chlorosulfuric Acid (7791-25-5) (4)
Chlorotoluene, Benzyl chloride (100-44-7) (4)
Chocolate (4)
Chromic Acid (7738-94-5) (4)
Citric Acid (77-92-9) (4)
Cocoa (4)
Coffee, dry (4)
Cooling Water (4)
Copper Acetate (142-71-2) (4)
Copper Cyanide (544-92-3) (4)
Copper Sulfate (7758-98-7) (4)
Copper(II), chloride, aqueous (7447-39-4) (4)
Cream, Whipped Cream (4)
Cresol, Methyl Phenol, Cresylic Acids (1319-77-3) (4)
Crotonaldehyde (123-73-9) (4)
Crude oil, aromatic base (8002-05-9) (4)
Cyclohexane (110-82-7) (4)
Cyclohexanol, Hexahydrophenol, Hexalin (108-93-0) (4)
Cyclohexanone (108-94-1) (4)
Cyclohexene (110-83-8) (4)
Cyclohexylamine, Aminocyclohexane (108-91-8) (4)
Decahydronaphthalene, Decalin (91-17-8) (4)
Diacetone Alcohol, Diacetol (123-42-2) (4)
Dibenzyl Ether (103-50-4) (4)
Dibutyl Ketone (502-56-7) (4)
Dibutyl Phthalate (84-74-2) (4)
Dibutyl Sebacate (109-43-3) (4)
Dichloro Ethylene dry (25 323-30-2) (4)
Dichloro Methane dry, Methylene Chloride dry (75-09-2) (4)
Dichloro Methylacetate, Dichloroacetic Acid methyl ester (116-54-1) (4)
Dichloroacetic Acid 50% (79-43-6) (4)
Diesel Oil, Diesel, Heating Oil (4)
Diethanol amine, DEA (111-42-2) (4)
Diethyl Ether (60-29-7) (4)
Diethyl Ketone (96-22-0) (4)
Diethyl Phthalate, DEP (84-66-2) (4)
Diethylamine (109-89-7) (4)
Dihexyl Phthalate (84-75-3) (4)
Dimethyl Amine, DMA (124-40-3) (4)
Dimethyl Ether, Methyl Ether (115-10-6) (4)
Dimethyl Malonate, Malonic acid dimethyl ester (108-59-8) (4)
Dimethyl Sulfoxide, DMSO (67-68-5) (4)
Dimethyl formamide N,N- (68-12-2) (4)
Dinonyl Phthalate, DNP (84-76-4) (4)
Dioctyl Maleate (2915-53-9) (4)
Dioctyl Phthalate, DOP (117-84-0) (4)
Dioctyl sebacate (2432-87-3) (4)
Diphenyl Ether (101-84-8) (4)
Diphenyl, Phenylbenzene (92-52-4) (4)
Distilled Water, Demineralized Water, Deionized Water (4)
Dry air (oilfree), below 100° F/40°C (4)
Dry air (oilfree), below 200° F/95°C (4)
Epichlorohydrin dry (106-89-8) (4)
Ethanol Amine, MEA (141-43-5) (4)
Ethyl Acetate (141-78-6) (4)
Ethyl Acetoacetate (141-97-9) (4)
Ethyl Acrylate (140-88-5) (4)
Ethyl Alcohol, Ethanol (64-17-5) (4)
Ethyl Benzene (100-41-4) (4)
Ethyl Benzoate (93-89-0) (4)
Ethyl Butanol (97-95-0) (4)
Ethyl Butyrate (105-54-4) (4)
Ethyl Chloride (75-00-3) (4)
Ethyl Chloroacetate (105-39-5) (4)
Ethyl Ether, Ether) (60-29-7) (4)
Ethyl Hexanol (104-76-7) (4)
Ethyl Mercaptan, Ethanethiol (75-08-1) (4)
Ethyl Oxalate (95-92-1) (4)
Ethylene Chloride, Ethylene Dichloride, Dichloroethane 1,2 (107-06-2) (4)
Ethylene Glycol, Glycol (107-21-1) (4)
Ethylene Oxide, ETO (75-21-8) (4)
Ethylenediamine (107-15-3) (4)
FC, Freon, 12, CFC, Dichlorodifluoromethane (75-71-8) (4)
Fluorine dry (7782-41-4) (4)
Formaldehyde (50-00-0) (4)
Formic Acid 88% (64-18-6) (4)
Frozen Food (4)
Furfural, Furaldehyde (98-01-1) (4)
Furfuryl Alcohol (98-00-0) (4)
Gasoline, Petrol (4)
Gelatine (9000-70-8) (4)
Glycerol (56-81-5) (4)
Glycolic acid, aqueous (79-14-1) (4)
Grease, Petroleum base (4)
Hexafluorosilicic acid, aqueous (16 961-83-4) (4)
Hexane n- (110-54-3) (4)
Hexanedioic acid, Adipic acid (141-28-6) (4)
Hexanol, Hexyl Alcohol (111-27-3) (4)
Hexylamine (111-26-2) (4)
Hydraulic Oil, Petroleum base (4)
Hydrazine Hydrate (7803-57-8) (4)
Hydrazine, Diamine (302-01-2) (4)
Hydrochloric Acid 10% (7647-01-0) (4)
Hydrochloric Acid 20% (7647-01-0) (4)
Hydrochloric Acid 38% (7647-01-0) (4)
Hydrocyanic Acid (74-90-8) (4)
Hydrofluoric Acid 10% (7664-39-3) (4)
Hydrofluoric Acid 25% (7664-39-3) (4)
Hydrofluoric Acid 75% (7664-39-3) (4)
Hydrogen (1333-74-0) (4)
Hydrogen Chloride, Anhydrous, Hydrochloric Acid, Anhydrous (7647-01-0) (4)
Hydrogen Peroxide 10% (7722-84-1) (4)
Hydrogen Peroxide 30% (7722-84-1) (4)
Hydrogen Peroxide 90% (7722-84-1) (4)
Hydrogen Sulfide, gaseous dry (7783-06-4) (4)
Hydrolube, emulsion of Water and Glycol (4)
Hydroquinone (123-31-9) (4)
Iron(II) Sulfate, aqueous, Ferrous Sulfate (7720-78-7) (4)
Iron(II) chloride, aqueous (7758-94-3) (4)
Iron(II) nitrate, aqueous (14 013-86-6) (4)
Iron(III) Sulfate, aqueous (10 028-22-5) (4)
Iron(III) chloride, aqueous, Ferric Chloride (7705-08-0) (4)
Iron(III) nitrate, aqueous (7782-61-8) (4)
Iso-octane (540-84-1) (4)
Isobutyl Acetate (110-19-0) (4)
Isobutyl Alcohol, Isobutanol (78-83-1) (4)
Isodecanol, Isodecyl alcohol (25339-17-7) (4)
Isohexadecyl alcohol (26 311-34-9) (4)
Isononyl alcohol (27 458-94-2) (4)
Isooctadecyl alcohol (27 458-93-1) (4)
Isophorone, Ketone (78-59-1) (4)
Isopropyl Alcohol, IPA (67-63-0) (4)
Isopropyl Ether (108-20-3) (4)
Isotridecanol (27 458-92-0) (4)
LINDOL Hydraulic Fluid, Tritolyl phosphate (1330-78-5) (4)
Lead Acetate (301-04-2) (4)
Lead arseante, aqueous (3687-31-8) (4)
Lemonade (4)
Ligroin, Nitrobenzine) (8032-32-4) (4)
Lubricating Oil, Petroleum base (4)
Magnesium Chloride (7786-30-3) (4)
Magnesium Sulfate, aqueous (7487-88-9) (4)
Maleic Anhydride (108-31-6) (4)
Maleic acid diethyl ester (105-53-3) (4)
Malic Acid, aqueous (6915-15-7) (4)
Mayonnaise (4)
Mercury (7439-97-6) (4)
Methyl Acetate (79-20-9) (4)
Methyl Acetoacetate (105-45-3) (4)
Methyl Acrylate (96-33-3) (4)
Methyl Alcohol, Methanol, Carbinol (67-56-1) (4)
Methyl Benzoate (93-58-3) (4)
Methyl Butanol, Tert-Pentyl Alcohol (75-85-4) (4)
Methyl CELLOSOLVE (109-86-4) (4)
Methyl Chloride dry (74-87-3) (4)
Methyl Chloride moist (4)
Methyl Chloroacetate (96-34-4) (4)
Methyl Ethyl Ketone, MEK (78-93-3) (4)
Methyl Isobutyl Ketone, MIBK (108-10-1) (4)
Methyl amine 30% (74-89-5) (4)
Methyl methacrylate, MMA (80-62-6) (4)
Methyl styrene-alpha (98-83-9) (4)
Milk (4)
N-Butyl Acetate, NBA (123-86-4) (4)
N-Butyl Acrylate (141-32-2) (4)
N-Butyl Alcohol, n-Butenol (71-36-3) (4)
N-Butyl Chloride (109-69-3) (4)
N-Heptane (142-82-5) (4)
N-Octane (111-65-9) (4)
N-Octyl Alcohol (111-87-5) (4)
N-Pentane (109-66-0) (4)
N-Propyl Acetate, Propyl Acetate (109-60-4) (4)
N-Propylamine (107-10-8) (4)
Naphthalene, Tar camphor (91-20-3) (4)
Nickel Sulfate (7786-81-4) (4)
Nitric Acid 10% (7697-37-2) (4)
Nitric Acid 2% CIP (7697-37-2) (4)
Nitric Acid 20% (7697-37-2) (4)
Nitric Acid 40% (7697-37-2) (4)
Nitric Acid 70% (7697-37-2) (4)
Nitrobenzene (98-95-3) (4)
Nitrogen, gaseous (7727-37-9) (4)
Nonanol (143-08-8) (4)
Nonyl(4)phenol (25 154-52-3) (4)
O-Dichlorobenzene (95-50-1) (4)
O-Nitrotoluene (88-72-2) (4)
Oil, Mineral Oil (4)
Oleic Acid (112-80-1) (4)
Oleum, Fuming Sulfuric Acid (8014-95-7) (4)
Olive Oil (8001-25-0) (4)
Oxalic Acid (144-62-7) (4)
Oxygen, gaseous (7782-44-7) (4)
Palmitic Acid, Hexadecanoic Acid (57-10-3) (4)
Paraffine oils (8012-95-1) (4)
Pentene n- (109-67-1) (4)
Peracetic Acid 1.5% CIP (79-21-0) (4)
Perchloroethylene, Perchlor, Tetrachloroethylene (127-18-4) (4)
Phenetole (103-73-1) (4)
Phenyl Ethyl Ether, Phenetole (103-73-1) (4)
Phenyl Hydrazine (100-63-0) (4)
Phosphine (7803-51-2) (4)
Phosphoric Acid 10% (7664-38-2) (4)
Phosphoric Acid 2% CIP (7664-38-2) (4)
Phosphoric Acid 25% (7664-38-2) (4)
Phosphoric Acid 65% (7664-38-2) (4)
Phosphoric Acid 85% (7664-38-2) (4)
Phosphorous Oxichloride (10 025-87-3) (4)
Phosphorous Trichloride (7719-12-2) (4)
Phthalic Acid 1%, aqueous (88-99-3) (4)
Phthalic Anhydride (85-44-9) (4)
Picric acid, H2 (88-89-1) (4)
Potassium Acetate (127-08-2) (4)
Potassium Bisulfate (7646-93-7) (4)
Potassium Bromate, aqueous (7758-01-2) (4)
Potassium Bromide, aqueous, Bromide Salt of Potassium (7758-02-3) (4)
Potassium Chlorate (3811-04-9) (4)
Potassium Chloride (7447-40-7) (4)
Potassium Cyanide (151-50-8) (4)
Potassium Dichromate (7778-50-9) (4)
Potassium Iodide (7681-11-0) (4)
Potassium Nitrate (7757-79-1) (4)
Potassium Perchlorate (7778-74-7) (4)
Potassium Permanganate (7722-64-7) (4)
Potassium Persulfate (7727-21-1) (4)
Potassium Sulfate (7778-80-5) (4)
Potassium carbonate, Potash (584-08-7) (4)
Potassium chromosulfate, aqueous (10279-63-7) (4)
Propionic Acid Ethyl Ester (105-37-3) (4)
Propyl Alcohol, 1-Propanol (71-23-8) (4)
Propylene Glycol (57-55-6) (4)
Propylene Oxide (75-56-9) (4)
Pyridine (110-86-1) (4)
Rice, dry (4)
Salicylic Acid (69-72-7) (4)
Soap Solutions, Soap Water (68952-95-4) (4)
Soda Ash (497-19-8) (4)
Sodium Acetate (127-09-3) (4)
Sodium Aluminate (1302-42-7) (4)
Sodium Borate, Borax) (1303-96-4) (4)
Sodium Chlorate dry (7775-09-9) (4)
Sodium Chloride, aqueous, Salt Water (7647-14-5) (4)
Sodium Chlorite (7758-19-2) (4)
Sodium Hydroxide, Caustic soda (1310-73-2) (4)
Sodium Hydroxide, Caustic soda, 2% CIP (1310-73-2) (4)
Sodium Nitrate (7631-99-4) (4)
Sodium Perborate, aqueous (11 138-47-9) (4)
Sodium Pyrosulfite, Sodium Disulfite aq (7681-57-4) (4)
Sodium Sesquisilicate, Sodium silicate, Water glass (1344-09-8) (4)
Sodium Sulfate, Anhydrous (7757-82-6) (4)
Sodium Sulfide (1313-82-2) (4)
Sodium Thiosulfate (7772-98-7) (4)
Sodium hydrogen sulfide (16 721-80-5) (4)
Sodium metaphosphate, aqueous (50 813-16-6) (4)
Stannous Chloride (7772-99-8) (4)
Starch, dry (4)
Stearic Acid (57-11-4) (4)
Styrene, Vinylbenzene (100-42-5) (4)
Sucrose Solution (57-50-1) (4)
Sugar Syrup (4)
Sulfur Dioxide, gaseous (7746-09-5) (4)
Sulfur Dioxide, liquid (7746-09-5) (4)
Sulfur Hexafluoride (2551-62-4) (4)
Sulfur trioxide, dry (7446-11-9) (4)
Sulfuric Acid 10% (7664-93-9 ) (4)
Sulfuric Acid 25% (7664-93-9 ) (4)
Sulfuric Acid 50% (7664-93-9 ) (4)
Sulfuric Acid 75% (7664-93-9) (4)
Sulfuric Acid 98% (7664-93-9) (4)
Sulfurous Acid (7782-99-2) (4)
TETRALIN, Tetrahydronaphthalene (119-64-2) (4)
Tannic Acid (1401-55-4) (4)
Tartaric Acid 25% (133-37-9) (4)
Tea, dry (4)
Tetrachloroethane, dry (79-34-5) (4)
Tetrahydrofuran, THF (109-99-9) (4)
Thionyl Chloride (7719-09-7) (4)
Thiophene, Thiofuran (110-02-1) (4)
Titanium Tetrachloride (7550-45-0) (4)
Toluene, Toluol) (108-88-3) (4)
Tributyl Phosphate, TBP (126-73-8) (4)
Trichloroacetic Acid, TCA (76-03-9) (4)
Trichloroethyl phosphate (306-52-5) (4)
Trichloroethylene, Ethylene Trichloride (79-01-6) (4)
Triethanol Amine, TEA (102-71-6) (4)
Triethylamine (121-44-8) (4)
Trimethylamine, TMA (75-50-3) (4)
Trioctyl Phosphate (1806-54-8) (4)
Turpentine (8006-64-2) (4)
Unleaded Gasoline, Unleaded Petrol (4)
Urea, Carbamide (57-13-6) (4)
Vegetable Oil and Fats (4)
Vinegar (4)
Vinyl Acetate (108-05-4) (4)
Vinyl Chloride, Chloroethylene (75-01-4) (4)
Water, Hot 200°F - 95°C (4)
Water, Sea Water (4)
Water,cold, Process Water (7732-18-5) (4)
White Spirit, Mineral Spirits (64742-89-8) (4)
Wine (4)
Xylene, Xylol (1330-20-7) (4)
Yoghurt (4)
Zinc Acetate (5970-45-6) (4)
Zinc Chloride (7646-85-7) (4)
Zinc Sulfate, aqueous (7446-19-7) (4)
Suitable for
Clear filter
(5 of the 5 items displayed)
ERIFLON
Hose ERIFLON F622 DN06 - 1/4"
ERIKS Item #: 13525685
Compare
Compare
Price
(Per meter)
:
€25.13
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "hose eriflon f622 dn06 - 1/4"", "item_id": "g3269780352461", "material_number": "13525685", "price": "25.13", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "hose eriflon f622 dn06 - 1/4"", "item_id": "g3269780352461", "material_number": "13525685", "price": "25.13", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "index": "1", "quantity": "" } }
ERIFLON
Hose ERIFLON F622 DN08 - 5/16"
ERIKS Item #: 13525686
Compare
Compare
Price
(Per meter)
:
€20.53
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "hose eriflon f622 dn08 - 5/16"", "item_id": "g3269780352482", "material_number": "13525686", "price": "20.53", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "hose eriflon f622 dn08 - 5/16"", "item_id": "g3269780352482", "material_number": "13525686", "price": "20.53", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "index": "2", "quantity": "" } }
ERIFLON
Hose ERIFLON F622 DN10 - 3/8"
ERIKS Item #: 13525681
Compare
Compare
Price
(Per meter)
:
€18.98
200 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "hose eriflon f622 dn10 - 3/8"", "item_id": "g3269780352503", "material_number": "13525681", "price": "18.98", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "hose eriflon f622 dn10 - 3/8"", "item_id": "g3269780352503", "material_number": "13525681", "price": "18.98", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "index": "3", "quantity": "" } }
ERIFLON
Hose ERIFLON F622 DN12 - 1/2"
ERIKS Item #: 13525682
Compare
Compare
Price
(Per meter)
:
€35.13
200 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "hose eriflon f622 dn12 - 1/2"", "item_id": "g3269780352296", "material_number": "13525682", "price": "35.13", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "hose eriflon f622 dn12 - 1/2"", "item_id": "g3269780352296", "material_number": "13525682", "price": "35.13", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "index": "4", "quantity": "" } }
ERIFLON
Hose ERIFLON F622 DN25 - 1"
ERIKS Item #: 13525684
Compare
Compare
Price
(Per meter)
:
€76.22
9.9 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "hose eriflon f622 dn25 - 1"", "item_id": "g3269780352330", "material_number": "13525684", "price": "76.22", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "hose eriflon f622 dn25 - 1"", "item_id": "g3269780352330", "material_number": "13525684", "price": "76.22", "item_brand": "eriflon", "item_category":"hoses and couplings (industrial)", "item_category2":"ptfe hoses", "item_category3":"braided smooth bore", "item_category4": "pr_rc0415_0002", "item_variant": "mtr", "index": "5", "quantity": "" } }
Stock item
Stock item (2)
Stock item
Internal diameter (mm)
6.35 (1)
7.94 (1)
9.53 (1)
12.7 (1)
25.4 (1)
Internal diameter (mm)
Maximum operating pressure (bar)
70 (1)
180 (1)
230 (1)
270 (1)
320 (1)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
210 (1)
540 (1)
690 (1)
810 (1)
960 (1)
Minimum burst pressure (bar)
Minimum bending radius (mm)
40 (1)
50 (1)
60 (1)
90 (1)
270 (1)
Minimum bending radius (mm)
Material of inner wall: PTFE
Material of inner wall: PTFE
Temperature range (°C): from -150 to 260
Temperature range (°C): from -150 to 260
Temperature range °F (°F): from -238 to 500
Temperature range °F (°F): from -238 to 500
Standard
EN 16643:2016 (4)
FDA (4)
SAE J1737 (4)
Standard
Static wire: No
Static wire: No
Suitable for
1,1,1-Trichloroethane (71-55-6) (4)
2,2,4-Trimethylpentane (540-84-1) (4)
3-Methoxy-1-propanol (1589-49-7) (4)
Acetaldehyde (75-07-0) (4)
Acetamide (60-35-5) (4)
Acetic Acid 100% (64-19-7) (4)
Acetic Anhydride (108-24-7) (4)
Acetic acid-2-methoxy ethyl ester (110-49-6) (4)
Acetone (67-64-1) (4)
Acetonitrile, Methyl Cyanide, Ethanonitrile (75-05-8) (4)
Acetophenone (98-86-2) (4)
Acetyl Chloride (75-36-5) (4)
Acetylacetone (123-54-6) (4)
Acrolein, Acrylaldehyde (107-02-8) (4)
Acrylic Acid (79-10-7) (4)
Acrylonitrile, Vinyl cyanide (107-13-1) (4)
Adipic Acid (124-04-9) (4)
Air, below 176° F/80°C, Compressed Air (4)
Air, below 200° F/95°C, Compressed Air (4)
Alcoholic beverages = 20% (4)
Alcoholic beverages = 96% (4)
Allyl alcohol (107-18-6) (4)
Aluminium Acetate (139-12-8) (4)
Aluminium Bromide (7727-15-3) (4)
Aluminium Chlorate (15477-33-5) (4)
Aluminium Chloride, aqueous (7784-13-6) (4)
Aluminium Nitrate (13 473-90-0) (4)
Aluminium Oxide (1344-28-1) (4)
Aluminium Phosphate (7784-30-7) (4)
Aluminium Sulfate (10 043-01-3) (4)
Aluminium Sulfide (1302-81-4) (4)
Aminopropanol-2 (78-96-6) (4)
Ammonia water 25%, Household Ammonia, Ammonia Water (7664-41-7) (4)
Ammonia, Liquid (7664-41-7) (4)
Ammonium Acetate (631-61-8) (4)
Ammonium Bromide (12 124-97-9) (4)
Ammonium Chloride, Sal Ammoniac (12125-02-9) (4)
Ammonium Diphosphate, aqueous (13 765-35-0) (4)
Ammonium Hydroxide, Conc. (1336-21-6) (4)
Ammonium Nitrate (6484-52-2) (4)
Ammonium Persulphate (7727-54-0) (4)
Ammonium Phosphate (10361-65-6) (4)
Ammonium Sulfate (7783-20-2) (4)
Ammonium Sulfide, aqueous (12 135-76-1) (4)
Amyl Acetate (628-63-7) (4)
Amyl Alcohol, Pentanol (71-41-0) (4)
Amyl chloride tert.- (594-36-5) (4)
Aniline Hydrochloride (142-04-1) (4)
Aniline, Aminobenzene (62-53-3) (4)
Barium Chloride (10361-37-2) (4)
Beer (4)
Benzaldehyde (100-52-7) (4)
Benzene, Benzol (71-43-2) (4)
Benzoic Acid (65-85-0) (4)
Benzyl Alcohol (100-51-6) (4)
Benzyl Chloride, Chlorotoluene (100-44-7) (4)
Benzylidene chloride (98-87-3) (4)
Boric acid, aqueous (10 043-35-3) (4)
Bromine (7726-95-6) (4)
Bromobenzene (108-86-1) (4)
Butane (106-97-8) (4)
Butanediol(1,3), aqueous (107-88-0) (4)
Butanediol(1,4) (110-63-4) (4)
Butin(2)-diol(1,4) (110-65-6) (4)
Butter (4)
Butyl Amine, Aminobutane) (109-73-9) (4)
Butyl Benzoate (136-60-7) (4)
Butyl CELLOSOLVE, Butoxyethanol (111-76-2) (4)
Butyl Ether, Dibutyl Ether (142-96-1) (4)
Butyl Oleate n- (142-77-8) (4)
Butyraldehyde (123-72-8) (4)
Butyric Acid (107-92-6) (4)
CELLOSOLVE (110-80-5) (4)
CLOROX, Sodium Hypochlorite, javel (7681-52-9) (4)
Calcium Acetate, aqueous (543-90-8) (4)
Calcium Bisulfate, aqueous (23 276-62-2) (4)
Calcium Chloride (10 043-52-4) (4)
Calcium Hydroxide, Caustic Lime (1305-62-0) (4)
Calcium Hypochlorite (7778-54-3) (4)
Calcium Nitrate (10124-37-5) (4)
Calcium Phosphate (7758-87-4) (4)
Calcium Sulfate, aqueous, Alabaster Gypsum) (7778-18-9) (4)
Cane Sugar Liquors (57-50-1) (4)
Caproic Acid (142-62-1) (4)
Carbolic Acid, Phenol) (108-95-2) (4)
Carbon Dioxide (124-38-9) (4)
Carbon Disulphide (75-15-0) (4)
Carbon Tetrachloride (56-23-5) (4)
Castor Oil (8023-83-4) (4)
Caustic Potash, Potassium Hydroxide (1310-58-3) (4)
Cellosolve, Acetate (111-15-9) (4)
Chlorine Water < 5% (7782-50-5) (4)
Chlorine, gaseous (7782-50-5) (4)
Chloroacetic Acid (79-11-8) (4)
Chlorobenzene, Phenyl Chloride, Monochlorobenzene (108-90-7) (4)
Chloroform dry (67-66-3) (4)
Chlorosulfonic Acid (7790-94-5) (4)
Chlorosulfuric Acid (7791-25-5) (4)
Chlorotoluene, Benzyl chloride (100-44-7) (4)
Chocolate (4)
Chromic Acid (7738-94-5) (4)
Citric Acid (77-92-9) (4)
Cocoa (4)
Coffee, dry (4)
Cooling Water (4)
Copper Acetate (142-71-2) (4)
Copper Cyanide (544-92-3) (4)
Copper Sulfate (7758-98-7) (4)
Copper(II), chloride, aqueous (7447-39-4) (4)
Cream, Whipped Cream (4)
Cresol, Methyl Phenol, Cresylic Acids (1319-77-3) (4)
Crotonaldehyde (123-73-9) (4)
Crude oil, aromatic base (8002-05-9) (4)
Cyclohexane (110-82-7) (4)
Cyclohexanol, Hexahydrophenol, Hexalin (108-93-0) (4)
Cyclohexanone (108-94-1) (4)
Cyclohexene (110-83-8) (4)
Cyclohexylamine, Aminocyclohexane (108-91-8) (4)
Decahydronaphthalene, Decalin (91-17-8) (4)
Diacetone Alcohol, Diacetol (123-42-2) (4)
Dibenzyl Ether (103-50-4) (4)
Dibutyl Ketone (502-56-7) (4)
Dibutyl Phthalate (84-74-2) (4)
Dibutyl Sebacate (109-43-3) (4)
Dichloro Ethylene dry (25 323-30-2) (4)
Dichloro Methane dry, Methylene Chloride dry (75-09-2) (4)
Dichloro Methylacetate, Dichloroacetic Acid methyl ester (116-54-1) (4)
Dichloroacetic Acid 50% (79-43-6) (4)
Diesel Oil, Diesel, Heating Oil (4)
Diethanol amine, DEA (111-42-2) (4)
Diethyl Ether (60-29-7) (4)
Diethyl Ketone (96-22-0) (4)
Diethyl Phthalate, DEP (84-66-2) (4)
Diethylamine (109-89-7) (4)
Dihexyl Phthalate (84-75-3) (4)
Dimethyl Amine, DMA (124-40-3) (4)
Dimethyl Ether, Methyl Ether (115-10-6) (4)
Dimethyl Malonate, Malonic acid dimethyl ester (108-59-8) (4)
Dimethyl Sulfoxide, DMSO (67-68-5) (4)
Dimethyl formamide N,N- (68-12-2) (4)
Dinonyl Phthalate, DNP (84-76-4) (4)
Dioctyl Maleate (2915-53-9) (4)
Dioctyl Phthalate, DOP (117-84-0) (4)
Dioctyl sebacate (2432-87-3) (4)
Diphenyl Ether (101-84-8) (4)
Diphenyl, Phenylbenzene (92-52-4) (4)
Distilled Water, Demineralized Water, Deionized Water (4)
Dry air (oilfree), below 100° F/40°C (4)
Dry air (oilfree), below 200° F/95°C (4)
Epichlorohydrin dry (106-89-8) (4)
Ethanol Amine, MEA (141-43-5) (4)
Ethyl Acetate (141-78-6) (4)
Ethyl Acetoacetate (141-97-9) (4)
Ethyl Acrylate (140-88-5) (4)
Ethyl Alcohol, Ethanol (64-17-5) (4)
Ethyl Benzene (100-41-4) (4)
Ethyl Benzoate (93-89-0) (4)
Ethyl Butanol (97-95-0) (4)
Ethyl Butyrate (105-54-4) (4)
Ethyl Chloride (75-00-3) (4)
Ethyl Chloroacetate (105-39-5) (4)
Ethyl Ether, Ether) (60-29-7) (4)
Ethyl Hexanol (104-76-7) (4)
Ethyl Mercaptan, Ethanethiol (75-08-1) (4)
Ethyl Oxalate (95-92-1) (4)
Ethylene Chloride, Ethylene Dichloride, Dichloroethane 1,2 (107-06-2) (4)
Ethylene Glycol, Glycol (107-21-1) (4)
Ethylene Oxide, ETO (75-21-8) (4)
Ethylenediamine (107-15-3) (4)
FC, Freon, 12, CFC, Dichlorodifluoromethane (75-71-8) (4)
Fluorine dry (7782-41-4) (4)
Formaldehyde (50-00-0) (4)
Formic Acid 88% (64-18-6) (4)
Frozen Food (4)
Furfural, Furaldehyde (98-01-1) (4)
Furfuryl Alcohol (98-00-0) (4)
Gasoline, Petrol (4)
Gelatine (9000-70-8) (4)
Glycerol (56-81-5) (4)
Glycolic acid, aqueous (79-14-1) (4)
Grease, Petroleum base (4)
Hexafluorosilicic acid, aqueous (16 961-83-4) (4)
Hexane n- (110-54-3) (4)
Hexanedioic acid, Adipic acid (141-28-6) (4)
Hexanol, Hexyl Alcohol (111-27-3) (4)
Hexylamine (111-26-2) (4)
Hydraulic Oil, Petroleum base (4)
Hydrazine Hydrate (7803-57-8) (4)
Hydrazine, Diamine (302-01-2) (4)
Hydrochloric Acid 10% (7647-01-0) (4)
Hydrochloric Acid 20% (7647-01-0) (4)
Hydrochloric Acid 38% (7647-01-0) (4)
Hydrocyanic Acid (74-90-8) (4)
Hydrofluoric Acid 10% (7664-39-3) (4)
Hydrofluoric Acid 25% (7664-39-3) (4)
Hydrofluoric Acid 75% (7664-39-3) (4)
Hydrogen (1333-74-0) (4)
Hydrogen Chloride, Anhydrous, Hydrochloric Acid, Anhydrous (7647-01-0) (4)
Hydrogen Peroxide 10% (7722-84-1) (4)
Hydrogen Peroxide 30% (7722-84-1) (4)
Hydrogen Peroxide 90% (7722-84-1) (4)
Hydrogen Sulfide, gaseous dry (7783-06-4) (4)
Hydrolube, emulsion of Water and Glycol (4)
Hydroquinone (123-31-9) (4)
Iron(II) Sulfate, aqueous, Ferrous Sulfate (7720-78-7) (4)
Iron(II) chloride, aqueous (7758-94-3) (4)
Iron(II) nitrate, aqueous (14 013-86-6) (4)
Iron(III) Sulfate, aqueous (10 028-22-5) (4)
Iron(III) chloride, aqueous, Ferric Chloride (7705-08-0) (4)
Iron(III) nitrate, aqueous (7782-61-8) (4)
Iso-octane (540-84-1) (4)
Isobutyl Acetate (110-19-0) (4)
Isobutyl Alcohol, Isobutanol (78-83-1) (4)
Isodecanol, Isodecyl alcohol (25339-17-7) (4)
Isohexadecyl alcohol (26 311-34-9) (4)
Isononyl alcohol (27 458-94-2) (4)
Isooctadecyl alcohol (27 458-93-1) (4)
Isophorone, Ketone (78-59-1) (4)
Isopropyl Alcohol, IPA (67-63-0) (4)
Isopropyl Ether (108-20-3) (4)
Isotridecanol (27 458-92-0) (4)
LINDOL Hydraulic Fluid, Tritolyl phosphate (1330-78-5) (4)
Lead Acetate (301-04-2) (4)
Lead arseante, aqueous (3687-31-8) (4)
Lemonade (4)
Ligroin, Nitrobenzine) (8032-32-4) (4)
Lubricating Oil, Petroleum base (4)
Magnesium Chloride (7786-30-3) (4)
Magnesium Sulfate, aqueous (7487-88-9) (4)
Maleic Anhydride (108-31-6) (4)
Maleic acid diethyl ester (105-53-3) (4)
Malic Acid, aqueous (6915-15-7) (4)
Mayonnaise (4)
Mercury (7439-97-6) (4)
Methyl Acetate (79-20-9) (4)
Methyl Acetoacetate (105-45-3) (4)
Methyl Acrylate (96-33-3) (4)
Methyl Alcohol, Methanol, Carbinol (67-56-1) (4)
Methyl Benzoate (93-58-3) (4)
Methyl Butanol, Tert-Pentyl Alcohol (75-85-4) (4)
Methyl CELLOSOLVE (109-86-4) (4)
Methyl Chloride dry (74-87-3) (4)
Methyl Chloride moist (4)
Methyl Chloroacetate (96-34-4) (4)
Methyl Ethyl Ketone, MEK (78-93-3) (4)
Methyl Isobutyl Ketone, MIBK (108-10-1) (4)
Methyl amine 30% (74-89-5) (4)
Methyl methacrylate, MMA (80-62-6) (4)
Methyl styrene-alpha (98-83-9) (4)
Milk (4)
N-Butyl Acetate, NBA (123-86-4) (4)
N-Butyl Acrylate (141-32-2) (4)
N-Butyl Alcohol, n-Butenol (71-36-3) (4)
N-Butyl Chloride (109-69-3) (4)
N-Heptane (142-82-5) (4)
N-Octane (111-65-9) (4)
N-Octyl Alcohol (111-87-5) (4)
N-Pentane (109-66-0) (4)
N-Propyl Acetate, Propyl Acetate (109-60-4) (4)
N-Propylamine (107-10-8) (4)
Naphthalene, Tar camphor (91-20-3) (4)
Nickel Sulfate (7786-81-4) (4)
Nitric Acid 10% (7697-37-2) (4)
Nitric Acid 2% CIP (7697-37-2) (4)
Nitric Acid 20% (7697-37-2) (4)
Nitric Acid 40% (7697-37-2) (4)
Nitric Acid 70% (7697-37-2) (4)
Nitrobenzene (98-95-3) (4)
Nitrogen, gaseous (7727-37-9) (4)
Nonanol (143-08-8) (4)
Nonyl(4)phenol (25 154-52-3) (4)
O-Dichlorobenzene (95-50-1) (4)
O-Nitrotoluene (88-72-2) (4)
Oil, Mineral Oil (4)
Oleic Acid (112-80-1) (4)
Oleum, Fuming Sulfuric Acid (8014-95-7) (4)
Olive Oil (8001-25-0) (4)
Oxalic Acid (144-62-7) (4)
Oxygen, gaseous (7782-44-7) (4)
Palmitic Acid, Hexadecanoic Acid (57-10-3) (4)
Paraffine oils (8012-95-1) (4)
Pentene n- (109-67-1) (4)
Peracetic Acid 1.5% CIP (79-21-0) (4)
Perchloroethylene, Perchlor, Tetrachloroethylene (127-18-4) (4)
Phenetole (103-73-1) (4)
Phenyl Ethyl Ether, Phenetole (103-73-1) (4)
Phenyl Hydrazine (100-63-0) (4)
Phosphine (7803-51-2) (4)
Phosphoric Acid 10% (7664-38-2) (4)
Phosphoric Acid 2% CIP (7664-38-2) (4)
Phosphoric Acid 25% (7664-38-2) (4)
Phosphoric Acid 65% (7664-38-2) (4)
Phosphoric Acid 85% (7664-38-2) (4)
Phosphorous Oxichloride (10 025-87-3) (4)
Phosphorous Trichloride (7719-12-2) (4)
Phthalic Acid 1%, aqueous (88-99-3) (4)
Phthalic Anhydride (85-44-9) (4)
Picric acid, H2 (88-89-1) (4)
Potassium Acetate (127-08-2) (4)
Potassium Bisulfate (7646-93-7) (4)
Potassium Bromate, aqueous (7758-01-2) (4)
Potassium Bromide, aqueous, Bromide Salt of Potassium (7758-02-3) (4)
Potassium Chlorate (3811-04-9) (4)
Potassium Chloride (7447-40-7) (4)
Potassium Cyanide (151-50-8) (4)
Potassium Dichromate (7778-50-9) (4)
Potassium Iodide (7681-11-0) (4)
Potassium Nitrate (7757-79-1) (4)
Potassium Perchlorate (7778-74-7) (4)
Potassium Permanganate (7722-64-7) (4)
Potassium Persulfate (7727-21-1) (4)
Potassium Sulfate (7778-80-5) (4)
Potassium carbonate, Potash (584-08-7) (4)
Potassium chromosulfate, aqueous (10279-63-7) (4)
Propionic Acid Ethyl Ester (105-37-3) (4)
Propyl Alcohol, 1-Propanol (71-23-8) (4)
Propylene Glycol (57-55-6) (4)
Propylene Oxide (75-56-9) (4)
Pyridine (110-86-1) (4)
Rice, dry (4)
Salicylic Acid (69-72-7) (4)
Soap Solutions, Soap Water (68952-95-4) (4)
Soda Ash (497-19-8) (4)
Sodium Acetate (127-09-3) (4)
Sodium Aluminate (1302-42-7) (4)
Sodium Borate, Borax) (1303-96-4) (4)
Sodium Chlorate dry (7775-09-9) (4)
Sodium Chloride, aqueous, Salt Water (7647-14-5) (4)
Sodium Chlorite (7758-19-2) (4)
Sodium Hydroxide, Caustic soda (1310-73-2) (4)
Sodium Hydroxide, Caustic soda, 2% CIP (1310-73-2) (4)
Sodium Nitrate (7631-99-4) (4)
Sodium Perborate, aqueous (11 138-47-9) (4)
Sodium Pyrosulfite, Sodium Disulfite aq (7681-57-4) (4)
Sodium Sesquisilicate, Sodium silicate, Water glass (1344-09-8) (4)
Sodium Sulfate, Anhydrous (7757-82-6) (4)
Sodium Sulfide (1313-82-2) (4)
Sodium Thiosulfate (7772-98-7) (4)
Sodium hydrogen sulfide (16 721-80-5) (4)
Sodium metaphosphate, aqueous (50 813-16-6) (4)
Stannous Chloride (7772-99-8) (4)
Starch, dry (4)
Stearic Acid (57-11-4) (4)
Styrene, Vinylbenzene (100-42-5) (4)
Sucrose Solution (57-50-1) (4)
Sugar Syrup (4)
Sulfur Dioxide, gaseous (7746-09-5) (4)
Sulfur Dioxide, liquid (7746-09-5) (4)
Sulfur Hexafluoride (2551-62-4) (4)
Sulfur trioxide, dry (7446-11-9) (4)
Sulfuric Acid 10% (7664-93-9 ) (4)
Sulfuric Acid 25% (7664-93-9 ) (4)
Sulfuric Acid 50% (7664-93-9 ) (4)
Sulfuric Acid 75% (7664-93-9) (4)
Sulfuric Acid 98% (7664-93-9) (4)
Sulfurous Acid (7782-99-2) (4)
TETRALIN, Tetrahydronaphthalene (119-64-2) (4)
Tannic Acid (1401-55-4) (4)
Tartaric Acid 25% (133-37-9) (4)
Tea, dry (4)
Tetrachloroethane, dry (79-34-5) (4)
Tetrahydrofuran, THF (109-99-9) (4)
Thionyl Chloride (7719-09-7) (4)
Thiophene, Thiofuran (110-02-1) (4)
Titanium Tetrachloride (7550-45-0) (4)
Toluene, Toluol) (108-88-3) (4)
Tributyl Phosphate, TBP (126-73-8) (4)
Trichloroacetic Acid, TCA (76-03-9) (4)
Trichloroethyl phosphate (306-52-5) (4)
Trichloroethylene, Ethylene Trichloride (79-01-6) (4)
Triethanol Amine, TEA (102-71-6) (4)
Triethylamine (121-44-8) (4)
Trimethylamine, TMA (75-50-3) (4)
Trioctyl Phosphate (1806-54-8) (4)
Turpentine (8006-64-2) (4)
Unleaded Gasoline, Unleaded Petrol (4)
Urea, Carbamide (57-13-6) (4)
Vegetable Oil and Fats (4)
Vinegar (4)
Vinyl Acetate (108-05-4) (4)
Vinyl Chloride, Chloroethylene (75-01-4) (4)
Water, Hot 200°F - 95°C (4)
Water, Sea Water (4)
Water,cold, Process Water (7732-18-5) (4)
White Spirit, Mineral Spirits (64742-89-8) (4)
Wine (4)
Xylene, Xylol (1330-20-7) (4)
Yoghurt (4)
Zinc Acetate (5970-45-6) (4)
Zinc Chloride (7646-85-7) (4)
Zinc Sulfate, aqueous (7446-19-7) (4)
Suitable for
Clear filter
(5 of the 5 items displayed)