|
ERIFLON
Hose Eriflon thin walled FEP tube, roll=25m, O.D. 12x1
ERIKS Item #: 12307901
|
Price (Per meter):
50 meter per package
|
{"addToCartPD":{
"item_name": "hose eriflon thin walled fep tube, roll=25m, o.d. 12x1",
"item_id": "gr5582733932148155",
"material_number": "12307901",
"price": "17.8",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe, fep and pfa piping",
"item_category4": "pr5924498564125036",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose eriflon thin walled fep tube, roll=25m, o.d. 12x1",
"item_id": "gr5582733932148155",
"material_number": "12307901",
"price": "17.8",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe, fep and pfa piping",
"item_category4": "pr5924498564125036",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
ERIFLON
Tube Eriflon FEP 50m OD 8x1 thin wall
ERIKS Item #: 14403492
|
Price (Per meter):
50 meter per package
|
{"addToCartPD":{
"item_name": "tube eriflon fep 50m od 8x1 thin wall",
"item_id": "g1579278052713017",
"material_number": "14403492",
"price": "9.25",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe, fep and pfa piping",
"item_category4": "pr5924498564125036",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube eriflon fep 50m od 8x1 thin wall",
"item_id": "g1579278052713017",
"material_number": "14403492",
"price": "9.25",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe, fep and pfa piping",
"item_category4": "pr5924498564125036",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
ERIFLON
Tube Eriflon FEP 50m OD 10x1 thin wall
ERIKS Item #: 14403494
|
Price (Per meter):
50 meter per package
|
{"addToCartPD":{
"item_name": "tube eriflon fep 50m od 10x1 thin wall",
"item_id": "g1579278052713049",
"material_number": "14403494",
"price": "11.55",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe, fep and pfa piping",
"item_category4": "pr5924498564125036",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube eriflon fep 50m od 10x1 thin wall",
"item_id": "g1579278052713049",
"material_number": "14403494",
"price": "11.55",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe, fep and pfa piping",
"item_category4": "pr5924498564125036",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
ERIFLON
Tube Eriflon FEP 50m OD 6x1 thin wall
ERIKS Item #: 14403489
|
Price (Per meter):
50 meter per package
|
{"addToCartPD":{
"item_name": "tube eriflon fep 50m od 6x1 thin wall",
"item_id": "g1579278052713066",
"material_number": "14403489",
"price": "8.96",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe, fep and pfa piping",
"item_category4": "pr5924498564125036",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tube eriflon fep 50m od 6x1 thin wall",
"item_id": "g1579278052713066",
"material_number": "14403489",
"price": "8.96",
"item_brand": "eriflon",
"item_category":"hoses and couplings (industrial)",
"item_category2":"ptfe hoses",
"item_category3":"ptfe, fep and pfa piping",
"item_category4": "pr5924498564125036",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|