ProductPage
Home
Products
Hoses and Couplings (Industrial)
Rubber Hoses
Chemical
[ ]
Back to category
Enlarge
GOODALL
Rubber hose Acidkem D, EPDM discharge hose for chemicals 20 bar; according to EN 12115, Ω/T
Product documents
Document
Document type
Product overview
Download
Show all items
Application
extremely flexible discharge hose for chemicals as acids, alkalis, esters and ketones
ideal for applications in which static electricity can occur, the static charge be safely conducted away through to the conductive tube and cover
Recommended in: Chemical
Technical information
Temperature range
-40 °C to +95 °C, depending on medium
Cleaning instructions
steam cleaning up to 130 °C (max. 30 minutes, without pressure)
Pressure & safety
burst pressure minimum 80 bar
safety factor 4:1
Note
all technical specifications apply to a temperature of 20°C
refer to the Goodall resistance list or, in case of doubt, contact ERIKS
Construction
Tube
black EPDM rubber
smooth, homogeneous and seamlessly extruded
electrically conductive R < 10
6
Ω
Reinforcement
2 braided synthetic fabrics
Cover
black CR rubber
smooth, wear resistant
very good ozone and weather resistant
electrically conductive R < 10
6
Ω
Branding
purple marking with text: "GOODALL ACIDKEM D - CHEMICAL EN 12115 20 BAR - 300 PSI Ω/T"
Approval
Approvals/regulations
EN 12115
Options
Complete assembly
ERIKS can assemble the Acidkem D with the required fittings, using different assembling techniques like ferrules, safety clamps, …
On request
hydrostatic test report
conductivity test
excellent laser engraving on marking ring
Stock item
Stock item (6)
Stock item
Internal diameter (mm)
13 (1)
19 (1)
25 (1)
32 (1)
38 (1)
50 (1)
63 (1)
Internal diameter (mm)
Maximum operating pressure (bar): 20
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 80
Minimum burst pressure (bar): 80
Vacuum-resistance at 20 °C (%)
30 (1)
40 (3)
50 (2)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
90 (1)
125 (1)
150 (1)
175 (1)
225 (1)
275 (1)
300 (1)
Minimum bending radius (mm)
Material of inner wall: EPDM
Material of inner wall: EPDM
Temperature range (°C): from -40 to 95
Temperature range (°C): from -40 to 95
Temperature range °F (°F): from -40 to 203
Temperature range °F (°F): from -40 to 203
Standard: EN 12115:2011
Standard: EN 12115:2011
Static wire: No
Static wire: No
Suitable for
3-Methoxy-1-propanol (1589-49-7) (7)
Acetamide (60-35-5) (7)
Acetic Acid 100% (64-19-7) (7)
Acetic Anhydride (108-24-7) (7)
Acetic acid-2-methoxy ethyl ester (110-49-6) (7)
Acetone (67-64-1) (7)
Acetonitrile, Methyl Cyanide, Ethanonitrile (75-05-8) (7)
Acetophenone (98-86-2) (7)
Acetylacetone (123-54-6) (7)
Acrolein, Acrylaldehyde (107-02-8) (7)
Acrylic Acid (79-10-7) (7)
Adipic Acid (124-04-9) (7)
Air, below 176° F/80°C, Compressed Air (7)
Air, below 200° F/95°C, Compressed Air (7)
Allyl alcohol (107-18-6) (7)
Aluminium Acetate (139-12-8) (7)
Aluminium Bromide (7727-15-3) (7)
Aluminium Chlorate (15477-33-5) (7)
Aluminium Chloride, aqueous (7784-13-6) (7)
Aluminium Nitrate (13 473-90-0) (7)
Aluminium Oxide (1344-28-1) (7)
Aluminium Phosphate (7784-30-7) (7)
Aluminium Sulfate (10 043-01-3) (7)
Aluminium Sulfide (1302-81-4) (7)
Aminopropanol-2 (78-96-6) (7)
Ammonia water 25%, Household Ammonia, Ammonia Water (7664-41-7) (7)
Ammonium Acetate (631-61-8) (7)
Ammonium Bromide (12 124-97-9) (7)
Ammonium Chloride, Sal Ammoniac (12125-02-9) (7)
Ammonium Diphosphate, aqueous (13 765-35-0) (7)
Ammonium Hydroxide, Conc. (1336-21-6) (7)
Ammonium Nitrate (6484-52-2) (7)
Ammonium Persulphate (7727-54-0) (7)
Ammonium Phosphate (10361-65-6) (7)
Ammonium Sulfate (7783-20-2) (7)
Ammonium Sulfide, aqueous (12 135-76-1) (7)
Amyl Acetate (628-63-7) (7)
Amyl Alcohol, Pentanol (71-41-0) (7)
Aniline Hydrochloride (142-04-1) (7)
Aniline, Aminobenzene (62-53-3) (7)
Barium Chloride (10361-37-2) (7)
Benzoic Acid (65-85-0) (7)
Benzyl Alcohol (100-51-6) (7)
Boric acid, aqueous (10 043-35-3) (7)
Butanediol(1,3), aqueous (107-88-0) (7)
Butanediol(1,4) (110-63-4) (7)
Butin(2)-diol(1,4) (110-65-6) (7)
Butyl CELLOSOLVE, Butoxyethanol (111-76-2) (7)
Butyl Oleate n- (142-77-8) (7)
Butyraldehyde (123-72-8) (7)
Butyric Acid (107-92-6) (7)
CELLOSOLVE (110-80-5) (7)
CLOROX, Sodium Hypochlorite, javel (7681-52-9) (7)
Calcium Acetate, aqueous (543-90-8) (7)
Calcium Bisulfate, aqueous (23 276-62-2) (7)
Calcium Chloride (10 043-52-4) (7)
Calcium Hydroxide, Caustic Lime (1305-62-0) (7)
Calcium Hypochlorite (7778-54-3) (7)
Calcium Nitrate (10124-37-5) (7)
Calcium Phosphate (7758-87-4) (7)
Calcium Sulfate, aqueous, Alabaster Gypsum) (7778-18-9) (7)
Cane Sugar Liquors (57-50-1) (7)
Caproic Acid (142-62-1) (7)
Carbolic Acid, Phenol) (108-95-2) (7)
Carbon Dioxide (124-38-9) (7)
Castor Oil (8023-83-4) (7)
Caustic Potash, Potassium Hydroxide (1310-58-3) (7)
Cellosolve, Acetate (111-15-9) (7)
Chlorine Water < 5% (7782-50-5) (7)
Citric Acid (77-92-9) (7)
Cooling Water (7)
Copper Acetate (142-71-2) (7)
Copper Cyanide (544-92-3) (7)
Copper Sulfate (7758-98-7) (7)
Copper(II), chloride, aqueous (7447-39-4) (7)
Crotonaldehyde (123-73-9) (7)
Cyclohexanol, Hexahydrophenol, Hexalin (108-93-0) (7)
Diacetone Alcohol, Diacetol (123-42-2) (7)
Dibutyl Ketone (502-56-7) (7)
Dibutyl Phthalate (84-74-2) (7)
Dibutyl Sebacate (109-43-3) (7)
Dichloro Methylacetate, Dichloroacetic Acid methyl ester (116-54-1) (7)
Dichloroacetic Acid 50% (79-43-6) (7)
Diethanol amine, DEA (111-42-2) (7)
Diethyl Ketone (96-22-0) (7)
Diethyl Phthalate, DEP (84-66-2) (7)
Dihexyl Phthalate (84-75-3) (7)
Dimethyl Malonate, Malonic acid dimethyl ester (108-59-8) (7)
Dimethyl Sulfoxide, DMSO (67-68-5) (7)
Dimethyl formamide N,N- (68-12-2) (7)
Dinonyl Phthalate, DNP (84-76-4) (7)
Dioctyl Maleate (2915-53-9) (7)
Dioctyl sebacate (2432-87-3) (7)
Distilled Water, Demineralized Water, Deionized Water (7)
Dry air (oilfree), below 100° F/40°C (7)
Dry air (oilfree), below 200° F/95°C (7)
Epichlorohydrin dry (106-89-8) (7)
Ethanol Amine, MEA (141-43-5) (7)
Ethyl Acetate (141-78-6) (7)
Ethyl Alcohol, Ethanol (64-17-5) (7)
Ethyl Benzoate (93-89-0) (7)
Ethyl Butanol (97-95-0) (7)
Ethyl Butyrate (105-54-4) (7)
Ethyl Chloroacetate (105-39-5) (7)
Ethyl Hexanol (104-76-7) (7)
Ethyl Oxalate (95-92-1) (7)
Ethylene Glycol, Glycol (107-21-1) (7)
Ethylene Oxide, ETO (75-21-8) (7)
Ethylenediamine (107-15-3) (7)
Formaldehyde (50-00-0) (7)
Formic Acid 88% (64-18-6) (7)
Furfural, Furaldehyde (98-01-1) (7)
Gelatine (9000-70-8) (7)
Glycerol (56-81-5) (7)
Glycolic acid, aqueous (79-14-1) (7)
Hexafluorosilicic acid, aqueous (16 961-83-4) (7)
Hexanedioic acid, Adipic acid (141-28-6) (7)
Hexanol, Hexyl Alcohol (111-27-3) (7)
Hydrazine Hydrate (7803-57-8) (7)
Hydrazine, Diamine (302-01-2) (7)
Hydrochloric Acid 10% (7647-01-0) (7)
Hydrochloric Acid 20% (7647-01-0) (7)
Hydrochloric Acid 38% (7647-01-0) (7)
Hydrocyanic Acid (74-90-8) (7)
Hydrofluoric Acid 10% (7664-39-3) (7)
Hydrogen (1333-74-0) (7)
Hydrogen Peroxide 10% (7722-84-1) (7)
Hydrogen Peroxide 30% (7722-84-1) (7)
Hydrogen Sulfide, gaseous dry (7783-06-4) (7)
Hydrolube, emulsion of Water and Glycol (7)
Hydroquinone (123-31-9) (7)
Iron(II) Sulfate, aqueous, Ferrous Sulfate (7720-78-7) (7)
Iron(II) chloride, aqueous (7758-94-3) (7)
Iron(II) nitrate, aqueous (14 013-86-6) (7)
Iron(III) Sulfate, aqueous (10 028-22-5) (7)
Iron(III) chloride, aqueous, Ferric Chloride (7705-08-0) (7)
Iron(III) nitrate, aqueous (7782-61-8) (7)
Isobutyl Acetate (110-19-0) (7)
Isobutyl Alcohol, Isobutanol (78-83-1) (7)
Isophorone, Ketone (78-59-1) (7)
Isopropyl Alcohol, IPA (67-63-0) (7)
LINDOL Hydraulic Fluid, Tritolyl phosphate (1330-78-5) (7)
Lead Acetate (301-04-2) (7)
Lead arseante, aqueous (3687-31-8) (7)
Magnesium Chloride (7786-30-3) (7)
Magnesium Sulfate, aqueous (7487-88-9) (7)
Maleic Anhydride (108-31-6) (7)
Maleic acid diethyl ester (105-53-3) (7)
Maleic acid, aqueous, Apple acid (110-16-7) (7)
Malic Acid, aqueous (6915-15-7) (7)
Mercury (7439-97-6) (7)
Methyl Acetate (79-20-9) (7)
Methyl Alcohol, Methanol, Carbinol (67-56-1) (7)
Methyl Benzoate (93-58-3) (7)
Methyl Butanol, Tert-Pentyl Alcohol (75-85-4) (7)
Methyl CELLOSOLVE (109-86-4) (7)
Methyl Chloroacetate (96-34-4) (7)
Methyl Ethyl Ketone, MEK (78-93-3) (7)
Methyl methacrylate, MMA (80-62-6) (7)
N-Butyl Alcohol, n-Butenol (71-36-3) (7)
N-Octyl Alcohol (111-87-5) (7)
N-Propyl Acetate, Propyl Acetate (109-60-4) (7)
Nickel Sulfate (7786-81-4) (7)
Nitric Acid 10% (7697-37-2) (7)
Nitric Acid 2% CIP (7697-37-2) (7)
Nitrogen, gaseous (7727-37-9) (7)
Oleic Acid (112-80-1) (7)
Oxalic Acid (144-62-7) (7)
Oxygen, gaseous (7782-44-7) (7)
Palmitic Acid, Hexadecanoic Acid (57-10-3) (7)
Peracetic Acid 1.5% CIP (79-21-0) (7)
Phosphine (7803-51-2) (7)
Phosphoric Acid 10% (7664-38-2) (7)
Phosphoric Acid 2% CIP (7664-38-2) (7)
Phosphoric Acid 25% (7664-38-2) (7)
Phosphoric Acid 65% (7664-38-2) (7)
Phosphoric Acid 85% (7664-38-2) (7)
Phosphorous Trichloride (7719-12-2) (7)
Phthalic Acid 1%, aqueous (88-99-3) (7)
Phthalic Anhydride (85-44-9) (7)
Picric acid, H2 (88-89-1) (7)
Potassium Acetate (127-08-2) (7)
Potassium Bisulfate (7646-93-7) (7)
Potassium Bromate, aqueous (7758-01-2) (7)
Potassium Bromide, aqueous, Bromide Salt of Potassium (7758-02-3) (7)
Potassium Chlorate (3811-04-9) (7)
Potassium Chloride (7447-40-7) (7)
Potassium Cyanide (151-50-8) (7)
Potassium Dichromate (7778-50-9) (7)
Potassium Iodide (7681-11-0) (7)
Potassium Nitrate (7757-79-1) (7)
Potassium Perchlorate (7778-74-7) (7)
Potassium Permanganate (7722-64-7) (7)
Potassium Persulfate (7727-21-1) (7)
Potassium Sulfate (7778-80-5) (7)
Potassium carbonate, Potash (584-08-7) (7)
Potassium chromosulfate, aqueous (10279-63-7) (7)
Propionic Acid Ethyl Ester (105-37-3) (7)
Propyl Alcohol, 1-Propanol (71-23-8) (7)
Propylene Glycol (57-55-6) (7)
Propylene Oxide (75-56-9) (7)
Salicylic Acid (69-72-7) (7)
Soap Solutions, Soap Water (68952-95-4) (7)
Soda Ash (497-19-8) (7)
Sodium Acetate (127-09-3) (7)
Sodium Aluminate (1302-42-7) (7)
Sodium Borate, Borax) (1303-96-4) (7)
Sodium Chlorate dry (7775-09-9) (7)
Sodium Chloride, aqueous, Salt Water (7647-14-5) (7)
Sodium Chlorite (7758-19-2) (7)
Sodium Hydroxide, Caustic soda (1310-73-2) (7)
Sodium Hydroxide, Caustic soda, 2% CIP (1310-73-2) (7)
Sodium Nitrate (7631-99-4) (7)
Sodium Perborate, aqueous (11 138-47-9) (7)
Sodium Pyrosulfite, Sodium Disulfite aq (7681-57-4) (7)
Sodium Sesquisilicate, Sodium silicate, Water glass (1344-09-8) (7)
Sodium Sulfate, Anhydrous (7757-82-6) (7)
Sodium Sulfide (1313-82-2) (7)
Sodium Thiosulfate (7772-98-7) (7)
Sodium hydrogen sulfide (16 721-80-5) (7)
Sodium metaphosphate, aqueous (50 813-16-6) (7)
Stannous Chloride (7772-99-8) (7)
Stearic Acid (57-11-4) (7)
Sucrose Solution (57-50-1) (7)
Sulfur Dioxide, gaseous (7746-09-5) (7)
Sulfur Dioxide, liquid (7746-09-5) (7)
Sulfur Hexafluoride (2551-62-4) (7)
Sulfuric Acid 10% (7664-93-9 ) (7)
Sulfuric Acid 25% (7664-93-9 ) (7)
Sulfuric Acid 50% (7664-93-9 ) (7)
Sulfuric Acid 75% (7664-93-9) (7)
Sulfurous Acid (7782-99-2) (7)
Tannic Acid (1401-55-4) (7)
Tartaric Acid 25% (133-37-9) (7)
Tributyl Phosphate, TBP (126-73-8) (7)
Trichloroacetic Acid, TCA (76-03-9) (7)
Trichloroethyl phosphate (306-52-5) (7)
Triethanol Amine, TEA (102-71-6) (7)
Trioctyl Phosphate (1806-54-8) (7)
Urea, Carbamide (57-13-6) (7)
Vinyl Acetate (108-05-4) (7)
Water, Hot 200°F - 95°C (7)
Water, Sea Water (7)
Water,cold, Process Water (7732-18-5) (7)
Zinc Acetate (5970-45-6) (7)
Zinc Chloride (7646-85-7) (7)
Zinc Sulfate, aqueous (7446-19-7) (7)
Suitable for
Clear filter
(7 of the 7 items displayed)
GOODALL
Rubber hose Acidkem D, I.D. 13x5.0, roll=60m
ERIKS Item #: 12729502
Compare
Compare
Price
(Per meter)
:
€34.99
60 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose acidkem d, i.d. 13x5.0, roll=60m", "item_id": "gr0000001440115", "material_number": "12729502", "price": "34.99", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose acidkem d, i.d. 13x5.0, roll=60m", "item_id": "gr0000001440115", "material_number": "12729502", "price": "34.99", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "index": "1", "quantity": "" } }
GOODALL
Rubber hose Acidkem D, I.D. 19x6.0, roll=60m
ERIKS Item #: 12729507
Compare
Compare
Price
(Per meter)
:
€39.49
60 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose acidkem d, i.d. 19x6.0, roll=60m", "item_id": "gr0000001440106", "material_number": "12729507", "price": "39.49", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose acidkem d, i.d. 19x6.0, roll=60m", "item_id": "gr0000001440106", "material_number": "12729507", "price": "39.49", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "index": "2", "quantity": "" } }
GOODALL
Rubber hose Acidkem D, I.D. 25x6.0, roll=60m
ERIKS Item #: 12729511
Compare
Compare
Price
(Per meter)
:
€43.04
600 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose acidkem d, i.d. 25x6.0, roll=60m", "item_id": "gr0000001439942", "material_number": "12729511", "price": "43.04", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose acidkem d, i.d. 25x6.0, roll=60m", "item_id": "gr0000001439942", "material_number": "12729511", "price": "43.04", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "index": "3", "quantity": "" } }
GOODALL
Rubber hose Acidkem D, I.D. 32x6.0, roll=60m
ERIKS Item #: 12729514
Compare
Compare
Price
(Per meter)
:
€51.26
60 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose acidkem d, i.d. 32x6.0, roll=60m", "item_id": "gr0000001439902", "material_number": "12729514", "price": "51.26", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose acidkem d, i.d. 32x6.0, roll=60m", "item_id": "gr0000001439902", "material_number": "12729514", "price": "51.26", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "index": "4", "quantity": "" } }
GOODALL
Rubber hose Acidkem D, I.D. 38x6.5, roll=40m
ERIKS Item #: 12729515
Compare
Compare
Price
(Per meter)
:
€50.75
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose acidkem d, i.d. 38x6.5, roll=40m", "item_id": "gr0000001440063", "material_number": "12729515", "price": "50.75", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose acidkem d, i.d. 38x6.5, roll=40m", "item_id": "gr0000001440063", "material_number": "12729515", "price": "50.75", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "index": "5", "quantity": "" } }
GOODALL
Rubber hose Acidkem D, I.D. 50x8.0, roll=40m
ERIKS Item #: 12729517
Compare
Compare
Price
(Per meter)
:
€60.71
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose acidkem d, i.d. 50x8.0, roll=40m", "item_id": "gr0000001439797", "material_number": "12729517", "price": "60.71", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose acidkem d, i.d. 50x8.0, roll=40m", "item_id": "gr0000001439797", "material_number": "12729517", "price": "60.71", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "index": "6", "quantity": "" } }
GOODALL
Rubber hose Acidkem D, I.D. 63x8.0, roll=40m
ERIKS Item #: 12729520
Compare
Compare
Price
(Per meter)
:
€98.81
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose acidkem d, i.d. 63x8.0, roll=40m", "item_id": "gr0000001440034", "material_number": "12729520", "price": "98.81", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose acidkem d, i.d. 63x8.0, roll=40m", "item_id": "gr0000001440034", "material_number": "12729520", "price": "98.81", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr1453712682702", "item_variant": "mtr", "index": "7", "quantity": "" } }
Stock item
Stock item (6)
Stock item
Internal diameter (mm)
13 (1)
19 (1)
25 (1)
32 (1)
38 (1)
50 (1)
63 (1)
Internal diameter (mm)
Maximum operating pressure (bar): 20
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 80
Minimum burst pressure (bar): 80
Vacuum-resistance at 20 °C (%)
30 (1)
40 (3)
50 (2)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
90 (1)
125 (1)
150 (1)
175 (1)
225 (1)
275 (1)
300 (1)
Minimum bending radius (mm)
Material of inner wall: EPDM
Material of inner wall: EPDM
Temperature range (°C): from -40 to 95
Temperature range (°C): from -40 to 95
Temperature range °F (°F): from -40 to 203
Temperature range °F (°F): from -40 to 203
Standard: EN 12115:2011
Standard: EN 12115:2011
Static wire: No
Static wire: No
Suitable for
3-Methoxy-1-propanol (1589-49-7) (7)
Acetamide (60-35-5) (7)
Acetic Acid 100% (64-19-7) (7)
Acetic Anhydride (108-24-7) (7)
Acetic acid-2-methoxy ethyl ester (110-49-6) (7)
Acetone (67-64-1) (7)
Acetonitrile, Methyl Cyanide, Ethanonitrile (75-05-8) (7)
Acetophenone (98-86-2) (7)
Acetylacetone (123-54-6) (7)
Acrolein, Acrylaldehyde (107-02-8) (7)
Acrylic Acid (79-10-7) (7)
Adipic Acid (124-04-9) (7)
Air, below 176° F/80°C, Compressed Air (7)
Air, below 200° F/95°C, Compressed Air (7)
Allyl alcohol (107-18-6) (7)
Aluminium Acetate (139-12-8) (7)
Aluminium Bromide (7727-15-3) (7)
Aluminium Chlorate (15477-33-5) (7)
Aluminium Chloride, aqueous (7784-13-6) (7)
Aluminium Nitrate (13 473-90-0) (7)
Aluminium Oxide (1344-28-1) (7)
Aluminium Phosphate (7784-30-7) (7)
Aluminium Sulfate (10 043-01-3) (7)
Aluminium Sulfide (1302-81-4) (7)
Aminopropanol-2 (78-96-6) (7)
Ammonia water 25%, Household Ammonia, Ammonia Water (7664-41-7) (7)
Ammonium Acetate (631-61-8) (7)
Ammonium Bromide (12 124-97-9) (7)
Ammonium Chloride, Sal Ammoniac (12125-02-9) (7)
Ammonium Diphosphate, aqueous (13 765-35-0) (7)
Ammonium Hydroxide, Conc. (1336-21-6) (7)
Ammonium Nitrate (6484-52-2) (7)
Ammonium Persulphate (7727-54-0) (7)
Ammonium Phosphate (10361-65-6) (7)
Ammonium Sulfate (7783-20-2) (7)
Ammonium Sulfide, aqueous (12 135-76-1) (7)
Amyl Acetate (628-63-7) (7)
Amyl Alcohol, Pentanol (71-41-0) (7)
Aniline Hydrochloride (142-04-1) (7)
Aniline, Aminobenzene (62-53-3) (7)
Barium Chloride (10361-37-2) (7)
Benzoic Acid (65-85-0) (7)
Benzyl Alcohol (100-51-6) (7)
Boric acid, aqueous (10 043-35-3) (7)
Butanediol(1,3), aqueous (107-88-0) (7)
Butanediol(1,4) (110-63-4) (7)
Butin(2)-diol(1,4) (110-65-6) (7)
Butyl CELLOSOLVE, Butoxyethanol (111-76-2) (7)
Butyl Oleate n- (142-77-8) (7)
Butyraldehyde (123-72-8) (7)
Butyric Acid (107-92-6) (7)
CELLOSOLVE (110-80-5) (7)
CLOROX, Sodium Hypochlorite, javel (7681-52-9) (7)
Calcium Acetate, aqueous (543-90-8) (7)
Calcium Bisulfate, aqueous (23 276-62-2) (7)
Calcium Chloride (10 043-52-4) (7)
Calcium Hydroxide, Caustic Lime (1305-62-0) (7)
Calcium Hypochlorite (7778-54-3) (7)
Calcium Nitrate (10124-37-5) (7)
Calcium Phosphate (7758-87-4) (7)
Calcium Sulfate, aqueous, Alabaster Gypsum) (7778-18-9) (7)
Cane Sugar Liquors (57-50-1) (7)
Caproic Acid (142-62-1) (7)
Carbolic Acid, Phenol) (108-95-2) (7)
Carbon Dioxide (124-38-9) (7)
Castor Oil (8023-83-4) (7)
Caustic Potash, Potassium Hydroxide (1310-58-3) (7)
Cellosolve, Acetate (111-15-9) (7)
Chlorine Water < 5% (7782-50-5) (7)
Citric Acid (77-92-9) (7)
Cooling Water (7)
Copper Acetate (142-71-2) (7)
Copper Cyanide (544-92-3) (7)
Copper Sulfate (7758-98-7) (7)
Copper(II), chloride, aqueous (7447-39-4) (7)
Crotonaldehyde (123-73-9) (7)
Cyclohexanol, Hexahydrophenol, Hexalin (108-93-0) (7)
Diacetone Alcohol, Diacetol (123-42-2) (7)
Dibutyl Ketone (502-56-7) (7)
Dibutyl Phthalate (84-74-2) (7)
Dibutyl Sebacate (109-43-3) (7)
Dichloro Methylacetate, Dichloroacetic Acid methyl ester (116-54-1) (7)
Dichloroacetic Acid 50% (79-43-6) (7)
Diethanol amine, DEA (111-42-2) (7)
Diethyl Ketone (96-22-0) (7)
Diethyl Phthalate, DEP (84-66-2) (7)
Dihexyl Phthalate (84-75-3) (7)
Dimethyl Malonate, Malonic acid dimethyl ester (108-59-8) (7)
Dimethyl Sulfoxide, DMSO (67-68-5) (7)
Dimethyl formamide N,N- (68-12-2) (7)
Dinonyl Phthalate, DNP (84-76-4) (7)
Dioctyl Maleate (2915-53-9) (7)
Dioctyl sebacate (2432-87-3) (7)
Distilled Water, Demineralized Water, Deionized Water (7)
Dry air (oilfree), below 100° F/40°C (7)
Dry air (oilfree), below 200° F/95°C (7)
Epichlorohydrin dry (106-89-8) (7)
Ethanol Amine, MEA (141-43-5) (7)
Ethyl Acetate (141-78-6) (7)
Ethyl Alcohol, Ethanol (64-17-5) (7)
Ethyl Benzoate (93-89-0) (7)
Ethyl Butanol (97-95-0) (7)
Ethyl Butyrate (105-54-4) (7)
Ethyl Chloroacetate (105-39-5) (7)
Ethyl Hexanol (104-76-7) (7)
Ethyl Oxalate (95-92-1) (7)
Ethylene Glycol, Glycol (107-21-1) (7)
Ethylene Oxide, ETO (75-21-8) (7)
Ethylenediamine (107-15-3) (7)
Formaldehyde (50-00-0) (7)
Formic Acid 88% (64-18-6) (7)
Furfural, Furaldehyde (98-01-1) (7)
Gelatine (9000-70-8) (7)
Glycerol (56-81-5) (7)
Glycolic acid, aqueous (79-14-1) (7)
Hexafluorosilicic acid, aqueous (16 961-83-4) (7)
Hexanedioic acid, Adipic acid (141-28-6) (7)
Hexanol, Hexyl Alcohol (111-27-3) (7)
Hydrazine Hydrate (7803-57-8) (7)
Hydrazine, Diamine (302-01-2) (7)
Hydrochloric Acid 10% (7647-01-0) (7)
Hydrochloric Acid 20% (7647-01-0) (7)
Hydrochloric Acid 38% (7647-01-0) (7)
Hydrocyanic Acid (74-90-8) (7)
Hydrofluoric Acid 10% (7664-39-3) (7)
Hydrogen (1333-74-0) (7)
Hydrogen Peroxide 10% (7722-84-1) (7)
Hydrogen Peroxide 30% (7722-84-1) (7)
Hydrogen Sulfide, gaseous dry (7783-06-4) (7)
Hydrolube, emulsion of Water and Glycol (7)
Hydroquinone (123-31-9) (7)
Iron(II) Sulfate, aqueous, Ferrous Sulfate (7720-78-7) (7)
Iron(II) chloride, aqueous (7758-94-3) (7)
Iron(II) nitrate, aqueous (14 013-86-6) (7)
Iron(III) Sulfate, aqueous (10 028-22-5) (7)
Iron(III) chloride, aqueous, Ferric Chloride (7705-08-0) (7)
Iron(III) nitrate, aqueous (7782-61-8) (7)
Isobutyl Acetate (110-19-0) (7)
Isobutyl Alcohol, Isobutanol (78-83-1) (7)
Isophorone, Ketone (78-59-1) (7)
Isopropyl Alcohol, IPA (67-63-0) (7)
LINDOL Hydraulic Fluid, Tritolyl phosphate (1330-78-5) (7)
Lead Acetate (301-04-2) (7)
Lead arseante, aqueous (3687-31-8) (7)
Magnesium Chloride (7786-30-3) (7)
Magnesium Sulfate, aqueous (7487-88-9) (7)
Maleic Anhydride (108-31-6) (7)
Maleic acid diethyl ester (105-53-3) (7)
Maleic acid, aqueous, Apple acid (110-16-7) (7)
Malic Acid, aqueous (6915-15-7) (7)
Mercury (7439-97-6) (7)
Methyl Acetate (79-20-9) (7)
Methyl Alcohol, Methanol, Carbinol (67-56-1) (7)
Methyl Benzoate (93-58-3) (7)
Methyl Butanol, Tert-Pentyl Alcohol (75-85-4) (7)
Methyl CELLOSOLVE (109-86-4) (7)
Methyl Chloroacetate (96-34-4) (7)
Methyl Ethyl Ketone, MEK (78-93-3) (7)
Methyl methacrylate, MMA (80-62-6) (7)
N-Butyl Alcohol, n-Butenol (71-36-3) (7)
N-Octyl Alcohol (111-87-5) (7)
N-Propyl Acetate, Propyl Acetate (109-60-4) (7)
Nickel Sulfate (7786-81-4) (7)
Nitric Acid 10% (7697-37-2) (7)
Nitric Acid 2% CIP (7697-37-2) (7)
Nitrogen, gaseous (7727-37-9) (7)
Oleic Acid (112-80-1) (7)
Oxalic Acid (144-62-7) (7)
Oxygen, gaseous (7782-44-7) (7)
Palmitic Acid, Hexadecanoic Acid (57-10-3) (7)
Peracetic Acid 1.5% CIP (79-21-0) (7)
Phosphine (7803-51-2) (7)
Phosphoric Acid 10% (7664-38-2) (7)
Phosphoric Acid 2% CIP (7664-38-2) (7)
Phosphoric Acid 25% (7664-38-2) (7)
Phosphoric Acid 65% (7664-38-2) (7)
Phosphoric Acid 85% (7664-38-2) (7)
Phosphorous Trichloride (7719-12-2) (7)
Phthalic Acid 1%, aqueous (88-99-3) (7)
Phthalic Anhydride (85-44-9) (7)
Picric acid, H2 (88-89-1) (7)
Potassium Acetate (127-08-2) (7)
Potassium Bisulfate (7646-93-7) (7)
Potassium Bromate, aqueous (7758-01-2) (7)
Potassium Bromide, aqueous, Bromide Salt of Potassium (7758-02-3) (7)
Potassium Chlorate (3811-04-9) (7)
Potassium Chloride (7447-40-7) (7)
Potassium Cyanide (151-50-8) (7)
Potassium Dichromate (7778-50-9) (7)
Potassium Iodide (7681-11-0) (7)
Potassium Nitrate (7757-79-1) (7)
Potassium Perchlorate (7778-74-7) (7)
Potassium Permanganate (7722-64-7) (7)
Potassium Persulfate (7727-21-1) (7)
Potassium Sulfate (7778-80-5) (7)
Potassium carbonate, Potash (584-08-7) (7)
Potassium chromosulfate, aqueous (10279-63-7) (7)
Propionic Acid Ethyl Ester (105-37-3) (7)
Propyl Alcohol, 1-Propanol (71-23-8) (7)
Propylene Glycol (57-55-6) (7)
Propylene Oxide (75-56-9) (7)
Salicylic Acid (69-72-7) (7)
Soap Solutions, Soap Water (68952-95-4) (7)
Soda Ash (497-19-8) (7)
Sodium Acetate (127-09-3) (7)
Sodium Aluminate (1302-42-7) (7)
Sodium Borate, Borax) (1303-96-4) (7)
Sodium Chlorate dry (7775-09-9) (7)
Sodium Chloride, aqueous, Salt Water (7647-14-5) (7)
Sodium Chlorite (7758-19-2) (7)
Sodium Hydroxide, Caustic soda (1310-73-2) (7)
Sodium Hydroxide, Caustic soda, 2% CIP (1310-73-2) (7)
Sodium Nitrate (7631-99-4) (7)
Sodium Perborate, aqueous (11 138-47-9) (7)
Sodium Pyrosulfite, Sodium Disulfite aq (7681-57-4) (7)
Sodium Sesquisilicate, Sodium silicate, Water glass (1344-09-8) (7)
Sodium Sulfate, Anhydrous (7757-82-6) (7)
Sodium Sulfide (1313-82-2) (7)
Sodium Thiosulfate (7772-98-7) (7)
Sodium hydrogen sulfide (16 721-80-5) (7)
Sodium metaphosphate, aqueous (50 813-16-6) (7)
Stannous Chloride (7772-99-8) (7)
Stearic Acid (57-11-4) (7)
Sucrose Solution (57-50-1) (7)
Sulfur Dioxide, gaseous (7746-09-5) (7)
Sulfur Dioxide, liquid (7746-09-5) (7)
Sulfur Hexafluoride (2551-62-4) (7)
Sulfuric Acid 10% (7664-93-9 ) (7)
Sulfuric Acid 25% (7664-93-9 ) (7)
Sulfuric Acid 50% (7664-93-9 ) (7)
Sulfuric Acid 75% (7664-93-9) (7)
Sulfurous Acid (7782-99-2) (7)
Tannic Acid (1401-55-4) (7)
Tartaric Acid 25% (133-37-9) (7)
Tributyl Phosphate, TBP (126-73-8) (7)
Trichloroacetic Acid, TCA (76-03-9) (7)
Trichloroethyl phosphate (306-52-5) (7)
Triethanol Amine, TEA (102-71-6) (7)
Trioctyl Phosphate (1806-54-8) (7)
Urea, Carbamide (57-13-6) (7)
Vinyl Acetate (108-05-4) (7)
Water, Hot 200°F - 95°C (7)
Water, Sea Water (7)
Water,cold, Process Water (7732-18-5) (7)
Zinc Acetate (5970-45-6) (7)
Zinc Chloride (7646-85-7) (7)
Zinc Sulfate, aqueous (7446-19-7) (7)
Suitable for
Clear filter
(7 of the 7 items displayed)