ProductPage

Rubber hose Excellent Black, PFA suction & discharge hose for chemicals 16 bar, with smooth cover; according to EN 12115, USP VI and FDA, Ω/T

Product documents

Document Document type
Product overview

Application

  • the universal full Ω/T suction and discharge hose with smooth PFA tube for pharmaceutical, cosmetic, food- and chemical industry
  • shape and kink proof
  • the Excellent Black is a 100% Ω/T hose and is through ideal for applications, which static electricity can occur
  • very easy to handle with mirror smooth cover

Recommended in: Chemical

Technical information
Construction
Execution
Approval
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 64
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: PFA
Temperature range (°C): from -40 to 130
Temperature range °F (°F): from -40 to 266
Standard
Static wire: Yes
Clear filter      (8 of the 8 items displayed)
Rubber hose Excellent Black, roll=20m, I.D. 13x6 Rubber hose Excellent Black, roll=20m, I.D. 13x6 ERIKS Item #: 11384111
 
Price (Per meter):
€112.24
20 meter per package
Rubber hose Excellent Black, roll=20m, I.D. 19x6 Rubber hose Excellent Black, roll=20m, I.D. 19x6 ERIKS Item #: 11384112
 
Price (Per meter):
€115.21
20 meter per package
Rubber hose Excellent Black, roll=20m, I.D. 25x6 Rubber hose Excellent Black, roll=20m, I.D. 25x6 ERIKS Item #: 11384113
 
Price (Per meter):
€152.43
20 meter per package
Rubber hose Excellent Black, roll=20m, I.D. 32x6,5 Rubber hose Excellent Black, roll=20m, I.D. 32x6,5 ERIKS Item #: 11384114
 
Price (Per meter):
€209.01
20 meter per package
Rubber hose Excellent Black, roll=20m, I.D. 38x6,5 Rubber hose Excellent Black, roll=20m, I.D. 38x6,5 ERIKS Item #: 11384115
 
Price (Per meter):
€215.13
20 meter per package
Rubber hose Excellent Black, roll=20m, I.D. 51x7,25 Rubber hose Excellent Black, roll=20m, I.D. 51x7,25 ERIKS Item #: 11384116
 
Price (Per meter):
€281.08
20 meter per package
Rubber hose Excellent Black, roll=20m, I.D. 63,5x8 Rubber hose Excellent Black, roll=20m, I.D. 63,5x8 ERIKS Item #: 11384117
 
Price (Per meter):
€341.19
20 meter per package
Rubber hose Excellent Black, roll=20m, I.D. 76x8 Rubber hose Excellent Black, roll=20m, I.D. 76x8 ERIKS Item #: 11384118
 
Price (Per meter):
€408.36
20 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 64
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Material of inner wall: PFA
Temperature range (°C): from -40 to 130
Temperature range °F (°F): from -40 to 266
Standard
Static wire: Yes
Clear filter      (8 of the 8 items displayed)