ProductPage
Home
Products
Hoses and Couplings (Industrial)
Rubber Hoses
Chemical
[ ]
Back to category
Enlarge
GOODALL
Rubber hose Teknopharm SD, UPE fine chemicals suction & discharge hose 16 bar; according to EN 12115, Ω/T
Product documents
Document
Document type
Product Data sheet default
Download
(PDF)
Product overview
Download
Show all items
Application
Recommended in: Chemical, Food & Beverages, Pharma
Stock item
Stock item (5)
Stock item
Internal diameter (mm)
25 (1)
38 (1)
50 (1)
63.5 (1)
75 (1)
Internal diameter (mm)
Maximum operating pressure (bar)
16 (5)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
64 (5)
Minimum burst pressure (bar)
Vacuum-resistance at 20 °C (%)
90 (5)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
50 (1)
175 (1)
250 (1)
275 (1)
350 (1)
Minimum bending radius (mm)
Material of inner wall
UPE/UHMWPE (5)
Material of inner wall
Temperature range (°C)
from -40 to 100 (5)
Temperature range (°C)
Temperature range °F (°F)
from -40 to 212 (5)
Temperature range °F (°F)
Standard
EN 14593 (3)
EN12115 (2)
EU 10/2011 (3)
FDA (3)
Standard
Static wire
No (5)
Static wire
Suitable for
1,1,1-Trichloroethane (71-55-6) (3)
2,2,4-Trimethylpentane (540-84-1) (3)
3-Methoxy-1-propanol (1589-49-7) (3)
Acetaldehyde (75-07-0) (3)
Acetamide (60-35-5) (3)
Acetic Acid 100% (64-19-7) (3)
Acetic Anhydride (108-24-7) (3)
Acetic acid-2-methoxy ethyl ester (110-49-6) (3)
Acetone (67-64-1) (3)
Acetonitrile, Methyl Cyanide, Ethanonitrile (75-05-8) (3)
Acetophenone (98-86-2) (3)
Acetyl Chloride (75-36-5) (3)
Acetylacetone (123-54-6) (3)
Acrolein, Acrylaldehyde (107-02-8) (3)
Acrylic Acid (79-10-7) (3)
Acrylonitrile, Vinyl cyanide (107-13-1) (3)
Adipic Acid (124-04-9) (3)
Air, below 176° F/80°C, Compressed Air (3)
Air, below 200° F/95°C, Compressed Air (3)
Alcoholic beverages = 20% (3)
Alcoholic beverages = 96% (3)
Allyl alcohol (107-18-6) (3)
Aluminium Acetate (139-12-8) (3)
Aluminium Bromide (7727-15-3) (3)
Aluminium Chlorate (15477-33-5) (3)
Aluminium Chloride, aqueous (7784-13-6) (3)
Aluminium Nitrate (13 473-90-0) (3)
Aluminium Oxide (1344-28-1) (3)
Aluminium Phosphate (7784-30-7) (3)
Aluminium Sulfate (10 043-01-3) (3)
Aluminium Sulfide (1302-81-4) (3)
Aminopropanol-2 (78-96-6) (3)
Ammonia water 25%, Household Ammonia, Ammonia Water (7664-41-7) (3)
Ammonium Acetate (631-61-8) (3)
Ammonium Bromide (12 124-97-9) (3)
Ammonium Chloride, Sal Ammoniac (12125-02-9) (3)
Ammonium Diphosphate, aqueous (13 765-35-0) (3)
Ammonium Hydroxide, Conc. (1336-21-6) (3)
Ammonium Nitrate (6484-52-2) (3)
Ammonium Persulphate (7727-54-0) (3)
Ammonium Phosphate (10361-65-6) (3)
Ammonium Sulfate (7783-20-2) (3)
Ammonium Sulfide, aqueous (12 135-76-1) (3)
Amyl Acetate (628-63-7) (3)
Amyl Alcohol, Pentanol (71-41-0) (3)
Amyl chloride tert.- (594-36-5) (3)
Aniline Hydrochloride (142-04-1) (3)
Aniline, Aminobenzene (62-53-3) (3)
Barium Chloride (10361-37-2) (3)
Beer (3)
Benzaldehyde (100-52-7) (3)
Benzene, Benzol (71-43-2) (3)
Benzoic Acid (65-85-0) (3)
Benzyl Alcohol (100-51-6) (3)
Benzyl Chloride, Chlorotoluene (100-44-7) (3)
Benzylidene chloride (98-87-3) (3)
Boric acid, aqueous (10 043-35-3) (3)
Butanediol(1,3), aqueous (107-88-0) (3)
Butanediol(1,4) (110-63-4) (3)
Butin(2)-diol(1,4) (110-65-6) (3)
Butter (3)
Butyl Amine, Aminobutane) (109-73-9) (3)
Butyl Benzoate (136-60-7) (3)
Butyl Ether, Dibutyl Ether (142-96-1) (3)
Butyl Oleate n- (142-77-8) (3)
Butyraldehyde (123-72-8) (3)
Butyric Acid (107-92-6) (3)
CELLOSOLVE (110-80-5) (3)
CLOROX, Sodium Hypochlorite, javel (7681-52-9) (3)
Calcium Acetate, aqueous (543-90-8) (3)
Calcium Bisulfate, aqueous (23 276-62-2) (3)
Calcium Chloride (10 043-52-4) (3)
Calcium Hydroxide, Caustic Lime (1305-62-0) (3)
Calcium Hypochlorite (7778-54-3) (3)
Calcium Nitrate (10124-37-5) (3)
Calcium Phosphate (7758-87-4) (3)
Calcium Sulfate, aqueous, Alabaster Gypsum) (7778-18-9) (3)
Cane Sugar Liquors (57-50-1) (3)
Carbolic Acid, Phenol) (108-95-2) (3)
Carbon Dioxide (124-38-9) (3)
Carbon Tetrachloride (56-23-5) (3)
Castor Oil (8023-83-4) (3)
Caustic Potash, Potassium Hydroxide (1310-58-3) (3)
Cellosolve, Acetate (111-15-9) (3)
Chlorine Water < 5% (7782-50-5) (3)
Chloroacetic Acid (79-11-8) (3)
Chlorobenzene, Phenyl Chloride, Monochlorobenzene (108-90-7) (3)
Chloroform dry (67-66-3) (3)
Chlorosulfuric Acid (7791-25-5) (3)
Chlorotoluene, Benzyl chloride (100-44-7) (3)
Chocolate (3)
Chromic Acid (7738-94-5) (3)
Citric Acid (77-92-9) (3)
Cocoa (3)
Cooling Water (3)
Copper Acetate (142-71-2) (3)
Copper Cyanide (544-92-3) (3)
Copper Sulfate (7758-98-7) (3)
Copper(II), chloride, aqueous (7447-39-4) (3)
Cream, Whipped Cream (3)
Crotonaldehyde (123-73-9) (3)
Crude oil, aromatic base (8002-05-9) (3)
Cyclohexane (110-82-7) (3)
Cyclohexanol, Hexahydrophenol, Hexalin (108-93-0) (3)
Cyclohexanone (108-94-1) (3)
Cyclohexene (110-83-8) (3)
Cyclohexylamine, Aminocyclohexane (108-91-8) (3)
Decahydronaphthalene, Decalin (91-17-8) (3)
Diacetone Alcohol, Diacetol (123-42-2) (3)
Dibenzyl Ether (103-50-4) (3)
Dibutyl Ketone (502-56-7) (3)
Dibutyl Phthalate (84-74-2) (3)
Dibutyl Sebacate (109-43-3) (3)
Dichloro Methane dry, Methylene Chloride dry (75-09-2) (3)
Dichloro Methylacetate, Dichloroacetic Acid methyl ester (116-54-1) (3)
Dichloroacetic Acid 50% (79-43-6) (3)
Diesel Oil, Diesel, Heating Oil (3)
Diethanol amine, DEA (111-42-2) (3)
Diethyl Ether (60-29-7) (3)
Diethyl Ketone (96-22-0) (3)
Diethyl Phthalate, DEP (84-66-2) (3)
Diethylamine (109-89-7) (3)
Dihexyl Phthalate (84-75-3) (3)
Dimethyl Amine, DMA (124-40-3) (3)
Dimethyl Ether, Methyl Ether (115-10-6) (3)
Dimethyl Malonate, Malonic acid dimethyl ester (108-59-8) (3)
Dimethyl Sulfoxide, DMSO (67-68-5) (3)
Dimethyl formamide N,N- (68-12-2) (3)
Dinonyl Phthalate, DNP (84-76-4) (3)
Dioctyl Maleate (2915-53-9) (3)
Dioctyl Phthalate, DOP (117-84-0) (3)
Dioctyl sebacate (2432-87-3) (3)
Distilled Water, Demineralized Water, Deionized Water (3)
Dry air (oilfree), below 100° F/40°C (3)
Dry air (oilfree), below 200° F/95°C (3)
Epichlorohydrin dry (106-89-8) (3)
Ethanol Amine, MEA (141-43-5) (3)
Ethyl Acetate (141-78-6) (3)
Ethyl Acetoacetate (141-97-9) (3)
Ethyl Acrylate (140-88-5) (3)
Ethyl Alcohol, Ethanol (64-17-5) (3)
Ethyl Benzene (100-41-4) (3)
Ethyl Benzoate (93-89-0) (3)
Ethyl Butanol (97-95-0) (3)
Ethyl Butyrate (105-54-4) (3)
Ethyl Chloride (75-00-3) (3)
Ethyl Chloroacetate (105-39-5) (3)
Ethyl Hexanol (104-76-7) (3)
Ethyl Mercaptan, Ethanethiol (75-08-1) (3)
Ethyl Oxalate (95-92-1) (3)
Ethylene Chloride, Ethylene Dichloride, Dichloroethane 1,2 (107-06-2) (3)
Ethylene Glycol, Glycol (107-21-1) (3)
Ethylene Oxide, ETO (75-21-8) (3)
Ethylenediamine (107-15-3) (3)
Formaldehyde (50-00-0) (3)
Formic Acid 88% (64-18-6) (3)
Frozen Food (3)
Furfural, Furaldehyde (98-01-1) (3)
Furfuryl Alcohol (98-00-0) (3)
Gelatine (9000-70-8) (3)
Glycerol (56-81-5) (3)
Glycolic acid, aqueous (79-14-1) (3)
Hexafluorosilicic acid, aqueous (16 961-83-4) (3)
Hexane n- (110-54-3) (3)
Hexanedioic acid, Adipic acid (141-28-6) (3)
Hexanol, Hexyl Alcohol (111-27-3) (3)
Hexylamine (111-26-2) (3)
Hydrazine Hydrate (7803-57-8) (3)
Hydrazine, Diamine (302-01-2) (3)
Hydrochloric Acid 10% (7647-01-0) (3)
Hydrochloric Acid 20% (7647-01-0) (3)
Hydrochloric Acid 38% (7647-01-0) (3)
Hydrocyanic Acid (74-90-8) (3)
Hydrofluoric Acid 10% (7664-39-3) (3)
Hydrofluoric Acid 25% (7664-39-3) (3)
Hydrofluoric Acid 75% (7664-39-3) (3)
Hydrogen (1333-74-0) (3)
Hydrogen Sulfide, gaseous dry (7783-06-4) (3)
Hydrolube, emulsion of Water and Glycol (3)
Hydroquinone (123-31-9) (3)
Iron(II) Sulfate, aqueous, Ferrous Sulfate (7720-78-7) (3)
Iron(II) chloride, aqueous (7758-94-3) (3)
Iron(II) nitrate, aqueous (14 013-86-6) (3)
Iron(III) Sulfate, aqueous (10 028-22-5) (3)
Iron(III) chloride, aqueous, Ferric Chloride (7705-08-0) (3)
Iron(III) nitrate, aqueous (7782-61-8) (3)
Iso-octane (540-84-1) (3)
Isobutyl Acetate (110-19-0) (3)
Isobutyl Alcohol, Isobutanol (78-83-1) (3)
Isodecanol, Isodecyl alcohol (25339-17-7) (3)
Isohexadecyl alcohol (26 311-34-9) (3)
Isononyl alcohol (27 458-94-2) (3)
Isooctadecyl alcohol (27 458-93-1) (3)
Isophorone, Ketone (78-59-1) (3)
Isopropyl Alcohol, IPA (67-63-0) (3)
Isopropyl Ether (108-20-3) (3)
Isotridecanol (27 458-92-0) (3)
LINDOL Hydraulic Fluid, Tritolyl phosphate (1330-78-5) (3)
Lead Acetate (301-04-2) (3)
Lead arseante, aqueous (3687-31-8) (3)
Lemonade (3)
Ligroin, Nitrobenzine) (8032-32-4) (3)
Magnesium Chloride (7786-30-3) (3)
Magnesium Sulfate, aqueous (7487-88-9) (3)
Maleic Anhydride (108-31-6) (3)
Maleic acid diethyl ester (105-53-3) (3)
Malic Acid, aqueous (6915-15-7) (3)
Mayonnaise (3)
Mercury (7439-97-6) (3)
Methyl Acetate (79-20-9) (3)
Methyl Acetoacetate (105-45-3) (3)
Methyl Acrylate (96-33-3) (3)
Methyl Alcohol, Methanol, Carbinol (67-56-1) (3)
Methyl Benzoate (93-58-3) (3)
Methyl Butanol, Tert-Pentyl Alcohol (75-85-4) (3)
Methyl CELLOSOLVE (109-86-4) (3)
Methyl Chloride dry (74-87-3) (3)
Methyl Chloroacetate (96-34-4) (3)
Methyl Ethyl Ketone, MEK (78-93-3) (3)
Methyl Isobutyl Ketone, MIBK (108-10-1) (3)
Methyl amine 30% (74-89-5) (3)
Methyl methacrylate, MMA (80-62-6) (3)
Methyl styrene-alpha (98-83-9) (3)
Milk (3)
N-Butyl Acetate, NBA (123-86-4) (3)
N-Butyl Acrylate (141-32-2) (3)
N-Butyl Alcohol, n-Butenol (71-36-3) (3)
N-Butyl Chloride (109-69-3) (3)
N-Heptane (142-82-5) (3)
N-Octane (111-65-9) (3)
N-Octyl Alcohol (111-87-5) (3)
N-Pentane (109-66-0) (3)
N-Propyl Acetate, Propyl Acetate (109-60-4) (3)
N-Propylamine (107-10-8) (3)
Nickel Sulfate (7786-81-4) (3)
Nitric Acid 10% (7697-37-2) (3)
Nitric Acid 2% CIP (7697-37-2) (3)
Nitric Acid 20% (7697-37-2) (3)
Nitric Acid 40% (7697-37-2) (3)
Nitrobenzene (98-95-3) (3)
Nitrogen, gaseous (7727-37-9) (3)
Nonanol (143-08-8) (3)
Nonyl(4)phenol (25 154-52-3) (3)
O-Dichlorobenzene (95-50-1) (3)
O-Nitrotoluene (88-72-2) (3)
Oil, Mineral Oil (3)
Oleic Acid (112-80-1) (3)
Olive Oil (8001-25-0) (3)
Oxalic Acid (144-62-7) (3)
Oxygen, gaseous (7782-44-7) (3)
Palmitic Acid, Hexadecanoic Acid (57-10-3) (3)
Paraffine oils (8012-95-1) (3)
Pentene n- (109-67-1) (3)
Peracetic Acid 1.5% CIP (79-21-0) (3)
Perchloroethylene, Perchlor, Tetrachloroethylene (127-18-4) (3)
Phenetole (103-73-1) (3)
Phenyl Ethyl Ether, Phenetole (103-73-1) (3)
Phenyl Hydrazine (100-63-0) (3)
Phosphine (7803-51-2) (3)
Phosphoric Acid 10% (7664-38-2) (3)
Phosphoric Acid 2% CIP (7664-38-2) (3)
Phosphoric Acid 25% (7664-38-2) (3)
Phosphoric Acid 65% (7664-38-2) (3)
Phosphoric Acid 85% (7664-38-2) (3)
Phosphorous Oxichloride (10 025-87-3) (3)
Phosphorous Trichloride (7719-12-2) (3)
Phthalic Acid 1%, aqueous (88-99-3) (3)
Phthalic Anhydride (85-44-9) (3)
Picric acid, H2 (88-89-1) (3)
Potassium Acetate (127-08-2) (3)
Potassium Bisulfate (7646-93-7) (3)
Potassium Bromate, aqueous (7758-01-2) (3)
Potassium Bromide, aqueous, Bromide Salt of Potassium (7758-02-3) (3)
Potassium Chlorate (3811-04-9) (3)
Potassium Chloride (7447-40-7) (3)
Potassium Cyanide (151-50-8) (3)
Potassium Dichromate (7778-50-9) (3)
Potassium Iodide (7681-11-0) (3)
Potassium Nitrate (7757-79-1) (3)
Potassium Perchlorate (7778-74-7) (3)
Potassium Permanganate (7722-64-7) (3)
Potassium Persulfate (7727-21-1) (3)
Potassium Sulfate (7778-80-5) (3)
Potassium carbonate, Potash (584-08-7) (3)
Potassium chromosulfate, aqueous (10279-63-7) (3)
Propionic Acid Ethyl Ester (105-37-3) (3)
Propyl Alcohol, 1-Propanol (71-23-8) (3)
Propylene Glycol (57-55-6) (3)
Propylene Oxide (75-56-9) (3)
Pyridine (110-86-1) (3)
Salicylic Acid (69-72-7) (3)
Soap Solutions, Soap Water (68952-95-4) (3)
Soda Ash (497-19-8) (3)
Sodium Acetate (127-09-3) (3)
Sodium Aluminate (1302-42-7) (3)
Sodium Borate, Borax) (1303-96-4) (3)
Sodium Chlorate dry (7775-09-9) (3)
Sodium Chloride, aqueous, Salt Water (7647-14-5) (3)
Sodium Chlorite (7758-19-2) (3)
Sodium Hydroxide, Caustic soda (1310-73-2) (3)
Sodium Hydroxide, Caustic soda, 2% CIP (1310-73-2) (3)
Sodium Nitrate (7631-99-4) (3)
Sodium Perborate, aqueous (11 138-47-9) (3)
Sodium Pyrosulfite, Sodium Disulfite aq (7681-57-4) (3)
Sodium Sesquisilicate, Sodium silicate, Water glass (1344-09-8) (3)
Sodium Sulfate, Anhydrous (7757-82-6) (3)
Sodium Sulfide (1313-82-2) (3)
Sodium Thiosulfate (7772-98-7) (3)
Stannous Chloride (7772-99-8) (3)
Stearic Acid (57-11-4) (3)
Styrene, Vinylbenzene (100-42-5) (3)
Sucrose Solution (57-50-1) (3)
Sugar Syrup (3)
Sulfur Dioxide, gaseous (7746-09-5) (3)
Sulfur Dioxide, liquid (7746-09-5) (3)
Sulfur Hexafluoride (2551-62-4) (3)
Sulfur trioxide, dry (7446-11-9) (3)
Sulfuric Acid 10% (7664-93-9 ) (3)
Sulfuric Acid 25% (7664-93-9 ) (3)
Sulfuric Acid 50% (7664-93-9 ) (3)
Sulfuric Acid 75% (7664-93-9) (3)
Sulfurous Acid (7782-99-2) (3)
TETRALIN, Tetrahydronaphthalene (119-64-2) (3)
Tannic Acid (1401-55-4) (3)
Tartaric Acid 25% (133-37-9) (3)
Tetrachloroethane, dry (79-34-5) (3)
Tetrahydrofuran, THF (109-99-9) (3)
Thiophene, Thiofuran (110-02-1) (3)
Toluene, Toluol) (108-88-3) (3)
Tributyl Phosphate, TBP (126-73-8) (3)
Trichloroacetic Acid, TCA (76-03-9) (3)
Trichloroethyl phosphate (306-52-5) (3)
Trichloroethylene, Ethylene Trichloride (79-01-6) (3)
Triethanol Amine, TEA (102-71-6) (3)
Triethylamine (121-44-8) (3)
Trimethylamine, TMA (75-50-3) (3)
Trioctyl Phosphate (1806-54-8) (3)
Turpentine (8006-64-2) (3)
Urea, Carbamide (57-13-6) (3)
Vegetable Oil and Fats (3)
Vinegar (3)
Vinyl Acetate (108-05-4) (3)
Water, Hot 200°F - 95°C (3)
Water, Sea Water (3)
Water,cold, Process Water (7732-18-5) (3)
White Spirit, Mineral Spirits (64742-89-8) (3)
Wine (3)
Xylene, Xylol (1330-20-7) (3)
Yoghurt (3)
Zinc Acetate (5970-45-6) (3)
Zinc Chloride (7646-85-7) (3)
Zinc Sulfate, aqueous (7446-19-7) (3)
Suitable for
Clear filter
(7 of the 7 items displayed)
GOODALL
Rubber hose Teknopharm SD, roll=40m, I.D. 25x6.0
ERIKS Item #: 13358722
Compare
Compare
Price
(Per meter)
:
€44.73
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 25x6.0", "item_id": "g1000488936196666", "material_number": "13358722", "price": "44.73", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 25x6.0", "item_id": "g1000488936196666", "material_number": "13358722", "price": "44.73", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "index": "1", "quantity": "" } }
GOODALL
Rubber hose Teknopharm SD, roll=40m, I.D. 38x6.5
ERIKS Item #: 11454314
Compare
Compare
Price
(Per meter)
:
€59.98
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 38x6.5", "item_id": "gr0000001158088", "material_number": "11454314", "price": "59.98", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 38x6.5", "item_id": "gr0000001158088", "material_number": "11454314", "price": "59.98", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "index": "2", "quantity": "" } }
GOODALL
Rubber hose Teknopharm SD, roll=40m, I.D. 50x.8.0
ERIKS Item #: 11454315
Compare
Compare
Price
(Per meter)
:
€71.10
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 50x.8.0", "item_id": "gr0000001158249", "material_number": "11454315", "price": "71.1", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 50x.8.0", "item_id": "gr0000001158249", "material_number": "11454315", "price": "71.1", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "index": "3", "quantity": "" } }
GOODALL
Rubber hose Teknopharm SD, roll=40m, I.D. 63.5x8.0
ERIKS Item #: 13707739
Compare
Compare
Price
(Per meter)
:
€73.64
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 63.5x8.0", "item_id": "g1579278034668488", "material_number": "13707739", "price": "73.64", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 63.5x8.0", "item_id": "g1579278034668488", "material_number": "13707739", "price": "73.64", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "index": "4", "quantity": "" } }
GOODALL
Rubber hose Teknopharm SD, roll=40m, I.D. 75x8.0
ERIKS Item #: 13543183
Compare
Compare
Price
(Per meter)
:
€89.01
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 75x8.0", "item_id": "g1000488936196661", "material_number": "13543183", "price": "89.01", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 75x8.0", "item_id": "g1000488936196661", "material_number": "13543183", "price": "89.01", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "index": "5", "quantity": "" } }
GOODALL
Rubber hose Teknopharm SD, roll=40m, I.D. 32x6.0
ERIKS Item #: 14081580
Compare
Compare
Price
(Per meter)
:
€45.99
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 32x6.0", "item_id": "g1000488936196665", "material_number": "14081580", "price": "45.99", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "rubber hose teknopharm sd, roll=40m, i.d. 32x6.0", "item_id": "g1000488936196665", "material_number": "14081580", "price": "45.99", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "index": "6", "quantity": "" } }
GOODALL
Hose Teknopharm SD coil=40m 13x6 Chemical and Pharmaceutical hose 16 bar
ERIKS Item #: 14622979
Compare
Compare
Price
(Per meter)
:
€28.23
40 meter per package
Added
We couldn't add this item to the cart. Price or stock information is missing. Please contact Customer Support for more details.
{"addToCartPD":{ "item_name": "hose teknopharm sd coil=40m 13x6 chemical and pharmaceutical hose 16 bar", "item_id": "g1579278071910923", "material_number": "14622979", "price": "28.23", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "quantity": "" } }
{"itemTrackPD":{ "item_name": "hose teknopharm sd coil=40m 13x6 chemical and pharmaceutical hose 16 bar", "item_id": "g1579278071910923", "material_number": "14622979", "price": "28.23", "item_brand": "goodall", "item_category":"hoses and couplings (industrial)", "item_category2":"rubber hoses", "item_category3":"chemical", "item_category4": "pr_ec011314_0285", "item_variant": "mtr", "index": "7", "quantity": "" } }
Stock item
Stock item (5)
Stock item
Internal diameter (mm)
25 (1)
38 (1)
50 (1)
63.5 (1)
75 (1)
Internal diameter (mm)
Maximum operating pressure (bar)
16 (5)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
64 (5)
Minimum burst pressure (bar)
Vacuum-resistance at 20 °C (%)
90 (5)
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
50 (1)
175 (1)
250 (1)
275 (1)
350 (1)
Minimum bending radius (mm)
Material of inner wall
UPE/UHMWPE (5)
Material of inner wall
Temperature range (°C)
from -40 to 100 (5)
Temperature range (°C)
Temperature range °F (°F)
from -40 to 212 (5)
Temperature range °F (°F)
Standard
EN 14593 (3)
EN12115 (2)
EU 10/2011 (3)
FDA (3)
Standard
Static wire
No (5)
Static wire
Suitable for
1,1,1-Trichloroethane (71-55-6) (3)
2,2,4-Trimethylpentane (540-84-1) (3)
3-Methoxy-1-propanol (1589-49-7) (3)
Acetaldehyde (75-07-0) (3)
Acetamide (60-35-5) (3)
Acetic Acid 100% (64-19-7) (3)
Acetic Anhydride (108-24-7) (3)
Acetic acid-2-methoxy ethyl ester (110-49-6) (3)
Acetone (67-64-1) (3)
Acetonitrile, Methyl Cyanide, Ethanonitrile (75-05-8) (3)
Acetophenone (98-86-2) (3)
Acetyl Chloride (75-36-5) (3)
Acetylacetone (123-54-6) (3)
Acrolein, Acrylaldehyde (107-02-8) (3)
Acrylic Acid (79-10-7) (3)
Acrylonitrile, Vinyl cyanide (107-13-1) (3)
Adipic Acid (124-04-9) (3)
Air, below 176° F/80°C, Compressed Air (3)
Air, below 200° F/95°C, Compressed Air (3)
Alcoholic beverages = 20% (3)
Alcoholic beverages = 96% (3)
Allyl alcohol (107-18-6) (3)
Aluminium Acetate (139-12-8) (3)
Aluminium Bromide (7727-15-3) (3)
Aluminium Chlorate (15477-33-5) (3)
Aluminium Chloride, aqueous (7784-13-6) (3)
Aluminium Nitrate (13 473-90-0) (3)
Aluminium Oxide (1344-28-1) (3)
Aluminium Phosphate (7784-30-7) (3)
Aluminium Sulfate (10 043-01-3) (3)
Aluminium Sulfide (1302-81-4) (3)
Aminopropanol-2 (78-96-6) (3)
Ammonia water 25%, Household Ammonia, Ammonia Water (7664-41-7) (3)
Ammonium Acetate (631-61-8) (3)
Ammonium Bromide (12 124-97-9) (3)
Ammonium Chloride, Sal Ammoniac (12125-02-9) (3)
Ammonium Diphosphate, aqueous (13 765-35-0) (3)
Ammonium Hydroxide, Conc. (1336-21-6) (3)
Ammonium Nitrate (6484-52-2) (3)
Ammonium Persulphate (7727-54-0) (3)
Ammonium Phosphate (10361-65-6) (3)
Ammonium Sulfate (7783-20-2) (3)
Ammonium Sulfide, aqueous (12 135-76-1) (3)
Amyl Acetate (628-63-7) (3)
Amyl Alcohol, Pentanol (71-41-0) (3)
Amyl chloride tert.- (594-36-5) (3)
Aniline Hydrochloride (142-04-1) (3)
Aniline, Aminobenzene (62-53-3) (3)
Barium Chloride (10361-37-2) (3)
Beer (3)
Benzaldehyde (100-52-7) (3)
Benzene, Benzol (71-43-2) (3)
Benzoic Acid (65-85-0) (3)
Benzyl Alcohol (100-51-6) (3)
Benzyl Chloride, Chlorotoluene (100-44-7) (3)
Benzylidene chloride (98-87-3) (3)
Boric acid, aqueous (10 043-35-3) (3)
Butanediol(1,3), aqueous (107-88-0) (3)
Butanediol(1,4) (110-63-4) (3)
Butin(2)-diol(1,4) (110-65-6) (3)
Butter (3)
Butyl Amine, Aminobutane) (109-73-9) (3)
Butyl Benzoate (136-60-7) (3)
Butyl Ether, Dibutyl Ether (142-96-1) (3)
Butyl Oleate n- (142-77-8) (3)
Butyraldehyde (123-72-8) (3)
Butyric Acid (107-92-6) (3)
CELLOSOLVE (110-80-5) (3)
CLOROX, Sodium Hypochlorite, javel (7681-52-9) (3)
Calcium Acetate, aqueous (543-90-8) (3)
Calcium Bisulfate, aqueous (23 276-62-2) (3)
Calcium Chloride (10 043-52-4) (3)
Calcium Hydroxide, Caustic Lime (1305-62-0) (3)
Calcium Hypochlorite (7778-54-3) (3)
Calcium Nitrate (10124-37-5) (3)
Calcium Phosphate (7758-87-4) (3)
Calcium Sulfate, aqueous, Alabaster Gypsum) (7778-18-9) (3)
Cane Sugar Liquors (57-50-1) (3)
Carbolic Acid, Phenol) (108-95-2) (3)
Carbon Dioxide (124-38-9) (3)
Carbon Tetrachloride (56-23-5) (3)
Castor Oil (8023-83-4) (3)
Caustic Potash, Potassium Hydroxide (1310-58-3) (3)
Cellosolve, Acetate (111-15-9) (3)
Chlorine Water < 5% (7782-50-5) (3)
Chloroacetic Acid (79-11-8) (3)
Chlorobenzene, Phenyl Chloride, Monochlorobenzene (108-90-7) (3)
Chloroform dry (67-66-3) (3)
Chlorosulfuric Acid (7791-25-5) (3)
Chlorotoluene, Benzyl chloride (100-44-7) (3)
Chocolate (3)
Chromic Acid (7738-94-5) (3)
Citric Acid (77-92-9) (3)
Cocoa (3)
Cooling Water (3)
Copper Acetate (142-71-2) (3)
Copper Cyanide (544-92-3) (3)
Copper Sulfate (7758-98-7) (3)
Copper(II), chloride, aqueous (7447-39-4) (3)
Cream, Whipped Cream (3)
Crotonaldehyde (123-73-9) (3)
Crude oil, aromatic base (8002-05-9) (3)
Cyclohexane (110-82-7) (3)
Cyclohexanol, Hexahydrophenol, Hexalin (108-93-0) (3)
Cyclohexanone (108-94-1) (3)
Cyclohexene (110-83-8) (3)
Cyclohexylamine, Aminocyclohexane (108-91-8) (3)
Decahydronaphthalene, Decalin (91-17-8) (3)
Diacetone Alcohol, Diacetol (123-42-2) (3)
Dibenzyl Ether (103-50-4) (3)
Dibutyl Ketone (502-56-7) (3)
Dibutyl Phthalate (84-74-2) (3)
Dibutyl Sebacate (109-43-3) (3)
Dichloro Methane dry, Methylene Chloride dry (75-09-2) (3)
Dichloro Methylacetate, Dichloroacetic Acid methyl ester (116-54-1) (3)
Dichloroacetic Acid 50% (79-43-6) (3)
Diesel Oil, Diesel, Heating Oil (3)
Diethanol amine, DEA (111-42-2) (3)
Diethyl Ether (60-29-7) (3)
Diethyl Ketone (96-22-0) (3)
Diethyl Phthalate, DEP (84-66-2) (3)
Diethylamine (109-89-7) (3)
Dihexyl Phthalate (84-75-3) (3)
Dimethyl Amine, DMA (124-40-3) (3)
Dimethyl Ether, Methyl Ether (115-10-6) (3)
Dimethyl Malonate, Malonic acid dimethyl ester (108-59-8) (3)
Dimethyl Sulfoxide, DMSO (67-68-5) (3)
Dimethyl formamide N,N- (68-12-2) (3)
Dinonyl Phthalate, DNP (84-76-4) (3)
Dioctyl Maleate (2915-53-9) (3)
Dioctyl Phthalate, DOP (117-84-0) (3)
Dioctyl sebacate (2432-87-3) (3)
Distilled Water, Demineralized Water, Deionized Water (3)
Dry air (oilfree), below 100° F/40°C (3)
Dry air (oilfree), below 200° F/95°C (3)
Epichlorohydrin dry (106-89-8) (3)
Ethanol Amine, MEA (141-43-5) (3)
Ethyl Acetate (141-78-6) (3)
Ethyl Acetoacetate (141-97-9) (3)
Ethyl Acrylate (140-88-5) (3)
Ethyl Alcohol, Ethanol (64-17-5) (3)
Ethyl Benzene (100-41-4) (3)
Ethyl Benzoate (93-89-0) (3)
Ethyl Butanol (97-95-0) (3)
Ethyl Butyrate (105-54-4) (3)
Ethyl Chloride (75-00-3) (3)
Ethyl Chloroacetate (105-39-5) (3)
Ethyl Hexanol (104-76-7) (3)
Ethyl Mercaptan, Ethanethiol (75-08-1) (3)
Ethyl Oxalate (95-92-1) (3)
Ethylene Chloride, Ethylene Dichloride, Dichloroethane 1,2 (107-06-2) (3)
Ethylene Glycol, Glycol (107-21-1) (3)
Ethylene Oxide, ETO (75-21-8) (3)
Ethylenediamine (107-15-3) (3)
Formaldehyde (50-00-0) (3)
Formic Acid 88% (64-18-6) (3)
Frozen Food (3)
Furfural, Furaldehyde (98-01-1) (3)
Furfuryl Alcohol (98-00-0) (3)
Gelatine (9000-70-8) (3)
Glycerol (56-81-5) (3)
Glycolic acid, aqueous (79-14-1) (3)
Hexafluorosilicic acid, aqueous (16 961-83-4) (3)
Hexane n- (110-54-3) (3)
Hexanedioic acid, Adipic acid (141-28-6) (3)
Hexanol, Hexyl Alcohol (111-27-3) (3)
Hexylamine (111-26-2) (3)
Hydrazine Hydrate (7803-57-8) (3)
Hydrazine, Diamine (302-01-2) (3)
Hydrochloric Acid 10% (7647-01-0) (3)
Hydrochloric Acid 20% (7647-01-0) (3)
Hydrochloric Acid 38% (7647-01-0) (3)
Hydrocyanic Acid (74-90-8) (3)
Hydrofluoric Acid 10% (7664-39-3) (3)
Hydrofluoric Acid 25% (7664-39-3) (3)
Hydrofluoric Acid 75% (7664-39-3) (3)
Hydrogen (1333-74-0) (3)
Hydrogen Sulfide, gaseous dry (7783-06-4) (3)
Hydrolube, emulsion of Water and Glycol (3)
Hydroquinone (123-31-9) (3)
Iron(II) Sulfate, aqueous, Ferrous Sulfate (7720-78-7) (3)
Iron(II) chloride, aqueous (7758-94-3) (3)
Iron(II) nitrate, aqueous (14 013-86-6) (3)
Iron(III) Sulfate, aqueous (10 028-22-5) (3)
Iron(III) chloride, aqueous, Ferric Chloride (7705-08-0) (3)
Iron(III) nitrate, aqueous (7782-61-8) (3)
Iso-octane (540-84-1) (3)
Isobutyl Acetate (110-19-0) (3)
Isobutyl Alcohol, Isobutanol (78-83-1) (3)
Isodecanol, Isodecyl alcohol (25339-17-7) (3)
Isohexadecyl alcohol (26 311-34-9) (3)
Isononyl alcohol (27 458-94-2) (3)
Isooctadecyl alcohol (27 458-93-1) (3)
Isophorone, Ketone (78-59-1) (3)
Isopropyl Alcohol, IPA (67-63-0) (3)
Isopropyl Ether (108-20-3) (3)
Isotridecanol (27 458-92-0) (3)
LINDOL Hydraulic Fluid, Tritolyl phosphate (1330-78-5) (3)
Lead Acetate (301-04-2) (3)
Lead arseante, aqueous (3687-31-8) (3)
Lemonade (3)
Ligroin, Nitrobenzine) (8032-32-4) (3)
Magnesium Chloride (7786-30-3) (3)
Magnesium Sulfate, aqueous (7487-88-9) (3)
Maleic Anhydride (108-31-6) (3)
Maleic acid diethyl ester (105-53-3) (3)
Malic Acid, aqueous (6915-15-7) (3)
Mayonnaise (3)
Mercury (7439-97-6) (3)
Methyl Acetate (79-20-9) (3)
Methyl Acetoacetate (105-45-3) (3)
Methyl Acrylate (96-33-3) (3)
Methyl Alcohol, Methanol, Carbinol (67-56-1) (3)
Methyl Benzoate (93-58-3) (3)
Methyl Butanol, Tert-Pentyl Alcohol (75-85-4) (3)
Methyl CELLOSOLVE (109-86-4) (3)
Methyl Chloride dry (74-87-3) (3)
Methyl Chloroacetate (96-34-4) (3)
Methyl Ethyl Ketone, MEK (78-93-3) (3)
Methyl Isobutyl Ketone, MIBK (108-10-1) (3)
Methyl amine 30% (74-89-5) (3)
Methyl methacrylate, MMA (80-62-6) (3)
Methyl styrene-alpha (98-83-9) (3)
Milk (3)
N-Butyl Acetate, NBA (123-86-4) (3)
N-Butyl Acrylate (141-32-2) (3)
N-Butyl Alcohol, n-Butenol (71-36-3) (3)
N-Butyl Chloride (109-69-3) (3)
N-Heptane (142-82-5) (3)
N-Octane (111-65-9) (3)
N-Octyl Alcohol (111-87-5) (3)
N-Pentane (109-66-0) (3)
N-Propyl Acetate, Propyl Acetate (109-60-4) (3)
N-Propylamine (107-10-8) (3)
Nickel Sulfate (7786-81-4) (3)
Nitric Acid 10% (7697-37-2) (3)
Nitric Acid 2% CIP (7697-37-2) (3)
Nitric Acid 20% (7697-37-2) (3)
Nitric Acid 40% (7697-37-2) (3)
Nitrobenzene (98-95-3) (3)
Nitrogen, gaseous (7727-37-9) (3)
Nonanol (143-08-8) (3)
Nonyl(4)phenol (25 154-52-3) (3)
O-Dichlorobenzene (95-50-1) (3)
O-Nitrotoluene (88-72-2) (3)
Oil, Mineral Oil (3)
Oleic Acid (112-80-1) (3)
Olive Oil (8001-25-0) (3)
Oxalic Acid (144-62-7) (3)
Oxygen, gaseous (7782-44-7) (3)
Palmitic Acid, Hexadecanoic Acid (57-10-3) (3)
Paraffine oils (8012-95-1) (3)
Pentene n- (109-67-1) (3)
Peracetic Acid 1.5% CIP (79-21-0) (3)
Perchloroethylene, Perchlor, Tetrachloroethylene (127-18-4) (3)
Phenetole (103-73-1) (3)
Phenyl Ethyl Ether, Phenetole (103-73-1) (3)
Phenyl Hydrazine (100-63-0) (3)
Phosphine (7803-51-2) (3)
Phosphoric Acid 10% (7664-38-2) (3)
Phosphoric Acid 2% CIP (7664-38-2) (3)
Phosphoric Acid 25% (7664-38-2) (3)
Phosphoric Acid 65% (7664-38-2) (3)
Phosphoric Acid 85% (7664-38-2) (3)
Phosphorous Oxichloride (10 025-87-3) (3)
Phosphorous Trichloride (7719-12-2) (3)
Phthalic Acid 1%, aqueous (88-99-3) (3)
Phthalic Anhydride (85-44-9) (3)
Picric acid, H2 (88-89-1) (3)
Potassium Acetate (127-08-2) (3)
Potassium Bisulfate (7646-93-7) (3)
Potassium Bromate, aqueous (7758-01-2) (3)
Potassium Bromide, aqueous, Bromide Salt of Potassium (7758-02-3) (3)
Potassium Chlorate (3811-04-9) (3)
Potassium Chloride (7447-40-7) (3)
Potassium Cyanide (151-50-8) (3)
Potassium Dichromate (7778-50-9) (3)
Potassium Iodide (7681-11-0) (3)
Potassium Nitrate (7757-79-1) (3)
Potassium Perchlorate (7778-74-7) (3)
Potassium Permanganate (7722-64-7) (3)
Potassium Persulfate (7727-21-1) (3)
Potassium Sulfate (7778-80-5) (3)
Potassium carbonate, Potash (584-08-7) (3)
Potassium chromosulfate, aqueous (10279-63-7) (3)
Propionic Acid Ethyl Ester (105-37-3) (3)
Propyl Alcohol, 1-Propanol (71-23-8) (3)
Propylene Glycol (57-55-6) (3)
Propylene Oxide (75-56-9) (3)
Pyridine (110-86-1) (3)
Salicylic Acid (69-72-7) (3)
Soap Solutions, Soap Water (68952-95-4) (3)
Soda Ash (497-19-8) (3)
Sodium Acetate (127-09-3) (3)
Sodium Aluminate (1302-42-7) (3)
Sodium Borate, Borax) (1303-96-4) (3)
Sodium Chlorate dry (7775-09-9) (3)
Sodium Chloride, aqueous, Salt Water (7647-14-5) (3)
Sodium Chlorite (7758-19-2) (3)
Sodium Hydroxide, Caustic soda (1310-73-2) (3)
Sodium Hydroxide, Caustic soda, 2% CIP (1310-73-2) (3)
Sodium Nitrate (7631-99-4) (3)
Sodium Perborate, aqueous (11 138-47-9) (3)
Sodium Pyrosulfite, Sodium Disulfite aq (7681-57-4) (3)
Sodium Sesquisilicate, Sodium silicate, Water glass (1344-09-8) (3)
Sodium Sulfate, Anhydrous (7757-82-6) (3)
Sodium Sulfide (1313-82-2) (3)
Sodium Thiosulfate (7772-98-7) (3)
Stannous Chloride (7772-99-8) (3)
Stearic Acid (57-11-4) (3)
Styrene, Vinylbenzene (100-42-5) (3)
Sucrose Solution (57-50-1) (3)
Sugar Syrup (3)
Sulfur Dioxide, gaseous (7746-09-5) (3)
Sulfur Dioxide, liquid (7746-09-5) (3)
Sulfur Hexafluoride (2551-62-4) (3)
Sulfur trioxide, dry (7446-11-9) (3)
Sulfuric Acid 10% (7664-93-9 ) (3)
Sulfuric Acid 25% (7664-93-9 ) (3)
Sulfuric Acid 50% (7664-93-9 ) (3)
Sulfuric Acid 75% (7664-93-9) (3)
Sulfurous Acid (7782-99-2) (3)
TETRALIN, Tetrahydronaphthalene (119-64-2) (3)
Tannic Acid (1401-55-4) (3)
Tartaric Acid 25% (133-37-9) (3)
Tetrachloroethane, dry (79-34-5) (3)
Tetrahydrofuran, THF (109-99-9) (3)
Thiophene, Thiofuran (110-02-1) (3)
Toluene, Toluol) (108-88-3) (3)
Tributyl Phosphate, TBP (126-73-8) (3)
Trichloroacetic Acid, TCA (76-03-9) (3)
Trichloroethyl phosphate (306-52-5) (3)
Trichloroethylene, Ethylene Trichloride (79-01-6) (3)
Triethanol Amine, TEA (102-71-6) (3)
Triethylamine (121-44-8) (3)
Trimethylamine, TMA (75-50-3) (3)
Trioctyl Phosphate (1806-54-8) (3)
Turpentine (8006-64-2) (3)
Urea, Carbamide (57-13-6) (3)
Vegetable Oil and Fats (3)
Vinegar (3)
Vinyl Acetate (108-05-4) (3)
Water, Hot 200°F - 95°C (3)
Water, Sea Water (3)
Water,cold, Process Water (7732-18-5) (3)
White Spirit, Mineral Spirits (64742-89-8) (3)
Wine (3)
Xylene, Xylol (1330-20-7) (3)
Yoghurt (3)
Zinc Acetate (5970-45-6) (3)
Zinc Chloride (7646-85-7) (3)
Zinc Sulfate, aqueous (7446-19-7) (3)
Suitable for
Clear filter
(7 of the 7 items displayed)