ProductPage

CONTINENTAL Rubber hose Lactopal®, NBR food discharge hose 16 bar; according to EC1935/2004, EU 10/2011, FDA and BfR

Product documents

Document Document type
Product overview

Application

  • discharge hose for the transport of milk products, eatable oils and fats, fruit juices, etc.
  • robust, dimensional stable, resist accidental running over by trucks

Recommended in: Food & Beverages

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 48
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: NBR3
Temperature range (°C): from -30 to 80
Temperature range °F (°F): from -22 to 176
Standard
Static wire: No
Clear filter      (5 of the 5 items displayed)
Rubber hose Lactopal, roll=40m, I.D. 13x4 CONTINENTAL Rubber hose Lactopal, roll=40m, I.D. 13x4 ERIKS Item #: 10015163
 
This item is no longer available
40 meter per package
Rubber hose Lactopal, roll=40m, I.D. 19x5 CONTINENTAL Rubber hose Lactopal, roll=40m, I.D. 19x5 ERIKS Item #: 10015164
 
This item is no longer available
40 meter per package
Rubber hose Lactopal, roll=40m, I.D. 25x6 CONTINENTAL Rubber hose Lactopal, roll=40m, I.D. 25x6 ERIKS Item #: 10015165
 
This item is no longer available
40 meter per package
Rubber hose Lactopal, roll=40m, I.D. 32x8 CONTINENTAL Rubber hose Lactopal, roll=40m, I.D. 32x8 ERIKS Item #: 10015166
 
This item is no longer available
40 meter per package
Rubber hose Lactopal, roll=40m, I.D. 50x10 CONTINENTAL Rubber hose Lactopal, roll=40m, I.D. 50x10 ERIKS Item #: 10015169
 
This item is no longer available
40 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 16
Minimum burst pressure (bar): 48
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: NBR3
Temperature range (°C): from -30 to 80
Temperature range °F (°F): from -22 to 176
Standard
Static wire: No
Clear filter      (5 of the 5 items displayed)