ProductPage

GOODALL Rubber hose Milko SD Lite, NR foodstuff suction & discharge hose 6 bar; according to EC1935/2004, FDA and BfR

Product documents

Document Document type
Product overview

Application

  • highly flexible suction and delivery hose for filling and discharging milk tankers
  • also suitable for conveying alcoholic and non-alcoholic beverages products
  • light weight and easy to handle
  • easy to clean because of smooth tube
  • improved ergonomics for operators
  • the special crush-proof design of the hose allows the hose to reshape after accidental compression

Recommended in: Food & Beverages

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 18
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: NR (natural rubber)
Temperature range (°C)
Temperature range °F (°F): from -22 to 185
Standard
Static wire: No
Clear filter      (5 of the 5 items displayed)
Rubber hose Milko SD Lite, coil=40m, I.D. 38x6.5mm GOODALL Rubber hose Milko SD Lite, coil=40m, I.D. 38x6.5mm ERIKS Item #: 13383379
 
Price (Per meter):
€45.38
40 meter per package
Rubber hose Milko SD Lite, coil=40m, I.D. 50x6.5mm GOODALL Rubber hose Milko SD Lite, coil=40m, I.D. 50x6.5mm ERIKS Item #: 13383381
 
Price (Per meter):
€50.91
40 meter per package
Rubber hose Milko SD Lite, roll=40m, I.D. 53x6.5mm GOODALL Rubber hose Milko SD Lite, roll=40m, I.D. 53x6.5mm ERIKS Item #: 13383382
 
Price (Per meter):
€70.71
40 meter per package
Rubber hose Milko SD Lite, coil=40m, I.D. 63.5x7mm GOODALL Rubber hose Milko SD Lite, coil=40m, I.D. 63.5x7mm ERIKS Item #: 13383393
 
Price (Per meter):
€67.05
40 meter per package
Rubber hose Milko SD Lite, coil=40m, I.D. 75x7.5mm GOODALL Rubber hose Milko SD Lite, coil=40m, I.D. 75x7.5mm ERIKS Item #: 13383394
 
Price (Per meter):
€71.15
40 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 18
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: NR (natural rubber)
Temperature range (°C)
Temperature range °F (°F): from -22 to 185
Standard
Static wire: No
Clear filter      (5 of the 5 items displayed)