GOODALL Rubber hose Nutralon SD, NBR foodstuff suction & discharge hose 10 bar, with dual steel spiral; according to EC1935/2004, EU 10/2011, FDA, BfR, USDA and 3A
blue marking with text: "GOODALL NUTRALON SD - FOOD 10 BAR - 150 PSI"
imprinted text: "N2919 - NUTRALON - SD - DN * - 10 BAR - 150 PSI - MEETS FDA, BFR, EC1935/2004, 3A 18.0 CLASS I & USDA REQUIREMENTS - MFR C-Y-M - MADE IN CANADA 10001"
Connections
DIN 11851, BSM/RJT, SMS, IDF, DS, DIN 11864, Tri-clamp, but also flanges, TW couplings, Eritite (Cam & Groove) couplings, etc.
Assembly
ferrules or safety clamps
Approval
Approvals/regulations
EC1935/2004 - EU 10/2011 A,B,C,D1,D2,E (tested by an independent laboratory)
FDA 21 CFR 177.2600
BfR
USDA
3A (18.0 CLASS I)
ADI-free
Options
Comments
The EC1935/2004 - EU 10/2011 requires that the hose must be traceable. The Nutralon hoses are provided with batch numbers over the entire length of the hose.
Complete assembly
ERIKS can assemble the Nutralon SD with sanitary swaged stainless steel couplings.
Options
hydrostatic test report
excellent laser engraving on marking ferrule
rubber protection rings and rubber covered couplings
stainless steel anti-kink hose
Tables
Table 1: Recommended cleaning agents and disinfectants
Table 2: Applications according EC1935/2004
Medium
Max. concentration
Max. temperature
%
°C
Hot water
-
95
Steam
-
130
Nitric Acid
2,0
20
Caustic Soda
2,0
85
Peracetic Acid
1,5
20
Phosphoric Acid
2,0
65
The information applies to max. 30 minutes CIP cleaning.
Simulant
Type of food
Contact time
Temperature
hours
°C
A
Aqueous food
24
70
B
Foods with pH < 4,5
4
70
C
Alcoholic beverages <= 20% alcohol
24
60
D1
Alcoholic beverages > 20% alcohol and oil in water emulsions