Delivery hose for emptying and filling silos and silo wagons
Ideally suited for the pneumatic transport of powdered foodstuffs (e.g. milk powder, flour etc.)
Powder Food is an antistatic hose and is therefore particularly suitable for applications where electrostatic charges may occur.
The electrically conductive hose wall ensures that any electrostatic charges can be safely discharged. This increases the safety of your process. However, the hose and the system must be earthed.
Recommended in: Food & Beverages
Technical information
Temperature range
-35 °C to +80 °C on a permanent basis
Open-end steam cleaning up to 130 °C (max. 30 minutes)
Burst pressure
At least 18 bar
Safety factor 3.15:1
Construction
Inner wall
White NBR rubber, smooth
Suitable for use with all standard cleaning agents and disinfectants
Antistatic R < 108Ω
Layers
Cord fabric layers
Static wire
Outer cover
Black CR rubber
Smooth, fabric embossing, wear resistant
Weather and ageing resistant
Electrically conductive R < 106 Ω
Execution
Marking
Black marking with text: "RX® POWDER FOOD - SD 6 BAR Ω"
Couplings
Depending on choice
Mounting method
FIXXED hose clamps type HD and Power, safety clamps or crimp sleeves
Approval
Standard/approvals
EC1935/2004 — EU 10/2011 E
ISMA
BfR XXI:2002 Cat. 4
Options
Complete assembly
ERIKS can fit the Powder Food with the couplings you need.
Options
Pressure test report
Clearly visible laser engraving on rotatable sleeve