ProductPage

Rubber hose Semafixx, abrasion resistant discharge hose for food, with static wire

Product documents

Document Document type
Product overview

Application

  • abrasion resistant discharge hose for transport of abrasive media such as plastic granulate, grain, sugar etc.

Recommended in: Food & Beverages

Technical information
Construction
Execution
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: NR (natural rubber)
Temperature range (°C): from -35 to 70
Temperature range °F (°F)
Static wire: Yes
Clear filter      (3 of the 3 items displayed)
Rubber hose Semafixx, roll=61m, I.D. 75x9 Rubber hose Semafixx, roll=61m, I.D. 75x9 ERIKS Item #: 10015134
 
Price (Per meter):
€45.31
Rubber hose Semafixx, roll=61m, I.D. 90x9 Rubber hose Semafixx, roll=61m, I.D. 90x9 ERIKS Item #: 10015660
 
Price (Per meter):
€50.37
61 meter per package
Rubber hose Semafixx, roll=61m, I.D. 102x9 Rubber hose Semafixx, roll=61m, I.D. 102x9 ERIKS Item #: 10015135
 
Price (Per meter):
€69.24
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Material of inner wall: NR (natural rubber)
Temperature range (°C): from -35 to 70
Temperature range °F (°F)
Static wire: Yes
Clear filter      (3 of the 3 items displayed)