ProductPage

Fuel hose roll=20m

Product documents

Document Document type
Product overview

Stock item
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Minimum bending radius (mm)
Temperature range (°C): from -30 to 95
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 203
Static wire: No
Clear filter      (9 of the 9 items displayed)
Hose LDZ coil=20m DN 3 (4.5x9.5mm) Hose LDZ coil=20m DN 3 (4.5x9.5mm) ERIKS Item #: 13338343
 
Price (Per meter):
€6.29
20 meter per package
Hose LDZ reel=20m DN 10 (11x17,5mm) Hose LDZ reel=20m DN 10 (11x17,5mm) ERIKS Item #: 13525604
 
Price (Per meter):
€9.22
20 meter per package
Hose LDZ coil=20m DN 4 (5.5x10.5mm) Hose LDZ coil=20m DN 4 (5.5x10.5mm) ERIKS Item #: 13354546
 
Price (Per meter):
€6.53
20 meter per package
Hose LDZ coil=20m DN 8 (9.5x15mm) Hose LDZ coil=20m DN 8 (9.5x15mm) ERIKS Item #: 13354547
 
Price (Per meter):
€7.64
20 meter per package
Hose LDZT coil=20m DN 10 (11x17mm) Hose LDZT coil=20m DN 10 (11x17mm) ERIKS Item #: 13338349
 
Price (Per meter):
€21.90
20 meter per package
Hose LDZ coil=20m DN 13 (14x21,5mm) Hose LDZ coil=20m DN 13 (14x21,5mm) ERIKS Item #: 13338344
 
Price (Per meter):
€14.22
20 meter per package
Hose LDZ coil=20m DN 6 (7.5x12.5mm) Hose LDZ coil=20m DN 6 (7.5x12.5mm) ERIKS Item #: 13354548
 
Price (Per meter):
€6.31
20 meter per package
Hose LDZT reel=20m DN 6 (7.5x12,5mm) Hose LDZT reel=20m DN 6 (7.5x12,5mm) ERIKS Item #: 13338347
 
Price (Per meter):
€16.13
20 meter per package
Hose LDZ reel=20m DN 20 (20.5x32mm) Hose LDZ reel=20m DN 20 (20.5x32mm) ERIKS Item #: 13635501
 
Price (Per meter):
€24.80
20 meter per package
Stock item
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Minimum bending radius (mm)
Temperature range (°C): from -30 to 95
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 203
Static wire: No
Clear filter      (9 of the 9 items displayed)