ProductPage

GOODALL Robust rubber hose Petralflo D, NBR1 discharge hose for oil 20 bar; according to EN 12115/ EN 1761, Ω/T

Product documents

Document Document type
Product overview

Application

  • discharge hose for mineral oil products and fuel mixtures with a maximum 50% aromatics content
  • suitable for the transport of leadfree fuel
  • ideal for applications in which static electricity can occur
  • the static charge can be safely conducted away through to the conductive tube and cover

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 80
Minimum bending radius (mm)
Temperature range (°C): from -30 to 90
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 194
Standard
Suitable for
Static wire: Yes
Clear filter      (7 of the 7 items displayed)
Rubber hose Petralflo D, roll=40m, I.D.  19x6.0 GOODALL Rubber hose Petralflo D, roll=40m, I.D. 19x6.0 ERIKS Item #: 12761642
 
Price (Per meter):
€35.22
Rubber hose Petralflo D, roll=40m, I.D.  25x6.0 GOODALL Rubber hose Petralflo D, roll=40m, I.D. 25x6.0 ERIKS Item #: 12761654
 
Price (Per meter):
€35.88
40 meter per package
Rubber hose Petralflo D, roll=40m, I.D.  32x6.0 GOODALL Rubber hose Petralflo D, roll=40m, I.D. 32x6.0 ERIKS Item #: 12761655
 
Price (Per meter):
€42.18
40 meter per package
Rubber hose Petralflo D, roll=40m, I.D.  38x6.5 GOODALL Rubber hose Petralflo D, roll=40m, I.D. 38x6.5 ERIKS Item #: 12761656
 
Price (Per meter):
€52.01
40 meter per package
Rubber hose Petralflo D, roll=40m, I.D.  50x8.0 GOODALL Rubber hose Petralflo D, roll=40m, I.D. 50x8.0 ERIKS Item #: 12761657
 
Price (Per meter):
€69.82
40 meter per package
Rubber hose Petralflo D, roll=40m, I.D.  63x8.0 GOODALL Rubber hose Petralflo D, roll=40m, I.D. 63x8.0 ERIKS Item #: 12761658
 
Price (Per meter):
€76.17
40 meter per package
Rubber hose Petralflo D, roll=40m, I.D.  75x8.0 GOODALL Rubber hose Petralflo D, roll=40m, I.D. 75x8.0 ERIKS Item #: 12761659
 
Price (Per meter):
€94.50
40 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 80
Minimum bending radius (mm)
Temperature range (°C): from -30 to 90
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 194
Standard
Suitable for
Static wire: Yes
Clear filter      (7 of the 7 items displayed)