ProductPage

GOODALL Rubber hose Multiserv Black, NBR discharge hose for air, oil and water 20 bar; electrically conductive tube Ω

Product documents

Document Document type
Product overview

Application

Application

  • Premium high quality multipurpose hose handling compressed air, water and aqueous solutions, oil, diesel and other petroleum based products (not recommended for fuel applications).
  • High quality multi-purpose hose for several industries: chemical, petrochemical and other industrial markets, mining, steel mills, shipyards, construction and agriculture applications.
  • Conductive tube.
  • Extremely flexible even at cold temperatures, easy to handle, kink resistant and crush proof.

Technical information
Construction
Execution
Approval
Options
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 80
Minimum bending radius (mm)
Temperature range (°C): from -30 to 95
Material of inner wall
Temperature range °F (°F): from -22 to 203
Suitable for
Static wire: No
Clear filter      (2 of the 2 items displayed)
Rubber hose Multiserv Black, roll=60m, I.D. 13x4,6mm GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 13x4,6mm ERIKS Item #: 13354173
 
Price (Per meter):
€4.24
60 meter per package
Rubber hose Multiserv Black, roll=60m, I.D. 19x5,1mm GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 19x5,1mm ERIKS Item #: 13354175
 
Price (Per meter):
€4.74
60 meter per package
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 80
Minimum bending radius (mm)
Temperature range (°C): from -30 to 95
Material of inner wall
Temperature range °F (°F): from -22 to 203
Suitable for
Static wire: No
Clear filter      (2 of the 2 items displayed)