ProductPage

GOODALL Rubber hose Tanker SD Flexoline 7 bar

Product documents

Document Document type
Product overview

Stock item
Maximum operating pressure (bar): 7
Minimum burst pressure (bar): 21
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 176
Static wire: No
Clear filter      (4 of the 4 items displayed)
Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 51x5 GOODALL Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 51x5 ERIKS Item #: 13364177
 
Price (Per meter):
€19.65
61 meter per package
Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 76x6 GOODALL Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 76x6 ERIKS Item #: 13353223
 
Price (Per meter):
€31.24
61 meter per package
Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 102x7 GOODALL Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 102x7 ERIKS Item #: 13364178
 
Price (Per meter):
€42.89
61 meter per package
Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 152x9 GOODALL Rubber hose Tanker SD Flexoline 7 bar, coil=61m, 152x9 ERIKS Item #: 13580698
 
Price (Per meter):
€85.59
61 meter per package
Stock item
Maximum operating pressure (bar): 7
Minimum burst pressure (bar): 21
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 176
Static wire: No
Clear filter      (4 of the 4 items displayed)