ProductPage

GOODALL Rubber hose Tanker SD Flexotek 6 bar, for use in tank truck and other general industrial fluid , lenght= 61m/200ft

Product documents

Document Document type
Product overview

Application

Application

  • Lightweight and Flexible hose for use in tank trucks and other general industrial fluid transfer operations.
  • Suction and delivery hose for hydrocarbon fuels and mineral oils having an aromatic content of maximum 55% by volume
  • Classification grade Ω/T: ideal for applications in which an electrical static charge can occur, the static charge can be safely conducted through the conductive hose wall ( attention: the installation must be grounded)

Technical information
Construction
Execution
Approval
Stock item
Maximum operating pressure (bar): 7
Minimum burst pressure (bar): 21
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 176
Static wire: No
Clear filter      (4 of the 4 items displayed)
Hose Tanker SD06 Flexoline 61m 51x5 GOODALL Hose Tanker SD06 Flexoline 61m 51x5 ERIKS Item #: 13364177
 
Price (Per meter):
€19.65
61 meter per package
Hose Tanker SD06 Flexoline 61m 76x6 GOODALL Hose Tanker SD06 Flexoline 61m 76x6 ERIKS Item #: 13353223
 
Price (Per meter):
€31.24
61 meter per package
Hose Tanker SD06 Flexoline 61m 102x7 GOODALL Hose Tanker SD06 Flexoline 61m 102x7 ERIKS Item #: 13364178
 
Price (Per meter):
€42.89
61 meter per package
Hose Tanker SD Flexoline NBR 61m 152x9 Oil suction & discharge hose 10 bar GOODALL Hose Tanker SD Flexoline NBR 61m 152x9 Oil suction & discharge hose 10 bar ERIKS Item #: 13580698
 
Price (Per meter):
€85.59
61 meter per package
Stock item
Maximum operating pressure (bar): 7
Minimum burst pressure (bar): 21
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NBR
Temperature range °F (°F): from -22 to 176
Static wire: No
Clear filter      (4 of the 4 items displayed)