ProductPage

Rubber hose Blue Star, EPDM oxygen hose; according to ISO 3821 (EN 559)

Product documents

Document Document type
Product overview

Application

  • oxygen hose for welding applications, flexible and wear resistant

Technical information
Construction
Execution
Approval
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Material of inner wall: SBR
Temperature range (°C): from -30 to 70
Clear filter      (4 of the 4 items displayed)
Rubber hose Blue Star, roll=100m, I.D. 5x3,5 Rubber hose Blue Star, roll=100m, I.D. 5x3,5 ERIKS Item #: 10015486
 
Price (Per meter):
€2.28
2,400 meter per package
Rubber hose Blue Star, roll=50m, I.D. 6,3x5 Rubber hose Blue Star, roll=50m, I.D. 6,3x5 ERIKS Item #: 11259175
 
Price (Per meter):
€3.57
50 meter per package
Rubber hose Blue Star, roll=50m, I.D. 9x3,5 Rubber hose Blue Star, roll=50m, I.D. 9x3,5 ERIKS Item #: 10015333
 
Price (Per meter):
€3.04
50 meter per package
Rubber hose Blue Star, roll=50m, I.D. 12,5x5 Rubber hose Blue Star, roll=50m, I.D. 12,5x5 ERIKS Item #: 11236819
 
Price (Per meter):
€5.89
50 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Material of inner wall: SBR
Temperature range (°C): from -30 to 70
Clear filter      (4 of the 4 items displayed)