ProductPage

Hose Thermoflex

Product documents

Document Document type
Product overview

Stock item
Maximum operating pressure (bar): 17
Minimum burst pressure (bar): 170
Minimum bending radius (mm)
Material of inner wall: EPDM
Temperature range (°C): from -40 to 232
Temperature range °F (°F): from -40 to 450
Static wire: No
Clear filter      (2 of the 2 items displayed)
Hose Thermoflex ISO6134 2A 60m 19x7 Hose Thermoflex ISO6134 2A 60m 19x7 ERIKS Item #: 13461467
 
Price (Per meter):
€28.22
60 meter per package
Hose Thermoflex ISO6134 2B 60m 25x7,5 Hose Thermoflex ISO6134 2B 60m 25x7,5 ERIKS Item #: 13415834
 
Price (Per meter):
€65.27
60 meter per package
Stock item
Maximum operating pressure (bar): 17
Minimum burst pressure (bar): 170
Minimum bending radius (mm)
Material of inner wall: EPDM
Temperature range (°C): from -40 to 232
Temperature range °F (°F): from -40 to 450
Static wire: No
Clear filter      (2 of the 2 items displayed)