Rubber hose Vulcafixx for steam
Product documents
Document | Document type |
---|---|
Product overview |
Application:
- For saturated steam at 210 °C up to a max. 18 bar working pressure.
- Hot water up to 120°C
- Up to 210 °C continuous
- 180 bar
- EPDM rubber, smooth, black
- Electrically conductive R <106 Ohm
- 2 woven steel inlays with extremely high tensile strength
- EPDM rubber, black
- Smooth with sleeve print
- Durable and extremely weather resistant
- Electrically conductive R <106 Ohm
- Pinpricked
- "SEMPERIT (S) DS 1 ultra Sattdampf / Saturated Steam WP 18 bar 210°C (peak +230°C) R<106 Ohm MADE IN EU //////"
- "SEMPERIT (S) DS1 ultra EN ISO 6134:2017 2A DAMPF / STEAM - PN 18 bar (1,8 MPa) 210°C (peak 230°C) NW Ω xQ/YY (with EN dimensions)"
- Clamp connections HD range (EN 14423), Boss
- Clamps HD range
- (EN 14423), Boss
Rubber hose Vulcafixx, roll=60m 13x6.0
ERIKS Item #: 14543280
|
Price (Per meter):
€28.39
600 meter per package
|
||
Rubber hose Vulcafixx, roll=60m 19x7.0
ERIKS Item #: 14543281
|
Price (Per meter):
€31.50
600 meter per package
|
||
Rubber hose Vulcafixx, roll=40m 25x7.5
ERIKS Item #: 14543282
|
Price (Per meter):
€41.69
400 meter per package
|