ProductPage

GOODALL Rubber hose Multi Blue, EPDM air and water pressure hose 20 bar; Ω

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

  • flexible, universal, multipurpose hose for air and water
  • this hose retains its flexibility at lower temperatures
  • very suitable for pneumatic tooling

Technical information
Construction
Execution
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Temperature range (°C): from -30 to 100
Material of inner wall: EPDM
Temperature range °F (°F): from -22 to 212
Static wire: No
Clear filter      (5 of the 5 items displayed)
Rubber hose Multi Blue, roll=50m, I.D. 10x4,5 GOODALL Rubber hose Multi Blue, roll=50m, I.D. 10x4,5 ERIKS Item #: 10015883
 
Price (Per meter):
€3.95
120 meter per package
Rubber hose Multi Blue, roll=120m, I.D. 13x5 GOODALL Rubber hose Multi Blue, roll=120m, I.D. 13x5 ERIKS Item #: 13219077
 
Price (Per meter):
€4.79
120 meter per package
Rubber hose Multi Blue, roll=120m, I.D. 16x4 GOODALL Rubber hose Multi Blue, roll=120m, I.D. 16x4 ERIKS Item #: 12099328
 
Price (Per meter):
€5.79
120 meter per package
Rubber hose Multi Blue, roll=120m, I.D. 19x5 GOODALL Rubber hose Multi Blue, roll=120m, I.D. 19x5 ERIKS Item #: 10015884
 
Price (Per meter):
€7.40
120 meter per package
Rubber hose Multi Blue, roll=120m, I.D. 25x6 GOODALL Rubber hose Multi Blue, roll=120m, I.D. 25x6 ERIKS Item #: 13219075
 
Price (Per meter):
€10.24
120 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Temperature range (°C): from -30 to 100
Material of inner wall: EPDM
Temperature range °F (°F): from -22 to 212
Static wire: No
Clear filter      (5 of the 5 items displayed)