ProductPage

GOODALL Rubber hose Multi Yellow, EPDM air and water pressure hose 20 bar; Ω

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

  • flexible, universal, multipurpose hose for air and water
  • this hose retains its flexibility at lower temperatures
  • very suitable for pneumatic tooling

Technical information
Construction
Execution
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Temperature range (°C): from -30 to 100
Material of inner wall: EPDM
Temperature range °F (°F): from -22 to 212
Suitable for
Static wire: No
Clear filter      (3 of the 3 items displayed)
Rubber hose Multi Yellow, roll=50m, I.D. 10x5 GOODALL Rubber hose Multi Yellow, roll=50m, I.D. 10x5 ERIKS Item #: 11364895
 
Price (Per meter):
€3.43
50 meter per package
Rubber hose Multi Yellow, roll=120m, I.D. 19x5 GOODALL Rubber hose Multi Yellow, roll=120m, I.D. 19x5 ERIKS Item #: 12099330
 
Price (Per meter):
€7.40
120 meter per package
Rubber hose Multi Yellow, roll=40m, I.D. 50x8 GOODALL Rubber hose Multi Yellow, roll=40m, I.D. 50x8 ERIKS Item #: 10015887
 
Price (Per meter):
€38.38
40 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Temperature range (°C): from -30 to 100
Material of inner wall: EPDM
Temperature range °F (°F): from -22 to 212
Suitable for
Static wire: No
Clear filter      (3 of the 3 items displayed)