ProductPage

Rubber hose Aquapal, drinking water hose 20 bar; according to EC1935/2004, EU 10/2011, KTW Cat. “A”, DVGW, WRAS and FDA

Product documents

Document Document type
Product overview

Application

  • very flexible drinking water hose
  • fat and oil resistant
  • the lining is also resistant to all common detergens and disinfectants
  • running over

Recommended in: Food & Beverages

Technical information
Construction
Execution
Approval
Options
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Temperature range (°C): from -15 to 90
Material of inner wall: Copolymer, thermoplastic
Temperature range °F (°F): from 5 to 194
Standard
Static wire: No
Clear filter      (3 of the 3 items displayed)
Rubber hose Aquapal, roll=40m, I.D. 13x3,6 Rubber hose Aquapal, roll=40m, I.D. 13x3,6 ERIKS Item #: 11253734
 
This item is no longer available
40 meter per package
Rubber hose Aquapal, roll=40m, I.D. 19x4,2 Rubber hose Aquapal, roll=40m, I.D. 19x4,2 ERIKS Item #: 11253735
 
This item is no longer available
40 meter per package
Rubber hose Aquapal, roll=40m, I.D. 25x4,5 Rubber hose Aquapal, roll=40m, I.D. 25x4,5 ERIKS Item #: 11253736
 
This item is no longer available
40 meter per package
Internal diameter (mm)
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm)
Temperature range (°C): from -15 to 90
Material of inner wall: Copolymer, thermoplastic
Temperature range °F (°F): from 5 to 194
Standard
Static wire: No
Clear filter      (3 of the 3 items displayed)