ProductPage

Rubber hose Majestic, SBR/NBR water discharge hose 6 bar

Product documents

Document Document type
Product overview

Simple water discharge hose for indoor use, can also used for fire reels. Tube: black SBR/NBR rubber. Reinforcement: spiral-plied synthetic fabrics. Cover: red SBR rubber, ribbed. Working pressure: 6 bar. Temperature range: -30 °C to +60 °C. Connections: free of choice. Assembly: FIXXED hose clamps.

Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 18
Minimum bending radius (mm)
Temperature range (°C): from -20 to 60
Material of inner wall: NBR/SBR
Temperature range °F (°F)
Static wire
Clear filter      (3 of the 3 items displayed)
Rubber hose Majestic, roll=50m, I.D. 13x3 Rubber hose Majestic, roll=50m, I.D. 13x3 ERIKS Item #: 10014955
 
Price (Per meter):
€2.77
50 meter per package
Rubber hose Majestic, roll=40m, I.D. 19x4 Rubber hose Majestic, roll=40m, I.D. 19x4 ERIKS Item #: 10014956
 
Price (Per meter):
€6.18
40 meter per package
Rubber hose Majestic, roll=50m, I.D. 25x4,5 Rubber hose Majestic, roll=50m, I.D. 25x4,5 ERIKS Item #: 10014957
 
Price (Per meter):
€8.72
40 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 6
Minimum burst pressure (bar): 18
Minimum bending radius (mm)
Temperature range (°C): from -20 to 60
Material of inner wall: NBR/SBR
Temperature range °F (°F)
Static wire
Clear filter      (3 of the 3 items displayed)