ProductPage

GOODALL Rubber hose Water Discharge Black

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: SBR
Temperature range °F (°F): from -22 to 176
Static wire: No
Clear filter      (6 of the 6 items displayed)
Rubber hose Water Discharge Black, roll=61m, I.D. 25x4 GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 25x4 ERIKS Item #: 13353232
 
Price (Per meter):
€10.25
61 meter per package
Rubber hose Water Discharge Black, roll=61m, I.D. 32x5 GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 32x5 ERIKS Item #: 13353234
 
Price (Per meter):
€12.09
61 meter per package
Rubber hose Water Discharge Black, roll=61m, I.D. 38x5 GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 38x5 ERIKS Item #: 13353235
 
Price (Per meter):
€13.94
21.6 meter per package
Rubber hose Water Discharge Black, roll=61m, I.D. 51x5 GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 51x5 ERIKS Item #: 13353236
 
Price (Per meter):
€15.75
19.5 meter per package
Rubber hose Water Discharge Black, roll=61m, I.D. 63x6 GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 63x6 ERIKS Item #: 13573026
 
Price (Per meter):
€24.16
61 meter per package
Rubber hose Water Discharge Black, roll=61m, I.D. 76x6 GOODALL Rubber hose Water Discharge Black, roll=61m, I.D. 76x6 ERIKS Item #: 13353233
 
Price (Per meter):
€28.05
61 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: SBR
Temperature range °F (°F): from -22 to 176
Static wire: No
Clear filter      (6 of the 6 items displayed)