ProductPage

GOODALL Rubber hose Abrader SD 10 bar, for dry cement, sand, slurries

Product documents

Document Document type
Product overview

Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NR
Temperature range °F (°F): from -22 to 176
Static wire: Yes
Clear filter      (2 of the 2 items displayed)
Rubber hose Abrader SD, roll=61m, I.D.  76x7 GOODALL Rubber hose Abrader SD, roll=61m, I.D. 76x7 ERIKS Item #: 13525583
 
Price (Per meter):
€45.43
122 meter per package
Rubber hose Abrader SD, roll=61m, I.D.  102x7 GOODALL Rubber hose Abrader SD, roll=61m, I.D. 102x7 ERIKS Item #: 13627786
 
Price (Per meter):
€60.31
61 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 10
Minimum burst pressure (bar): 30
Vacuum-resistance at 20 °C (%): 90
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NR
Temperature range °F (°F): from -22 to 176
Static wire: Yes
Clear filter      (2 of the 2 items displayed)