ProductPage

GOODALL Rubber hose Abrader SD Flexotek, very flexible, corrugated abrasion resistant suction & discharge hose 7 bar, Ω/T

Product documents

Document Document type
Product overview

Application

Application range

  • Lighter and more flexible suction and delivery hose for sludge, mud, bulk materials, sand, pebbles or other abrasive materials
  • Ideal for applications where static electricity can arise
  • Thanks to the electrically conductive inner and outer walls, static charge can be safely discharged

Technical information
Construction
Execution
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 7
Minimum burst pressure (bar): 21
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NR
Temperature range °F (°F): from -22 to 176
Static wire: Yes
Clear filter      (5 of the 5 items displayed)
Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D.  51x5 GOODALL Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 51x5 ERIKS Item #: 12577851
 
Price (Per meter):
€29.15
122 meter per package
Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D.  76x7 GOODALL Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 76x7 ERIKS Item #: 12577852
 
Price (Per meter):
€46.96
122 meter per package
Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 102x7 GOODALL Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 102x7 ERIKS Item #: 12577853
 
Price (Per meter):
€56.96
122 meter per package
Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 127x7 GOODALL Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 127x7 ERIKS Item #: 13354543
 
Price (Per meter):
€66.17
122 meter per package
Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 152x7 GOODALL Rubber hose Abrader SD Flexotek 7bar, roll=61m, I.D. 152x7 ERIKS Item #: 13354542
 
Price (Per meter):
€76.88
122 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 7
Minimum burst pressure (bar): 21
Vacuum-resistance at 20 °C (%)
Minimum bending radius (mm)
Temperature range (°C): from -30 to 80
Material of inner wall: NR
Temperature range °F (°F): from -22 to 176
Static wire: Yes
Clear filter      (5 of the 5 items displayed)