ProductPage

Rubber hose SM2 Sandblast, NR/SBR/BR shot blast hose 12 bar 50 mm³

Product documents

Document Document type
Product overview

Application

  • shot blast hose, specially designed for a long life in heavy applications
  • special suitable for transport of quarts, glass, corundum, sand, etc.

Technical information
Construction
Execution
Options
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 12
Minimum burst pressure (bar): 36
Minimum bending radius (mm)
Temperature range (°C): from -35 to 80
Material of inner wall: NR/SBR/BR
Temperature range °F (°F): from -31 to 176
Static wire: No
Clear filter      (4 of the 4 items displayed)
Rubber hose SM2 Sandblast, roll=40m, I.D. 19x7 Rubber hose SM2 Sandblast, roll=40m, I.D. 19x7 ERIKS Item #: 10015470
 
Price (Per meter):
€19.85
40 meter per package
Rubber hose SM2 Sandblast, roll=40m, I.D. 25x7 Rubber hose SM2 Sandblast, roll=40m, I.D. 25x7 ERIKS Item #: 10015471
 
Price (Per meter):
€20.94
40 meter per package
Rubber hose SM2 Sandblast, roll=40m, I.D. 32x8 Rubber hose SM2 Sandblast, roll=40m, I.D. 32x8 ERIKS Item #: 10015251
 
Price (Per meter):
€23.14
40 meter per package
Rubber hose SM2 Sandblast, roll=40m, I.D. 38x9 Rubber hose SM2 Sandblast, roll=40m, I.D. 38x9 ERIKS Item #: 10015472
 
Price (Per meter):
€32.69
40 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar): 12
Minimum burst pressure (bar): 36
Minimum bending radius (mm)
Temperature range (°C): from -35 to 80
Material of inner wall: NR/SBR/BR
Temperature range °F (°F): from -31 to 176
Static wire: No
Clear filter      (4 of the 4 items displayed)