ProductPage

Rubber hose Temofixx, NR discharge hose for abrasive substances 40 bar

Product documents

Document Document type
Product overview

Abrasive, antistatic discharge hose for abrasive substances, such as concrete mortar, cement, etc.
Tube: black NR rubber.
Reinforcement: rayon cord.
Cover: black SBR/NR rubber.
White marking with text: TEMOFIXX PLASTER & CONCRETE 40 BAR.
Working pressure: 40 bar.
Temperature range : -35°C to +80°C (peaks up to 90°C)
Connections: free of choice.
Assembly: safety clamps or ferrules.

Stock item
Internal diameter (mm)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Minimum bending radius (mm)
Temperature range (°C)
Material of inner wall
Temperature range °F (°F)
Static wire
Clear filter      (5 of the 5 items displayed)
Rubber hose Temofixx, roll=61m, I.D. 25x6,5 Rubber hose Temofixx, roll=61m, I.D. 25x6,5 ERIKS Item #: 10015478
 
Price (Per meter):
€20.50
40 meter per package
Rubber hose Temofixx, roll=61m, I.D. 38x7,5 Rubber hose Temofixx, roll=61m, I.D. 38x7,5 ERIKS Item #: 10015479
 
Price (Per meter):
€21.56
61 meter per package
Rubber hose Temofixx, roll=61m, I.D. 51x8 Rubber hose Temofixx, roll=61m, I.D. 51x8 ERIKS Item #: 10014708
 
Price (Per meter):
€42.24
400 meter per package
Rubber hose Temofixx, roll=61m, I.D. 76x14 Rubber hose Temofixx, roll=61m, I.D. 76x14 ERIKS Item #: 10015480
 
Price (Per meter):
€90.67
30.5 meter per package
Slang Temofixx 40 bar rol=40m 25x10 Slang Temofixx 40 bar rol=40m 25x10 ERIKS Item #: 13661221
 
Price (Per meter):
€36.94
40 meter per package
Stock item
Internal diameter (mm)
Maximum operating pressure (bar)
Minimum burst pressure (bar)
Minimum bending radius (mm)
Temperature range (°C)
Material of inner wall
Temperature range °F (°F)
Static wire
Clear filter      (5 of the 5 items displayed)