ProductPage

STAUFF Sight glass / level switch SNKK

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Type: Level switch
Size
Thermometer: No
Bolt diameter: M12
Temperature sensor
Material sealing: Viton®
Clear filter      (8 of the 8 items displayed)
Level gauge SNKK 127 V-DD-O-12 STAUFF Level gauge SNKK 127 V-DD-O-12 ERIKS Item #: 12498041

Catalogue item no 1: B12498041

 
Please login to see prices
Level gauge SNKK 127 V-DD-O-12-PT100 STAUFF Level gauge SNKK 127 V-DD-O-12-PT100 ERIKS Item #: 12498042

Catalogue item no 1: B12498042

 
Please login to see prices
Level gauge SNKK 176 V-DD-O-12 STAUFF Level gauge SNKK 176 V-DD-O-12 ERIKS Item #: 12498053

Catalogue item no 1: B12498053

 
Please login to see prices
Level gauge SNKK 176 V-DD-O-12-PT100 STAUFF Level gauge SNKK 176 V-DD-O-12-PT100 ERIKS Item #: 12498054

Catalogue item no 1: B12498054

 
Please login to see prices
Level gauge SNKK 254 V-DD-O-12 STAUFF Level gauge SNKK 254 V-DD-O-12 ERIKS Item #: 12498055

Catalogue item no 1: B12498055

 
Please login to see prices
Level gauge SNKK 254 V-DD-O-12-PT100 STAUFF Level gauge SNKK 254 V-DD-O-12-PT100 ERIKS Item #: 12498056

Catalogue item no 1: B12498056

 
Please login to see prices
Level gauge SNKK 305 V-DD-O-12 STAUFF Level gauge SNKK 305 V-DD-O-12 ERIKS Item #: 12498057

Catalogue item no 1: B12498057

 
Please login to see prices
Level gauge SNKK 305 V-DD-O-12-PT100 STAUFF Level gauge SNKK 305 V-DD-O-12-PT100 ERIKS Item #: 12498058

Catalogue item no 1: B12498058

 
Please login to see prices
Type: Level switch
Size
Thermometer: No
Bolt diameter: M12
Temperature sensor
Material sealing: Viton®
Clear filter      (8 of the 8 items displayed)