ProductPage

DANFOSS CETOP 2/2 valve between A-T and B-T normally closed

Product documents

Document Document type
Product overview

Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (between A and T + B and T)
Model: Conventional
Max. operating pressure (bar): 250
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)
SWV A317T+2SBV11NC-12 DANFOSS SWV A317T+2SBV11NC-12 ERIKS Item #: 12218192
 
Price (Per piece):
€769.00
SWV A317T+2SBV11NC-24 DANFOSS SWV A317T+2SBV11NC-24 ERIKS Item #: 12218193
 
Price (Per piece):
€768.00
Size: NG6/Cetop 3
Version: Sandwich
Type of valve: 2/2 (between A and T + B and T)
Model: Conventional
Max. operating pressure (bar): 250
Operation: Electrical
Max. oilflow (l/min): 60
Voltage
Material: Aluminium
Clear filter      (2 of the 2 items displayed)